Skip Content

Filter Results By

Applied Filters Clear All

Parking Curbs and Speed Bumps

10 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Speed Hump,19-1/2 x 2-1/4 x 35-1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Speed Hump, 19-1/2 x 2-1/4 x 35-1/2 In Speed Hump,19-1/2 x 2-1/4 x 35-1/2 In
  • Item # 8RX45
  • Mfr. Model # 1485-00040
  • Speed Hump, Type of Installation Permanent, Length 19-1/2 In., Height 2-1/4 In., Width 35-1/2 In., Color...More

Parking Curb,72 x 4 x 8 In,Black/Yellow
Speed Bump,72 In,Black/Yellow,Rubber
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rumble Strip Rumble Strip
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Parking Curb Parking Curb
  • Multiple product options available

    Multiple product options available

Speed Bump,48 In,Black/Yellow,Rubber
Parking Curb,6 Ft L,Blue,PK50
Speed Bump,72 In,Yellow,Plastic
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Speed Bump, 72 In, Yellow, Plastic Speed Bump
  • Item # 8PEA2
  • Mfr. Model # 7071.1
  • Speed Bump, Length 72 In., Height 2 In., Width 10 In., Color Yellow, Material Plastic, Number of Holes 3

Truck Stop,84 x 6 x 8 In,Yellow,Plastic
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Truck Stop, 84 x 6 x 8 In, Yellow, Plastic Truck Stop
  • Item # 8RJ46
  • Mfr. Model # 2062-00002
  • Truck Stop, Type of Installation Asphalt, Length 84 In., Height 6 In., Width 8 In., Color Yellow, Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More