Skip Content

Filter Results By

Item
  • View MoreView Less
Type of Installation
Length
  • View MoreView Less
Height
  • View MoreView Less
Width
  • View MoreView Less
Color
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Parking Curbs and Speed Bumps

24 Results Found that Include 63 Products 

Results per page: 16 | 32 | 48
    Parking Curb,72 In,Yellow,Polyethylene
    • GRAINGER APPROVED VENDOR
    • Parking Curb, 72 In, Yellow, Polyethylene
    • Item # 2GTG3
    • Mfr. Model # 1790Y
    • Parking Curb, Length 72 In., Height 4 In., Width 8 In., Color Yellow, Material Polyethylene, Number of Holes...More

    Speed Bump,106 In,Bright Yellow,Plastic
    • GRAINGER APPROVED VENDOR
    • Speed Bump, 106 In, Bright Yellow, Plastic
    • Item # 4UP94
    • Mfr. Model # SB-108
    • Speed Bump, Type of Installation Concrete Mounting Hardware, Length 106 In., Height 2-1/2 In., Width 9-1/2...More

    • GRAINGER APPROVED VENDOR
    • Parking Curb
    • Multiple product options available

      Multiple product options available

    Parking Curb,48 In,Yellow,Plastic
    • GRAINGER APPROVED VENDOR
    • Parking Curb, 48 In, Yellow, Plastic
    • Item # 2VCZ9
    • Mfr. Model # CS-S48-Y
    • Car Stop, Type of Installation Concrete, Asphalt and Glue Down Mounting Kits, Length 47-7/8 In., Height 3-3/4...More

    • POST GUARD
    • Parking Curb
    • Multiple product options available

      Multiple product options available

    Parking Curb,72 In,Gray,Polyethylene
    • GRAINGER APPROVED VENDOR
    • Parking Curb, 72 In, Gray, Polyethylene
    • Item # 2GTG4
    • Mfr. Model # 1790G
    • Parking Curb, Length 72 In., Height 4 In., Width 8 In., Color Gray, Material Polyethylene, Number of Holes 3,...More

    • GRAINGER APPROVED VENDOR
    • Speed Bump
    • Multiple product options available

      Multiple product options available

    Parking Curb,72 In,Blue,Polyethylene
    • GRAINGER APPROVED VENDOR
    • Parking Curb, 72 In, Blue, Polyethylene
    • Item # 2GTG5
    • Mfr. Model # 1790B
    • Parking Curb, Length 72 In., Height 4 In., Width 8 In., Color Blue, Material Polyethylene, Number of Holes 3,...More

    Speed Bump,48 In,Yellow,Plastic
    • GRAINGER APPROVED VENDOR
    • Speed Bump, 48 In, Yellow, Plastic
    • Item # 2VDC1
    • Mfr. Model # SB-48
    • Speed Bump, Type of Installation Concrete Mounting Hardware, Length 48 In., Height 2 In., Width 10 In., Color...More

    Speed Hump,19-1/2 x 2-1/4 x 35-1/2 In
    • GRAINGER APPROVED VENDOR
    • Speed Hump, 19-1/2 x 2-1/4 x 35-1/2 In
    • Item # 8RX45
    • Mfr. Model # 1485-00040
    • Speed Hump, Type of Installation Permanent, Length 19-1/2 In., Height 2-1/4 In., Width 35-1/2 In., Color...More

    Parking Curb,48 In,Gray,Plastic
    • GRAINGER APPROVED VENDOR
    • Parking Curb, 48 In, Gray, Plastic
    • Item # 2VDA1
    • Mfr. Model # CS-S48-G
    • Car Stop, Type of Installation Concrete, Asphalt and Glue Down Mounting Kits, Length 47-7/8 In., Height 3-3/4...More

    • GRAINGER APPROVED VENDOR
    • Rumble Strip
    • Multiple product options available

      Multiple product options available

    Speed Bump,72 In,Black/Yellow,Rubber
    • TAPCO
    • Speed Bump, 72 In, Black/Yellow, Rubber
    • Item # 3TAH8
    • Mfr. Model # 1485-00021
    • Speed Bump, Type of Installation Asphalt, Length 72 In., Height 2-1/4 In., Width 12-1/4 In., Color...More

    Truck Stop,84 x 6 x 8 In,Yellow,Plastic
    • GRAINGER APPROVED VENDOR
    • Truck Stop, 84 x 6 x 8 In, Yellow, Plastic
    • Item # 8RJ46
    • Mfr. Model # 2062-00002
    • Truck Stop, Type of Installation Asphalt, Length 84 In., Height 6 In., Width 8 In., Color Yellow, Material...More

    Rumble Strip,23 x 1/2 x 3-1/2 In,Black
    Parking Curb,93 In,Yellow,Plastic
    • GRAINGER APPROVED VENDOR
    • Parking Curb, 93 In, Yellow, Plastic
    • Item # 2VDA4
    • Mfr. Model # CS-TB96-Y
    • Truck Stop, Type of Installation Concrete, Asphalt and Glue Down Mounting Kits, Length 93-3/16 In., Height...More

    Speed Bump,48 In,Black/Yellow,Rubber
    • TAPCO
    • Speed Bump, 48 In, Black/Yellow, Rubber
    • Item # 3TAH7
    • Mfr. Model # 1485-00022
    • Speed Bump, Type of Installation Asphalt, Length 48 In., Height 2-1/4 In., Width 12-1/4 In., Color...More

    • POST GUARD
    • Speed Bump
    • Multiple product options available

      Multiple product options available

    Parking Curb,72 x 4 x 8 In,Black/Yellow
    • EAGLE
    • Parking Curb, 72 x 4 x 8 In, Black/Yellow
    • Item # 8PHZ1
    • Mfr. Model # 1790 BLACK
    • Parking Curb, Length 72 In., Height 4 In., Width 8 In., Color Black/Yellow, Material Polyethylene, Number of...More

    • GRAINGER APPROVED VENDOR
    • Roll Up Speed Bump
    • Multiple product options available

      Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Truck Stop
    • Multiple product options available

      Multiple product options available

    Parking Curb,6 Ft L,Blue,PK 50
    • EAGLE
    • Parking Curb, 6 Ft L, Blue, PK 50
    • Item # 8Z848
    • Mfr. Model # 1790BX PALLET
    • Parking Curb, Length 72 In., Height 4 In., Width 8 In., Color Blue, Material HDPE, Number of Holes 3, Package...More

    • GRAINGER APPROVED VENDOR
    • Portable Speed Bump
    • Multiple product options available

      Multiple product options available

    Parking Curb,93 In,Gray,Plastic
    • GRAINGER APPROVED VENDOR
    • Parking Curb, 93 In, Gray, Plastic
    • Item # 2VDA5
    • Mfr. Model # CS-TB96-G
    • Truck Stop, Type of Installation Concrete, Asphalt and Glue Down Mounting Kits, Length 93-3/16 In., Height...More

    Results per page: 16 | 32 | 48

      Need a better way to promote safety in your parking facility? Grainger carries a selection of speed bumps and parking curbs designed to provide traffic control in busy parking lots. Reduce vehicle speeds with speed bumps, and guide cars into stalls and spaces with a range of parking curbs. Count on Grainger to help you find the traffic safety products you need.