Skip Content

Filter Results By

Roll Type
Color
Ply
Core Dia.
Roll Length
  • View MoreView Less
Item
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Paper Towels, Rolls

16 Results Found that Include 37 Products 

Results per page: 16 | 32 | 48
    Paper Towel Roll,Preference,1000ft,PK6
    • GEORGIA-PACIFIC
    • Paper Towel Roll, Preference, 1000ft, PK6
    • Item # 1PHH7
    • Mfr. Model # 26100
    • White, 1 Ply, Core Dia. 1-5/8 In., Roll Length 1000 ft., Sheet Size 7-7/8 In., Uses Dispenser Mfr. No. 54338,...More

    Paper Towel Roll,Signature,350 ft.,PK12
    • GEORGIA-PACIFIC
    • Paper Towel Roll, Signature, 350 ft., PK12
    • Item # 3JH03
    • Mfr. Model # 28000
    • White, 2 Ply, Core Dia. 1-5/8 In., Roll Length 350 ft., Sheet Size 7-7/8 In., Uses Dispenser Mfr. No. 54338,...More

    Centerpull Towel,Acclaim,Wh,1000CT,PK6
    • GEORGIA-PACIFIC
    • Centerpull Towel, Acclaim, Wh, 1000CT, PK6
    • Item # 12G818
    • Mfr. Model # 44110
    • White, 1 Ply, Core Dia. 3 In., Roll Length 1000 ft., Sheets per Roll 1000, Sheet Size 7-1/2 x 12 In., Uses...More

    Paper Towel Roll,SofPull,Wh,400 ft.,PK6
    • GEORGIA-PACIFIC
    • Paper Towel Roll, SofPull, Wh, 400 ft., PK6
    • Item # 6JHT0
    • Mfr. Model # 26610
    • White, 1 Ply, Core Dia. 1-3/4 In., Roll Length 400 ft., Sheet Size 9 In., Uses Dispenser Mfr. No. 58470,...More

    Paper Towel Roll,enMotion,8In,425ft,PK6
    • GEORGIA-PACIFIC
    • Paper Towel Roll, enMotion, 8In, 425ft, PK6
    • Item # 2NY16
    • Mfr. Model # 89410
    • White, 1 Ply, Core Dia. 1-3/4 In., Roll Length 425 ft., Sheet Size 8-1/4 x 12 In., Uses Dispenser Mfr. No....More

    Paper Towel Roll,Envision,250CT,PK12
    • GEORGIA-PACIFIC
    • Paper Towel Roll, Envision, 250CT, PK12
    • Item # 4CJ81
    • Mfr. Model # 28290
    • Brown, 2 Ply, Core Dia. 1-5/8 In., Roll Length 230 ft., Sheets per Roll 250, Sheet Size 11 x 8-7/8 In., Uses...More

    Paper Towel Roll,Brown,450ft.,PK12
    • GEORGIA-PACIFIC
    • Paper Towel Roll, Brown, 450ft., PK12
    • Item # 12G822
    • Mfr. Model # 22025
    • Brown, 1 Ply, Core Dia. 1-5/8 In., Roll Length 450 ft., Sheet Size 7-5/8 In., Uses Dispenser Mfr. No. 98501,...More

    Lotion Towel Roll,enMotion,800 ft.,PK6
    • GEORGIA-PACIFIC
    • Lotion Towel Roll, enMotion, 800 ft., PK6
    • Item # 4DJV8
    • Mfr. Model # 89465
    • White, 1 Ply, Core Dia. 1-3/4 In., Roll Length 800 ft., Sheet Size 10 In., Uses Dispenser Mfr. No. 59460,...More

    Results per page: 16 | 32 | 48