Skip Content

Filter Results By

Applied Filters Clear All

Roll Type
Color
Ply
Core Dia.
Roll Length
  • View MoreView Less
Item
Brand
Price
Shop By

Paper Towels, Rolls

10 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Paper Towel Roll,enMotion,Wh,800ft.,PK6
    • GEORGIA-PACIFIC
    • Paper Towel Roll, enMotion, Wh, 800ft., PK6
    • Item # 6RA74
    • Mfr. Model # 89490
    • White, 1 Ply, Core Dia. 1-5/8 In., Roll Length 800 ft., Sheet Size 10 In., Uses Dispenser Mfr. No. 59460,...More

    Paper Towel Roll,Envision,Brn,PK6
    • GEORGIA-PACIFIC
    • Paper Towel Roll, Envision, Brn, PK6
    • Item # 12G823
    • Mfr. Model # 26302
    • Brown, 1 Ply, Core Dia. 2 In., Roll Length 800 ft., Sheet Size 7-7/8 In., Uses Dispenser Mfr. No. 54338,...More

    Centerpull Towel,2-Ply,600 Ft,White,PK6
    • ABILITY ONE
    • Centerpull Towel, 2-Ply, 600 Ft, White, PK6
    • Item # 22P480
    • Mfr. Model # 8540-01-590-9069
    • White, 2 Ply, Core Dia. 2-1/4 In., Roll Length 600 ft., Sheets per Roll 600, Sheet Size 8-1/4 In. x 12 In.,...More

    Wiper,Roll,2-Ply,Brown,10 In x 500Ft,PK6
    • GORAG
    • Wiper, Roll, 2-Ply, Brown, 10 In x 500Ft, PK6
    • Item # 12G816
    • Mfr. Model # 29227
    • Brown, 2 Ply, Roll Length 500 ft., Sheets per Roll 500, Sheet Size 10 x 10 In., Uses Dispenser 5UWN1, Package...More

    Paper Towel Roll,Brown,450ft.,PK12
    • GEORGIA-PACIFIC
    • Paper Towel Roll, Brown, 450ft., PK12
    • Item # 12G822
    • Mfr. Model # 22025
    • Brown, 1 Ply, Core Dia. 1-5/8 In., Roll Length 450 ft., Sheet Size 7-5/8 In., Uses Dispenser Mfr. No. 98501,...More

    Paper Towel Roll,800 ft.,White,PK6
    • TOUGH GUY
    • Paper Towel Roll, 800 ft., White, PK6
    • Item # 32XR96
    • Mfr. Model # 32XR96
    • White, 1 Ply, Core Dia. 2-1/64 In., Roll Length 800 ft., Sheets per Roll 872, Sheet Size 7-3/32 In. x 800...More

    Paper Towel Roll,800 ft.,Brown,PK6
    • TOUGH GUY
    • Paper Towel Roll, 800 ft., Brown, PK6
    • Item # 32XR97
    • Mfr. Model # 32XR97
    • Brown, 1 Ply, Core Dia. 2-1/64 In., Roll Length 800 ft., Sheets per Roll 872, Sheet Size 7-3/32 In. x 800...More

    Results per page: 16 | 32 | 48