Skip Content

Filter Results By

Applied Filters Clear All

Roll Type
Color
Ply
Core Dia.
Roll Length
  • View MoreView Less
Item
Brand
Price
  • View MoreView Less
Shop By
Ratings

Paper Towels, Rolls

9 Results Found that Include 14 Products 

Results per page: 16 | 32 | 48
    Paper Towel Roll,enMotion,800 ft.,PK6
    • GEORGIA-PACIFIC
    • Paper Towel Roll, enMotion, 800 ft., PK6
    • Item # 3EB46
    • Mfr. Model # 89460
    • White, 1 Ply, Core Dia. 1-3/4 In., Roll Length 800 ft., Sheet Size 10 In., Uses Dispenser Mfr. No. 59460,...More

    Paper Towel Roll,Signature,350 ft.,PK12
    • GEORGIA-PACIFIC
    • Paper Towel Roll, Signature, 350 ft., PK12
    • Item # 3JH03
    • Mfr. Model # 28000
    • White, 2 Ply, Core Dia. 1-5/8 In., Roll Length 350 ft., Sheet Size 7-7/8 In., Uses Dispenser Mfr. No. 54338,...More

    Paper Towel Roll,Cormatic,Wh,425ft,PK12
    • GEORGIA-PACIFIC
    • Paper Towel Roll, Cormatic, Wh, 425ft, PK12
    • Item # 3FB72
    • Mfr. Model # 2530
    • White, 1 Ply, Core Dia. 1-9/16 In., Roll Length 425 ft., Sheets per Roll 567, Sheet Size 8-1/4 In., Uses...More

    Wiper,Roll,2-Ply,Brown,10 In x 500Ft,PK6
    • GORAG
    • Wiper, Roll, 2-Ply, Brown, 10 In x 500Ft, PK6
    • Item # 12G816
    • Mfr. Model # 29227
    • Brown, 2 Ply, Roll Length 500 ft., Sheets per Roll 500, Sheet Size 10 x 10 In., Uses Dispenser 5UWN1, Package...More

    Lotion Towel Roll,enMotion,800 ft.,PK6
    • GEORGIA-PACIFIC
    • Lotion Towel Roll, enMotion, 800 ft., PK6
    • Item # 4DJV8
    • Mfr. Model # 89465
    • White, 1 Ply, Core Dia. 1-3/4 In., Roll Length 800 ft., Sheet Size 10 In., Uses Dispenser Mfr. No. 59460,...More

    Roll Towel,600 Ft,White,PK12
    • ABILITY ONE
    • Roll Towel, 600 Ft, White, PK12
    • Item # 22P478
    • Mfr. Model # 8540-01-592-3323
    • White, 1 Ply, Core Dia. 2 In., Roll Length 600 ft., Sheet Size Continuous, Uses Dispenser Mfr. No....More

    Paper Towel Roll,Wht,450 ft.,PK12
    • GEORGIA-PACIFIC
    • Paper Towel Roll, Wht, 450 ft., PK12
    • Item # 5UWN5
    • Mfr. Model # 34526
    • White, 1 Ply, Core Dia. 1-5/8 In., Roll Length 450 ft., Sheets per Roll 450, Sheet Size 7-3/8 In., Package...More

    Results per page: 16 | 32 | 48