Skip Content

Filter Results By

Item
Paper Towel Type
Dispenser Operation
Height
  • View MoreView Less
Width
  • View MoreView Less
Depth
  • View MoreView Less
Material
Color
  • View MoreView Less
Dispenser Capacity
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Paper Towel and Wiper Dispensers

16 Results Found that Include 72 Products 

Dyson Airblade TM Hand Dryers
Results per page: 16 | 32 | 48
    • GEORGIA-PACIFIC
    • Paper Towel Dispenser
    • Multiple product options available

    • KIMBERLY-CLARK
    • Wiper Dispenser
    • Multiple product options available

    • GEORGIA-PACIFIC
    • Wiper Dispenser
    • Multiple product options available

    Paper Towel Dispenser,(1) Roll,Chrome
    • SAN JAMAR
    • Paper Towel Dispenser, (1) Roll, Chrome
    • Item # 8CX85
    • Mfr. Model # T451XCGR
    • Roll Paper Towel Dispenser, Perforated, Capacity Up to 11 In. Dia. Roll, 24 ga. Steel, Chrome, Height 2-7/8...More

    Wiper Dispenser,Paper Towel Sheets
    Wiper Dispenser,Hands Free,275Wipes,Blue
    • KIMTECH
    • Wiper Dispenser, Hands Free, 275Wipes, Blue
    • Item # 2VHZ9
    • Mfr. Model # 9361
    • Bucket Refillable Dispenser, Material Plastic, Color Blue, Height 11 In, Width 12 2/7 In, Depth 12 2/7 In,...More

    Wiper Dispenser,Wall Mount,Black
    • BUDDY PRODUCTS
    • Wiper Dispenser, Wall Mount, Black
    • Item # 49J423
    • Mfr. Model # 0677-4
    • Dispenser, Wall Mount, Operation Mode Manual, Size 120 Count Container, Material Steel, For Use With Hand...More

    Wiper Dispenser,Wall Mount,Silver
    • BUDDY PRODUCTS
    • Wiper Dispenser, Wall Mount, Silver
    • Item # 49J422
    • Mfr. Model # 0677-3
    • Dispenser, Wall Mount, Operation Mode Manual, Size 120 Count Container, Material Steel, For Use With Hand...More

    Wiper Dispenser,Floor Mount,Black
    • BUDDY PRODUCTS
    • Wiper Dispenser, Floor Mount, Black
    • Item # 49J421
    • Mfr. Model # 0675-4
    • Dispenser, Freestanding, Operation Mode Manual, Size 120 Count Container, Material Steel, For Use With Hand...More

    Bag Dispenser,Pull,Surface,Beige
    • POOPY POUCH
    • Bag Dispenser, Pull, Surface, Beige
    • Item # 32UU94
    • Mfr. Model # PP-EXP-DSP
    • Bag Dispenser, Dispenser Operation Pull, Dispenser Mounting Surface, Hands Free No, Paper Towel Type Standard...More

    Wiper Dispenser,Wall Mounted,Black
    • POOPY POUCH
    • Wiper Dispenser, Wall Mounted, Black
    • Item # 32UU93
    • Mfr. Model # WA-FAC-DISP
    • Wiper Dispenser, Dispenser Operation Centerpull, Dispenser Mounting Wall Mounted, Hands Free No, Paper Towel...More

    Wiper Dispenser,Pull,Wall Mounted,Silver
    • POOPY POUCH
    • Wiper Dispenser, Pull, Wall Mounted, Silver
    • Item # 32UU92
    • Mfr. Model # TNG-KIT-SPKL
    • Wiper Dispenser, Dispenser Operation Pull, Dispenser Mounting Wall Mounted, Hands Free No, Paper Towel Type...More

    Results per page: 16 | 32 | 48

      A paper towel dispenser allows restroom visitors to quickly and conveniently dry hands after washing. Include a lotion dispenser nearby for added comfort and a touch of home. Protect visitors by installing a toilet seat cover dispenser, which can fit discretely in the bathroom stall, next to the toilet paper dispenser. Grainger carries all the restroom dispensers, including paper towel dispenser options, to keep your restrooms sanitary, comfortable and tidy.