Skip Content

Filter Results By

Load Capacity
Overall Length
Overall Width
Overall Height
Caster Wheel Type
Shop By

Panel Trucks

43 Results Found that Include 260 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Drywall Cart, 3000 lb. Load Capacity, (2) Swivel,
Panel Rack Truck, 1500 lb. Load Capacity, (2) Swi
Adjustable Divider Panel Truck, 1200 lb. Load Capacity, &#x
A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
General Purpose Panel Truck, 4000 lb. Load Capacity, (
Perforated Deck Lumber Cart, 2000 lb. Load Capacity, (
Drywall Truck, 2000 lb. Load Capacity, (4) Swivel
Sheet and Panel Truck, 1400 lb. Load Capacity, (4)
Results per page: 16 | 32 | 48

Panel trucks from Grainger include drywall cart and panel cart options to help you safely, quickly and easily move sheetrock, windows, doors, artwork, lumber, wood panels and more. Sturdy steel framework and platforms help ensure load capacities ranging from 400 to 4,000 lb. Choose from standard drywall carts, A-frames, divided and adjustable divider panel carts, table movers, carton trucks, 4-sided wire panel carts and more. Whatever panel-like material you need to move, find tough steel drywall cart and panel cart options in a wide range of styles, dimensions and load capacities. Shop Grainger for panel trucks today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More