Skip Content

Filter Results By

Item
Type
Amps AC
Number of Poles
Dia. (In.)
Brand
Price
Shop By

Panel Disconnect Switches

16 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Switch,Disconnect,32 A
    • ADVANCE CONTROLS
    • Switch, Disconnect, 32 ASwitch,Disconnect,32 A
    • Item # 6A616
    • Mfr. Model # 101706G
    • Disconnect Switch, Locking, Amps AC 32, Number of Poles 3, Dia. (In.) 2.26, 2.95, 1.63, 1.67, 3.74, Standards...More

    Switch,Disconnect,60 A
    • ADVANCE CONTROLS
    • Switch, Disconnect, 60 ASwitch,Disconnect,60 A
    • Item # 6A620
    • Mfr. Model # 101946G
    • Disconnect Switch, Locking, Amps AC 60, Number of Poles 3, Dia. (In.) 4.23, 4.13, 2.32, 2.26, 3.03, Standards...More

    Switch,Disconnect,40 A
    • ADVANCE CONTROLS
    • Switch, Disconnect, 40 ASwitch,Disconnect,40 A
    • Item # 6A618
    • Mfr. Model # 101844G
    • Disconnect Switch, Locking, Amps AC 40, Number of Poles 3, Dia. (In.) 2.26, 2.95, 1.63, 1.67, 3.74, Standards...More

    Switch,Disconnect,85 A
    • ADVANCE CONTROLS
    • Switch, Disconnect, 85 ASwitch,Disconnect,85 A
    • Item # 6A622
    • Mfr. Model # 102040G
    • Disconnect Switch, Locking, Amps AC 85, Number of Poles 3, Dia. (In.) 4.85, 4.13, 2.32, 2.26, 3.30, Standards...More

    Switch,Disconnect,32 A
    • ADVANCE CONTROLS
    • Switch, Disconnect, 32 ASwitch,Disconnect,32 A
    • Item # 6A615
    • Mfr. Model # 101710G
    • Disconnect Switch, Non-Locking, Amps AC 32, Number of Poles 3, Dia. (In.) 2.26, 2.95, 1.63, 1.67, 3.74,...More

    Load Break Switch 63a
    Load Break Switch 20a
    Switch,Disconnect,85 A
    • ADVANCE CONTROLS
    • Switch, Disconnect, 85 ASwitch,Disconnect,85 A
    • Item # 6A621
    • Mfr. Model # 102042G
    • Disconnect Switch, Non-Locking, Amps AC 85, Number of Poles 3, Dia. (In.) 4.85, 4.13, 2.32, 2.26, 3.30,...More

    Load Break Switch 45a
    Switch,Disconnect,40 A
    • ADVANCE CONTROLS
    • Switch, Disconnect, 40 ASwitch,Disconnect,40 A
    • Item # 6A617
    • Mfr. Model # 101847G
    • Disconnect Switch, Non-Locking, Amps AC 40, Number of Poles 3, Dia. (In.) 2.26, 2.95, 1.63, 1.67, 3.74,...More

    Disconnect Switch,6.25-21.75In L
    • SQUARE D
    • Disconnect Switch, 6.25-21.75In LDisconnect Switch,6.25-21.75In L
    • Item # 4NLT2
    • Mfr. Model # 9421LP3
    • Disconnect Switch, Circuit Breaker, Number of Poles 2 or 3, Dia 1.5 In, Standards NEMA, UL, Includes...More

    Switch,Disconnect,60 A
    • ADVANCE CONTROLS
    • Switch, Disconnect, 60 ASwitch,Disconnect,60 A
    • Item # 6A619
    • Mfr. Model # 101950G
    • Disconnect Switch, Non-Locking, Amps AC 60, Number of Poles 3, Dia. (In.) 4.23, 4.13, 2.32, 2.26, 3.03,...More

    Disconnect Switch,5.5-21In L
    • SQUARE D
    • Disconnect Switch, 5.5-21In LDisconnect Switch,5.5-21In L
    • Item # 4NLT1
    • Mfr. Model # 9421LN3
    • Disconnect Switch, Circuit Breaker, Number of Poles 2 or 3, Dia 1.5 In, Standards NEMA, UL, Includes...More

    Load Break Switch 25a
    Load Break Switch 100a
    Disconnect,200a
    Results per page: 16 | 32 | 48

      A panel disconnect switch from Grainger, rated for up to 60 amps, can be installed on instrument panels and on or near machines. Choose a three-pole load-break switch to handle high horsepower motors, with features such as interlocks for added security. A panel disconnect switch or load break switch from Grainger helps to ensure an electrical circuit can be completely shut down for service or maintenance or in an emergency.