Skip Content

Filter Results By

Item
Pallet Type
Pallet Entry
Pallet Class
Dynamic Load Capacity
Static Load Capacity
Length
Width
Height
Color
Material
Brand
Price
Shop By
Ratings

Pallets

11 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Pallet Pallet
  • Multiple product options available

    Pallet; Varies by Pallet Type, Pallet Entry, Pallet Class, Dynamic Load Capacity, Static Load Capacity, Length, Width, Height, Color and Material

  • GRAINGER APPROVED
  • Skid Skid
  • Multiple product options available

    Skid, Full 4-Way, Block, Static Load Capacity 3,300 lb., Red and Material High Density Virgin Polyethylene; Varies by Pallet Type, Dynamic Load Capacity, Length, Width...More

Pallet,Plastic,Black,Nestable,5-3/4 in.H
Pallet,2-Way,750 lb.,21 In. W,Aluminum
  • GRAINGER APPROVED
  • Pallet Pallet
  • Multiple product options available

    Pallet, Block, Gray and Material Recycled Rigid PVC; Varies by Pallet Type, Pallet Entry, Dynamic Load Capacity, Static Load Capacity, Length, Width and Height

  • Pallet Pallet
  • Multiple product options available

    Pallet, Block and Black; Varies by Pallet Type, Dynamic Load Capacity, Static Load Capacity, Length, Width, Height and Material

  • GRAINGER APPROVED
  • Pallet Pallet
  • Multiple product options available

    Pallet, Full 4-Way, Block, Width 24", Height 3-5/8", Rackable Capacity Not Rackable, Brown and Material Polypropylene; Varies by Static Load Capacity and Length

Pallet,48 in. L40 in. W,Blue,Plastic
  • ORBIS
  • Pallet, 48 in. L40 in. W, Blue, Plastic Pallet,48 in. L40 in. W,Blue,Plastic
  • Item # 45KF42
  • Mfr. Model # 40x48 RCKO BLUE
  • Pallet, Rackable, Full 4-Way, Stringer, Dynamic Load Capacity 5,000 lb., Static Load Capacity 30,000 lb.,...More

Pallet,10,000 lb.,48 In. L,Galvanized
  • GRAINGER APPROVED
  • Pallet, 10,000 lb., 48 In. L, Galvanized Pallet,10,000 lb.,48 In. L,Galvanized
  • Item # 4VYH3
  • Mfr. Model # SP 4840
  • Pallet, Rackable, Full 4-Way, Block, Dynamic Load Capacity 10,000 lb., Static Load Capacity 40,000 lb.,...More

  • GRAINGER APPROVED
  • Pallet Pallet
  • Multiple product options available

    Pallet, Full 4-Way and Block; Varies by Pallet Type, Dynamic Load Capacity, Static Load Capacity, Length, Width, Height, Color and Material

Freezer Spacer,48 In. L,1-1/2 In. H,Blck
Results per page:  16 | 32 | 48

Find durable pallets at Grainger. Fireproof, corrosion-resistant, welded steel pallets provide four-way entry and a rackable capacity of 3,500 lb. with minimal deflection. Stackable extruded aluminum pallets offer increased strength with three strings across the bottom. Durable plastic pallets resist moisture and help provide two-way entry by pallet truck and four-way entry by fork truck. Choose from stackable, rackable and modular styles with static load capacities from 500 to 30,000 lb. Also find presswood pallets and plastic skids here. Grainger gives you many options when you need pallets. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More