Skip Content

Filter Results By

For Use With
Shop By

Painting and Finishing Tools

45 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Paint Stir Stick,Red,Plastic
Paint Grid,1 gal.,Steel,9inL x 5-1/10inW
Paint Can Opener,PK2
Wire Spreader Screen
  • Wire Spreader ScreenWire Spreader Screen
  • Item # 3UW49
  • Mfr. Model # F0001
  • Wire Spreader Screen, Capacity 5 gal., Silver, Material Heavy Duty Expanded Wire, Length 11-1/2 In., Diameter...More

Painters Tool 5-In-1,Brass
  • Painters Tool 5-In-1, BrassPainters Tool 5-In-1,Brass
  • Item # 3KMN2
  • Mfr. Model # 02975
  • Painters Tool 5-In-1, Black, Material Brass/Nylon, Length 7-1/4 In., For Use With Scraping Delicate Surfaces,...More

Paint Grid,5 gal.,Steel,12in Lx5-1/8inW
Paint Grid,1 gal.,8-5/8in L x 4-1/2in W
Wire Brush,Green,Stainless,10 in. L
Paint Brush Comb,8-1/4 In.
  • Paint Brush Comb, 8-1/4 In.Paint Brush Comb,8-1/4 In.
  • Item # 6KD55
  • Mfr. Model # 1831
  • Paint Brush Comb, Green, Material Plastic/Stainless Steel/Brass, Length 8-1/4 In., Thickness 3-1/4 x 1 In.,...More

Pail Lid Opener
Paint Can Hook,PK3
  • Paint Can Hook, PK3Paint Can Hook,PK3
  • Item # 2FDK1
  • Mfr. Model # 2FDK1
  • Paint Can Hook, Silver, Material Plated Steel, Length 5-3/4 In., For Use With Paint Cans, Includes Swivel...More

Pour and Store Paint Lid,Red,6-1/4in. L
Brush and Tool Holder,Dark Green
  • Brush and Tool Holder, Dark GreenBrush and Tool Holder,Dark Green
  • Item # 20PG79
  • Mfr. Model # F6333
  • Brush and Tool Holder, Dark Green, Material Fiberglass/Nylon/Polypropylene, Length 4-7/64 In., Width 2-1/4...More

Brush,Wire,64 Tufts
Pre Plane Wire Brush,Wire,156 Tufts
Paint Grid,Green
Paint Grid,Wire,9in.L.,7-1/2in.W.
Painters Tool 10-In-1
  • Painters Tool 10-In-1Painters Tool 10-In-1
  • Item # 38X891
  • Mfr. Model # 47100
  • Painters Tool 10-In-1, White, Material TPE with Metal Inlay, Length 13-3/8 in., Width 2-1/2 in., For Use With...More

Sky Scraper,Steel,8-1/2in.L
  • Sky Scraper, Steel, 8-1/2in.LSky Scraper,Steel,8-1/2in.L
  • Item # 39UU45
  • Mfr. Model # R089
  • Sky Scraper, Green, Material Steel, Length 8-1/2 In., Thickness 1/16 In., Diameter 1-3/16 In., For Use With...More

Long Neck Brush,12-1/4 in. L,Poly
Wire Brush,10 in. L,1 in. W,S/S
Paint Filling Crank Tool
  • Paint Filling Crank ToolPaint Filling Crank Tool
  • Item # 2KRF2
  • Mfr. Model # Z-500
  • Paint Filling Crank Tool, Capacity 3.5 oz., Silver, Material Aluminum, Length 14 In., Width 9-1/4 In.,...More

Paint Brush and Roller Cleaner
Wire Brush,12 In
Paint Brush Roller,Spinner,Silver,Steel
  • Paint GridPaint Grid
  • Multiple product options available

    Multiple product options available

Paint Brush Comb,Black,Wire
  • Paint Brush Comb, Black, WirePaint Brush Comb,Black,Wire
  • Item # 19ZN44
  • Mfr. Model # 140910300
  • Paint Brush Comb, Black, Material Wire, Length 8 In., Width 3 In., Thickness 3 In., Diameter 3 In., Includes...More

Paint Brush Comb,Black,Wire
  • Paint Brush Comb, Black, WirePaint Brush Comb,Black,Wire
  • Item # 19ZN43
  • Mfr. Model # 140910200
  • Paint Brush Comb, Black, Material Wire, Length 14 In., Width 2 In., Thickness 2 In., Diameter 2 In., Includes...More

Results per page: 16 | 32 | 48

Painting and finishing tools from Grainger include paint stir sticks, wire spreader screens, paint brushes, paint can openers, paint grids, painter tools, paint filling cranks, wood finishing clips and more. These tools are designed for specific painting-related applications. Load rollers directly from 5-gal bucket with wire spreader screens. They feature reinforced edges on all sides. Buy paint finishing tools from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More