Skip Content

Filter Results By

Sub-Category
Item
Size
Features
VOC Content
Application
Brand
Price
Shop By
Ratings

Paint Thinners & Paint Removers

56 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mineral Spirits,1 gal.
  • SUNNYSIDE
  • Mineral Spirits, 1 gal. Mineral Spirits,1 gal.
  • Item # 5KPY3
  • Mfr. Model # 803G1
  • Mineral Spirits, Solvent, Size 1 gal., VOC Content less than 772g/L, Application Thinning and Cleanup of...More

Decal and Adhesive Remover,10 oz.
Paint Varnish Remover,Stripper,18 oz.
Muriatic Acid,1 gal.,Hydrogen Chloride
  • SUNNYSIDE
  • Muriatic Acid, 1 gal., Hydrogen Chloride Muriatic Acid,1 gal.,Hydrogen Chloride
  • Item # 44ZU25
  • Mfr. Model # 710G1
  • Muriatic Acid, Hydrochloric Acid Solution, Size 1 gal., VOC Content VOC Free, Application Cleans Masonry,...More

Cleanup Solvent,1 gal.,Solvent
  • SUNNYSIDE
  • Cleanup Solvent, 1 gal., Solvent Cleanup Solvent,1 gal.,Solvent
  • Item # 44ZU11
  • Mfr. Model # 840G1
  • Cleanup Solvent, Solvent, Size 1 gal., VOC Content VOC Free, Application Thins Epoxies, Fiberglass and Other...More

Toluene Solvent & Paint Thinner,5 gal.
Paint Remover,Water,14 oz.,Spray
  • GOO GONE
  • Paint Remover, Water, 14 oz., Spray Paint Remover,Water,14 oz.,Spray
  • Item # 20VA25
  • Mfr. Model # 2737
  • Paint Remover, Water, Size 14 oz., VOC Content 2.7 Percent, Application Removes Wet and Dried Latex Acrylic...More

Graffiti Remover,Water,16 oz.,VOC Free
  • WATCH DOG
  • Graffiti Remover, Water, 16 oz., VOC Free Graffiti Remover,Water,16 oz.,VOC Free
  • Item # 35XU24
  • Mfr. Model # GRK01W
  • Graffiti Remover, Water, Size 16 oz., VOC Content VOC Free, Application Removes Graffiti From Glass, Enamel,...More

Xylene/Toluene Replacement Solvent,1 gal
Xylol Solvent,1 gal.
  • SUNNYSIDE
  • Xylol Solvent, 1 gal. Xylol Solvent,1 gal.
  • Item # 5KPY4
  • Mfr. Model # 822G1
  • Xylol Solvent, Solvent, Size 1 gal., VOC Content less than 218g/L, Application Thinning Synthetic Enamels,...More

Paint Remover,20 oz.,PK12
  • ZEP PROFESSIONAL
  • Paint Remover, 20 oz., PK12 Paint Remover,20 oz.,PK12
  • Item # 6YCY4
  • Mfr. Model # R18201
  • Paint Remover, Solvent, Size 20 oz., VOC Content 389g/L, Application Metal And Wood Surfaces, Application...More

Mastic Remover,1/2 gal.
  • BACK-TO-NATURE
  • Mastic Remover, 1/2 gal. Mastic Remover,1/2 gal.
  • Item # 5KPY8
  • Mfr. Model # 67864
  • Mastic Remover, Solvent, Size 1/2 gal., VOC Content 887g/L, Application Removes Most Mastics and Adhesives,...More

Peel Away AfterStrip, 22 oz.
  • DUMOND
  • Peel Away AfterStrip, 22 oz. Peel Away AfterStrip, 22 oz.
  • Item # 39C318
  • Mfr. Model # 3022
  • Paint Remover Cleanup, Water, Size 22 oz., VOC Content 0, Application Apply to Remove Residue After Coating...More

Denatured Alcohol Solvent,1 gal.
  • SUNNYSIDE
  • Denatured Alcohol Solvent, 1 gal. Denatured Alcohol Solvent,1 gal.
  • Item # 5KPY6
  • Mfr. Model # 834G1
  • Denatured Alcohol Solvent, Solvent, Size 1 gal., VOC Content less than 310g/L, Application Shellac Thinner...More

Gel HD Paint Remover,5 gal.
  • TOUGH GUY
  • Gel HD Paint Remover, 5 gal. Gel HD Paint Remover,5 gal.
  • Item # 3HFE5
  • Mfr. Model # 3HFE5
  • Gel Heavy Duty Paint Remover, Soy, Size 5 gal., VOC Content 50g/L, Application Removes Coatings From Wood,...More

Graffiti Remover,1 qt.,Soy,Brush
  • TOUGH GUY
  • Graffiti Remover, 1 qt., Soy, Brush Graffiti Remover,1 qt.,Soy,Brush
  • Item # 36MV85
  • Mfr. Model # 116176
  • Graffiti Remover, Soy, Size 1 qt., VOC Content 30 Percent, Application Metals, Glass, Cement, Concrete,...More

Denatured Alcohol,5 gal.,Solvent
Paint and Varnish Remover,5 gal.
  • SUNNYSIDE
  • Paint and Varnish Remover, 5 gal. Paint and Varnish Remover,5 gal.
  • Item # 44ZU14
  • Mfr. Model # 803G5
  • Paint and Varnish Remover, Petroleum Distillate, Size 5 gal., VOC Content 772g/L, Application Thins Oil...More

Cleanup Solvent,1 qt.,Solvent,Acetone
Paint Thinner,1 gal.
  • GREEN ENVY
  • Paint Thinner, 1 gal. Paint Thinner,1 gal.
  • Item # 5KPY0
  • Mfr. Model # 730G1
  • Paint Thinner, Solvent, Size 1 gal., VOC Content 334g/L, Application Removes Lacquers and Epoxies,...More

Results per page:  16 | 32 | 48

Grainger carries paint thinners, paint removers and adhesive removers that can help with cleaning or fine-tuning your project. Help wipe away unwanted graffiti or paint spills with ease. Grainger's industrial-strength adhesive removers will dissolve wallpaper or even the toughest decal adhesive. Help clean up spills, thin oil-based paints and clean paintbrushes with paint thinners and paint removers from Grainger. Shop now!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More