Skip Content

Filter Results By

Paint Strainers

29 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tack Cloth,18 In x 36 In,PK3
Cheesecloth,Grade 10, 80 yd. L,36 In W
Crimped Cheesecloth,33 Yd L,10 In W,PK12
Cheesecloth,4 yd. L, 36 In. W
Tack Cloth,36in.L.,18in.W.,Tan
Cheesecloth, Grade 40,70 yd. L,36 In W
Cheesecloth,Grade 90,60 yd. L x 36 In. W
Cheesecloth,Grade 60,60 yd. L x 36 In. W
Cheesecloth, Grade 50, 70 yd. L,36 In W
Paint Strainer Bag,1/16 in. H,PK25
  • SUPERTUFF
  • Paint Strainer Bag, 1/16 in. H, PK25 Paint Strainer Bag,1/16 in. H,PK25
  • Item # 45YX53
  • Mfr. Model # 31307ST
  • Paint Strainer Bag, Length 11-3/8 In., Width 10 In., Inside Dia. 35 In., Outside Dia. 35 In., Height 1/16...More

Paint Strainer Bag,10 in. W,PK25
  • SUPERTUFF
  • Paint Strainer Bag, 10 in. W, PK25 Paint Strainer Bag,10 in. W,PK25
  • Item # 45YX49
  • Mfr. Model # 11511/25
  • Paint Strainer Bag, Length 11-3/8 In., Width 10 In., Inside Dia. 20 In., Outside Dia. 20 In., Height 1/16...More

Paint Strainer Bag,10 in.W,1/16in.H,PK25
Paint Strainer Bag,16in.W,1/16 in.H,PK25
Paint Strainer Bag,20 in. L,16 in.W,PK25
Cone Paint Strainer,5 in.L,9 in.W,PK1000
Paint Strainer Bag,12 in. L,PK25
  • SUPERTUFF
  • Paint Strainer Bag, 12 in. L, PK25 Paint Strainer Bag,12 in. L,PK25
  • Item # 45YX51
  • Mfr. Model # 11311/25
  • Paint Strainer Bag, Length 12 In., Width 10-1/8 In., Inside Dia. 20 In., Outside Dia. 20 In., Height 1/16...More

Paint Strainer Bag,12in.L,1/16 in.H,PK25
Cone Paint Strainer,5 in. L,PK250
  • SUPERTUFF
  • Cone Paint Strainer, 5 in. L, PK250 Cone Paint Strainer,5 in. L,PK250
  • Item # 45YX62
  • Mfr. Model # 11107/250
  • Cone Paint Strainer, Length 5 In., Width 9 In., Inside Dia. 18 In., Outside Dia. 18 In., Height 1/16 In.,...More

Cone Paint Strainer,9 in. W,PK250
  • SUPERTUFF
  • Cone Paint Strainer, 9 in. W, PK250 Cone Paint Strainer,9 in. W,PK250
  • Item # 45YX59
  • Mfr. Model # 11105/250
  • Cone Paint Strainer, Length 5 In., Width 9 In., Inside Dia. 18 In., Outside Dia. 18 In., Height 1/16 In.,...More

Cone Strainer Holder,12-1/2 in. H
Paint Strainer Bag,20 in. L,PK25
  • SUPERTUFF
  • Paint Strainer Bag, 20 in. L, PK25 Paint Strainer Bag,20 in. L,PK25
  • Item # 45YX52
  • Mfr. Model # 11313/25
  • Paint Strainer Bag, Length 20 In., Width 17-1/2 In., Inside Dia. 35 In., Outside Dia. 35 In., Height 1/16...More

Paint Strainer Bag,17-1/2 in. W,PK25
Cone Paint Strainer,1/16 in. H,PK1000
Cone Paint Strainer,5 in. L,PK1000
  • SUPERTUFF
  • Cone Paint Strainer, 5 in. L, PK1000 Cone Paint Strainer,5 in. L,PK1000
  • Item # 45YX64
  • Mfr. Model # 11109
  • Cone Paint Strainer, Length 5 In., Width 9 In., Inside Dia. 18 In., Outside Dia. 18 In., Height 1/16 In.,...More

Cone Paint Strainer,9 in. W,PK100
  • SUPERTUFF
  • Cone Paint Strainer, 9 in. W, PK100 Cone Paint Strainer,9 in. W,PK100
  • Item # 45YX60
  • Mfr. Model # 11105/100
  • Cone Paint Strainer, Length 5 In., Width 9 In., Inside Dia. 18 In., Outside Dia. 18 In., Height 1/16 In.,...More

Results per page:  16 | 32 | 48

Grainger is a leading supplier of paints and painting accessories, including paint strainers. Find cone strainers and cheesecloth strainers, reusable and disposable strainers and more. Check out Grainger's professional-grade selection of strainers that are appropriate for removing grime and clumps from paints, stains and polishes. Find the paint strainers you need to help you get the job done at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More