Skip Content

Filter Results By

Item
  • View MoreView Less
Roller Length
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Paint Roller Frames

39 Results Found that Include 75 Products

Results per page: 16 | 32 | 48
Trimmer and Roller Cover,4 In
  • GRAINGER APPROVED
  • Trimmer and Roller Cover, 4 InTrimmer and Roller Cover,4 In
  • Item # 1UFN5
  • Mfr. Model # 1UFN5
  • Mini Paint Roller Frame and Cover, Roller Length 4 In., Cage Style, Nap 3/8 In., Smooth/Medium Surfaces,...More

Paint Roller Frame,9 In
  • BENJAMIN MOORE
  • Paint Roller Frame, 9 InPaint Roller Frame,9 In
  • Item # 38M557
  • Mfr. Model # 072602000
  • Paint Roller Frame, Roller Length 9 In., Overall Length 13-1/2 In., Universal Threaded Handle, Handle...More

Roller Frame,9 In L
  • AIR GLIDE
  • Roller Frame, 9 In LRoller Frame,9 In L
  • Item # 6JHJ9
  • Mfr. Model # QE900P
  • Paint Roller Frame, Roller Length 9 In., Yoke Style, Overall Length 16 In.Universal Threaded Handle, Handle...More

Industrial Paint Roller Frame,18 in,Yoke
Poly / Aluminum Spiked Roller,9 Inx 9/16
Mini Roller Frame,12 in.
  • SHUR-LINE
  • Mini Roller Frame, 12 in.Mini Roller Frame,12 in.
  • Item # 12G325
  • Mfr. Model # 6600C
  • Mini Paint Roller Frame, Roller Length 4 and 6 In., Overall Length 12 In., Handle Material Plastic, Shank...More

Roller Frame,9 In.
  • ABILITY ONE
  • Roller Frame, 9 In.Roller Frame,9 In.
  • Item # 22N710
  • Mfr. Model # 8020-01-596-4252
  • Paint Roller Frame, Roller Length 9', 5 Wire Style, Overall Length 9 In., Nap All, All Surfaces, 6.5 In....More

Paint Roller Frame,4 In
  • BENJAMIN MOORE
  • Paint Roller Frame, 4 InPaint Roller Frame,4 In
  • Item # 38M556
  • Mfr. Model # 072601000
  • Paint Roller Frame, Roller Length 4 In., Overall Length 12 In., Universal Threaded Handle, Handle Material...More

Paint Roller Frame,9 in. L
  • PREMIER
  • Paint Roller Frame, 9 in. LPaint Roller Frame,9 in. L
  • Item # 20AT05
  • Mfr. Model # 9IF1000
  • Paint Roller Frame, Roller Length 9 In., Overall Length 15 In., Handle Material Plastic, Shank Wire Size 5/16...More

Paint Roller Frame,4 in.,Cageless
  • PURDY
  • Paint Roller Frame, 4 in., CagelessPaint Roller Frame,4 in.,Cageless
  • Item # 19ZN47
  • Mfr. Model # 140743014
  • Paint Roller Frame, Roller Length 4 In., Cageless Style, Overall Length 14 In., Nap 3/8 In., Smooth Surfaces,...More

End Cap Replacements, PK2
Dual Mini Paint Roller Frame
  • WOOSTER
  • Dual Mini Paint Roller FrameDual Mini Paint Roller Frame
  • Item # 21YX76
  • Mfr. Model # R212
  • Dual Mini Paint Roller Frame, Roller Length 4-1/2 and 6-1/2 In., Cage Style, Overall Length 14-1/4 In., All...More

Paint Roller Frame,9in.Roller L,12 in.L
  • OSBORN
  • Paint Roller Frame, 9in.Roller L, 12 in.LPaint Roller Frame,9in.Roller L,12 in.L
  • Item # 33PM76
  • Mfr. Model # 85004
  • Paint Roller Frame, Roller Length 9 In., 5 Wire Cage Style, Overall Length 12 In., Universal Threaded Handle,...More

Paint Roller Frame,12-1/4in.L
  • WOOSTER
  • Paint Roller Frame, 12-1/4in.LPaint Roller Frame,12-1/4in.L
  • Item # 38UY23
  • Mfr. Model # R012-4
  • Paint Roller Frame, Cageless Style, Overall Length 12-1/4 In., Plastic Threaded Handle, Handle Material...More

Paint Roller Frame,13-3/4in.L
  • WOOSTER
  • Paint Roller Frame, 13-3/4in.LPaint Roller Frame,13-3/4in.L
  • Item # 38UY21
  • Mfr. Model # R015-9
  • Paint Roller Frame, 5 Wire Cage Style, Overall Length 13-3/4 In., Quick Disconnect and Threaded Handle,...More

Paint Roller Frame,12in.L
  • WOOSTER
  • Paint Roller Frame, 12in.LPaint Roller Frame,12in.L
  • Item # 38UY19
  • Mfr. Model # F0009-7
  • Paint Roller Frame, 4 Wire Cage Style, Overall Length 12 In., Plastic Threaded Handle, Handle Material...More

Paint Roller Frame,12-13/16in.L
  • WOOSTER
  • Paint Roller Frame, 12-13/16in.LPaint Roller Frame,12-13/16in.L
  • Item # 38UY24
  • Mfr. Model # R029-61/2
  • Paint Roller Frame, Cageless Style, Overall Length 12-13/16 In., Polypropylene Threaded Handle, Handle...More

Roller Frame and Cover,3/8in.L.Nap
  • WOOSTER
  • Roller Frame and Cover, 3/8in.L.NapRoller Frame and Cover,3/8in.L.Nap
  • Item # 38UY26
  • Mfr. Model # R129-61/2
  • Roller Frame and Cover, Roller Length 6-1/2 In., Mini Roller Style, Overall Length 29-3/8 In., Nap 3/8 In.,...More

Roller Frame and Cover,14-7/8in.L
  • WOOSTER
  • Roller Frame and Cover, 14-7/8in.LRoller Frame and Cover,14-7/8in.L
  • Item # 38UY28
  • Mfr. Model # R189-4
  • Roller Frame and Cover, Roller Length 4 In., 4 Wire Cage Style, Overall Length 14-7/8 In., Nap 3/8 In.,...More

Paint Roller Frame,14-1/2in.L
  • WOOSTER
  • Paint Roller Frame, 14-1/2in.LPaint Roller Frame,14-1/2in.L
  • Item # 38UY22
  • Mfr. Model # R016-9
  • Paint Roller Frame, 5 Wire Cage Style, Overall Length 14-1/2 In., Quick Disconnect and Threaded Handle,...More

Results per page: 16 | 32 | 48

A handy paint roller can be a quick, efficient way to paint walls, and Grainger carries a large selection of wire roller frames to help get you started. Choose from a variety of paint rollers in different sizes, from broad 12” rollers to 4” mini rollers that can help trim out windows, doors and ceilings. Shop Grainger today for paint roller frames and other painting supplies to help you get the job done!