Skip Content

Filter Results By

Item
Length
Nap
Cover Material
Surfaces
Brand
Price
Shop By
Ratings

Paint Roller Covers

105 Results Found that Include 277 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Refill Roller,4 In,Smooth/Medium Surface
Paint Roller Cover,9in.L.,3/8in.Nap
  • WOOSTER
  • Paint Roller Cover, 9in.L., 3/8in.NapPaint Roller Cover,9in.L.,3/8in.Nap
  • Item # 38UX75
  • Mfr. Model # RR660-9
  • Paint Roller Cover, Length 9 In., 3/8 In. Nap, Cover Material Shed Resistant Knit, Core Material...More

Paint Roller Cover,4in.L.,1/2in.Nap
  • WOOSTER
  • Paint Roller Cover, 4in.L., 1/2in.NapPaint Roller Cover,4in.L.,1/2in.Nap
  • Item # 38UY03
  • Mfr. Model # R295-4
  • Paint Roller Cover, Length 4 In., 1/2 In. Nap, Cover Material Lambswool and Polyester, Shed-Resistant Knit,...More

Paint Roller Cover,3/4in.Nap,Knit Fabric
  • WOOSTER
  • Paint Roller Cover, 3/4in.Nap, Knit FabricPaint Roller Cover,3/4in.Nap,Knit Fabric
  • Item # 38UX94
  • Mfr. Model # R277-9
  • Paint Roller Cover, Length 9 In., 3/4 In. Nap, Cover Material Knit Fabric, Core Material Polypropylene, Paint...More

Paint Roller Cover,3in.L.,Woven Fabric
  • WOOSTER
  • Paint Roller Cover, 3in.L., Woven FabricPaint Roller Cover,3in.L.,Woven Fabric
  • Item # 38UX71
  • Mfr. Model # R245-3
  • Paint Roller Cover, Length 3 In., 1/8 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene,...More

Paint Roller Cover,7in.L.,Woven Fabric
  • WOOSTER
  • Paint Roller Cover, 7in.L., Woven FabricPaint Roller Cover,7in.L.,Woven Fabric
  • Item # 38UY07
  • Mfr. Model # R206-7
  • Paint Roller Cover, Length 7 In., 3/16 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene,...More

Mini Paint Roller Cover,6-1/2 In,PK2
Paint Roller Cover,Shed Resistant Knit
  • WOOSTER
  • Paint Roller Cover, Shed Resistant KnitPaint Roller Cover,Shed Resistant Knit
  • Item # 38UX74
  • Mfr. Model # RR662-9
  • Paint Roller Cover, Length 9 In., 3/4 In. Nap, Cover Material Shed Resistant Knit, Core Material...More

Paint Roller Cover,9 Inches
Paint Roller Cover,9in.L.,Semi-Rough
  • WOOSTER
  • Paint Roller Cover, 9in.L., Semi-RoughPaint Roller Cover,9in.L.,Semi-Rough
  • Item # 38UX98
  • Mfr. Model # R295-9
  • Paint Roller Cover, Length 9 In., 1/2 In. Nap, Cover Material Lambswool and Polyester, Shed-Resistant Knit,...More

Adhesive Applicator,9 In,Nap 1/8 In
  • WOOSTER
  • Adhesive Applicator, 9 In, Nap 1/8 InAdhesive Applicator,9 In,Nap 1/8 In
  • Item # 2GTT6
  • Mfr. Model # R245-9
  • Adhesive Applicator, Length 9 In., 1/8 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene,...More

Paint Roller Cover,9 in.L,3/8 in.Nap,PK3
Paint Roller Cover,9 in.L,3/8 in.Nap,PK3
Microfiber Roller,6-1/2 in L,3/8 Nap,PK2
Microfiber Roller,4 in L,1/4 in. Nap,PK2
Microfiber Roller,9 in L,3/8 in. Nap,PK3
Microfiber Roller,4 in L,3/8 in. Nap,PK2
Microfiber Roller,4 in L,1/2 in. Nap,PK2
Paint Roller Cover,9 in. L,1/2 in. Nap
Phenolic Roller,Pk12
  • WOOSTER
  • Phenolic Roller, Pk12Phenolic Roller,Pk12
  • Item # 3UW83
  • Mfr. Model # R999-9
  • Phenolic Roller, Length 9 In., Cover Material Phenolic, Core Material Phenolic, Paint Type Water Based, Oil...More

Paint Roller Cover,1/2 in. Nap,PK2
  • PURDY
  • Paint Roller Cover, 1/2 in. Nap, PK2Paint Roller Cover,1/2 in. Nap,PK2
  • Item # 19ZN49
  • Mfr. Model # 140606044
  • Paint Roller Cover, Length 4 In., 1/2 In. Nap, Cover Material Woven Dralon Fabric, Core Material...More

Paint Roller Cover,9 in. L,3/8 in. Nap
Results per page: 16 | 32 | 48

Ensure a smoother and faster finish on interior or exterior projects with paint roller covers from Grainger. Paint roller covers made from natural material are suitable for oil-based paints or stains over semi-smooth or rough surfaces. Use synthetic covers for water-based paints on a range of surfaces and foam covers for oil or high gloss latex paints on smooth or textured surfaces.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More