Skip Content

Filter Results By

Applied Filters Clear All

Paint, Equipment and Supplies

40 Results Found that Include 249 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Painting Adjustable Ext. Pole,8 to16 ft.
  • WOOSTER
  • Painting Adjustable Ext. Pole, 8 to16 ft.Painting Adjustable Ext. Pole,8 to16 ft.
  • Item # 38UY17
  • Mfr. Model # R057
  • Painting Adjustable Extension Pole, Beige, Length 8 to16 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

Painting Adjustable Ext. Pole,2 to 4 ft.
  • WOOSTER
  • Painting Adjustable Ext. Pole, 2 to 4 ft.Painting Adjustable Ext. Pole,2 to 4 ft.
  • Item # 38UY14
  • Mfr. Model # R054
  • Painting Adjustable Extension Pole, Beige, Length 2 to 4 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

Painting Extension Pole,60 in.
  • WOOSTER
  • Painting Extension Pole, 60 in.Painting Extension Pole,60 in.
  • Item # 38UY13
  • Mfr. Model # F0005-60
  • Painting Extension Pole, Natural, Length 60 In., Diameter 3/4 In., Universal Thread, Wood, For Use With Any...More

Paint Roller Kit,4in.
  • WOOSTER
  • Paint Roller Kit, 4in.Paint Roller Kit,4in.
  • Item # 39UU01
  • Mfr. Model # RR394-4
  • Paint Roller Kit, Number of Pieces 3, Roller Length 4 In., Cover Material Woven Fabric, 3/8 In. Nap, Paint...More

Painting Adjustable Ext. Pole,4 to 8 ft.
Painting Adjustable Ext. Pole,6 to12 ft.
  • WOOSTER
  • Painting Adjustable Ext. Pole, 6 to12 ft.Painting Adjustable Ext. Pole,6 to12 ft.
  • Item # 38UY16
  • Mfr. Model # R056
  • Painting Adjustable Extension Pole, Beige, Length 6 to12 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

Brush and Tool Holder,Dark Green
  • WOOSTER
  • Brush and Tool Holder, Dark GreenBrush and Tool Holder,Dark Green
  • Item # 20PG79
  • Mfr. Model # F6333
  • Brush and Tool Holder, Dark Green, Material Fiberglass/Nylon/Polypropylene, Length 4-7/64 In., Width 2-1/4...More

Roller Frame and Cover,29-3/8in.L
  • WOOSTER
  • Roller Frame and Cover, 29-3/8in.LRoller Frame and Cover,29-3/8in.L
  • Item # 38UY25
  • Mfr. Model # R127-61/2
  • Roller Frame and Cover, Roller Length 6-1/2 In., Mini Roller Style, Overall Length 29-3/8 In., Nap 1/2 In.,...More

Roller Frame and Cover,3/8in.L.Nap
  • WOOSTER
  • Roller Frame and Cover, 3/8in.L.NapRoller Frame and Cover,3/8in.L.Nap
  • Item # 38UY26
  • Mfr. Model # R129-61/2
  • Roller Frame and Cover, Roller Length 6-1/2 In., Mini Roller Style, Overall Length 29-3/8 In., Nap 3/8 In.,...More

Paint Roller Frame,14-1/8in.L
  • WOOSTER
  • Paint Roller Frame, 14-1/8in.LPaint Roller Frame,14-1/8in.L
  • Item # 38UY27
  • Mfr. Model # R017-4
  • Paint Roller Frame, Fiberglass Reinforced Nylon Cage Style, Overall Length 14-1/8 In., Quick Disconnect and...More

Roller Frame and Cover,10in.L
  • WOOSTER
  • Roller Frame and Cover, 10in.LRoller Frame and Cover,10in.L
  • Item # 38UY29
  • Mfr. Model # R138-3
  • Roller Frame and Cover, Roller Length 3 In., Mini Roller Style, Overall Length 10 In., Nap 3/16 In., Smooth...More

Painting Extension Pole,1 to 2 ft.
Roller Cover,9in.L.,Microfiber
  • WOOSTER
  • Roller Cover, 9in.L., MicrofiberRoller Cover,9in.L.,Microfiber
  • Item # 38UX77
  • Mfr. Model # R235-9
  • Roller Cover, Length 9 In., 5/16 In. Nap, Cover Material Microfiber, Core Material Polypropylene, Paint Type...More

Paint Roller Frame,12-1/4in.L
  • WOOSTER
  • Paint Roller Frame, 12-1/4in.LPaint Roller Frame,12-1/4in.L
  • Item # 38UY23
  • Mfr. Model # R012-4
  • Paint Roller Frame, Cageless Style, Overall Length 12-1/4 In., Plastic Threaded Handle, Handle Material...More

Paint Grid,Wire,9in.L.,7-1/2in.W.
Paint Roller Kit,3in.
  • WOOSTER
  • Paint Roller Kit, 3in.Paint Roller Kit,3in.
  • Item # 39UT95
  • Mfr. Model # RR395-3
  • Paint Roller Kit, Number of Pieces 3, Roller Length 3 In., Cover Material Woven Fabric, 3/8 In. Nap, Paint...More

Paint Roller Frame,13-3/16in.L
  • WOOSTER
  • Paint Roller Frame, 13-3/16in.LPaint Roller Frame,13-3/16in.L
  • Item # 38UY20
  • Mfr. Model # BR006-9
  • Paint Roller Frame, 5 Wire Cage Style, Overall Length 13-3/16 In., Polypropylene Threaded Handle, Handle...More

  • WOOSTER
  • BrushBrush
  • Multiple product options available

    Multiple product options available

Paint Roller Frame,14-1/2in.L
  • WOOSTER
  • Paint Roller Frame, 14-1/2in.LPaint Roller Frame,14-1/2in.L
  • Item # 38UY22
  • Mfr. Model # R016-9
  • Paint Roller Frame, 5 Wire Cage Style, Overall Length 14-1/2 In., Quick Disconnect and Threaded Handle,...More

Mini Paint Roller Frame,6-1/2 in. L
  • WOOSTER
  • Mini Paint Roller Frame, 6-1/2 in. LMini Paint Roller Frame,6-1/2 in. L
  • Item # 39UU81
  • Mfr. Model # F0012-6 1/2
  • Mini Paint Roller Frame, Roller Length 6-1/2 In., Cageless Style, Overall Length 13 In., Nap 3/8 In., Smooth...More

Sky Scraper,Steel,8-1/2in.L
  • WOOSTER
  • Sky Scraper, Steel, 8-1/2in.LSky Scraper,Steel,8-1/2in.L
  • Item # 39UU45
  • Mfr. Model # R089
  • Sky Scraper, Green, Material Steel, Length 8-1/2 In., Thickness 1/16 In., Diameter 1-3/16 In., For Use With...More

Paint Roller Frame,13-3/4in.L
  • WOOSTER
  • Paint Roller Frame, 13-3/4in.LPaint Roller Frame,13-3/4in.L
  • Item # 38UY21
  • Mfr. Model # R015-9
  • Paint Roller Frame, 5 Wire Cage Style, Overall Length 13-3/4 In., Quick Disconnect and Threaded Handle,...More

Mini Paint Roller Frame,4 in. L
  • WOOSTER
  • Mini Paint Roller Frame, 4 in. LMini Paint Roller Frame,4 in. L
  • Item # 39UU29
  • Mfr. Model # F0012-4
  • Mini Paint Roller Frame, Roller Length 4 In., Cageless Style, Overall Length 12-1/4 In., Nap 1/4 In., All...More

Floor Applicator Pad,Lambskin,16in.
  • WOOSTER
  • Floor Applicator Pad, Lambskin, 16in.Floor Applicator Pad,Lambskin,16in.
  • Item # 38UX01
  • Mfr. Model # RR412-16
  • Floor Applicator Pad, Lambskin, Size 16 In.L x 4 In.W, Length 16 In., Width 4 In., 1/2 In. Nap, Tan, For Use...More

Wire Brush,10 in. L,1 in. W,S/S
Painting Extension Pole,48 in.
  • WOOSTER
  • Painting Extension Pole, 48 in.Painting Extension Pole,48 in.
  • Item # 38UY12
  • Mfr. Model # F0002-48
  • Painting Extension Pole, Natural, Length 48 In., Diameter 3/4 In., Universal Thread, Wood, For Use With Any...More

Paint Bucket,14inLx18inWx7inD
Paint Bucket Liner,14inLx18inWx7inD
Roller Gauge,22 mil,PK6
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More