Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Paint, Equipment and Supplies

11 Results Found that Include 27 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Paint Roller Frame
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Paint Brush
    • Multiple product options available

    Trimmer and Roller Cover,4 In
    • GRAINGER APPROVED VENDOR
    • Trimmer and Roller Cover, 4 In
    • Item # 1UFN5
    • Mfr. Model # 1UFN5
    • Mini Paint Roller Frame and Cover, Roller Length 4 In., Cage Style, Nap 3/8 In., Smooth/Medium Surfaces,...More

    Reusable Paint Strainer Bag,Dia 13In,PK2
    • GRAINGER APPROVED VENDOR
    • Reusable Paint Strainer Bag, Dia 13In, PK2
    • Item # 2AJT4
    • Mfr. Model # 2AJT4
    • Reusable Paint Strainer Bag, Outside Dia. 13 In., Height 4 In., Microns 400, White, Construction Woven Nylon...More

    Painting Mitt
    • GRAINGER APPROVED VENDOR
    • Painting Mitt
    • Item # 1UFN4
    • Mfr. Model # 1UFN4
    • Painting Mitt, Synthetic, White, For Use With Latex or Oil Paints

    Paint Edger,4-3/4 In L,3-1/2 In W
    • GRAINGER APPROVED VENDOR
    • Paint Edger, 4-3/4 In L, 3-1/2 In W
    • Item # 2FDK6
    • Mfr. Model # 2FDK6
    • Paint Edger, Length 4-3/4 In., Width 3-1/2 In., Construction Plastic, Blue, For Use With All Paints And Stains...More

    Paint Edger Pad Refill,4-3/4x3-1/2In,PK3
    • GRAINGER APPROVED VENDOR
    • Paint Edger Pad Refill, 4-3/4x3-1/2In, PK3
    • Item # 2FDK9
    • Mfr. Model # 2FDK9
    • Paint Edger Refill, Length 4-3/4 In., Width 3-1/2 In., Construction Polystyrene, White, For Use With 2FDK6,...More

    Paint Can Hook,Pk 3
    • GRAINGER APPROVED VENDOR
    • Paint Can Hook, Pk 3
    • Item # 2FDK1
    • Mfr. Model # 2FDK1
    • Paint Can Hook, Silver, Material Plated Steel, Length 5-3/4 In., For Use With Paint Cans, Includes Swivel...More

    Wallpaper Brush,Wood,Length 12 In
    Paint Trim Guide,ABS w/SS Blade,12 In
    • GRAINGER APPROVED VENDOR
    • Paint Trim Guide, ABS w/SS Blade, 12 In
    • Item # 2FDK3
    • Mfr. Model # 2FDK3
    • Paint Trim Guide, Construction ABS Plastic Handle w/Stainless Steel Blade, Length 12 In., Width 2-5/8 In.,...More

    Paste Brush,Plastic,Fill Type Poly
    Results per page: 16 | 32 | 48