Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

    Paint, Equipment and Supplies

    7 Results Found that Include 15 Products 

     |  Results per page: 16 | 32 | 48

      Paint Brush

      GRAINGER APPROVED VENDOR

      Multiple product options available

      Refill Roller, 4 In, Smooth/Medium Surface

      GRAINGER APPROVED VENDOR

      Grainger Item # 1UFP1 | Mfr. Model # 1UFP1

      Catalog Page # 1908 (PDF)

      Paint Roller Cover, Length 4 In., 3/8 In. Nap, Cover Material Synthetic, Core Material Polypropylene, Paint...More

      Paint Brush Set, 8in., PK3

      GRAINGER APPROVED VENDOR

      Grainger Item # 1XRK4 | Mfr. Model # 1XRK4

      Catalog Page # 1907 (PDF)

      Paint Brush Set, Foam, Size (1) Each 1 In., 2 In., and 3 In., Brush Length 2-5/8 In., Overall Length 8 In.,...More

      Paint Can Opener, Pk 2

      GRAINGER APPROVED VENDOR

      Grainger Item # 2FDK5 | Mfr. Model # 2FDK5

      Catalog Page # 1911 (PDF)

      Paint Can Opener, Silver, Material Metal, Length 5-1/4 In., For Use With Paint Cans, Package Quantity 2

      Reusable Paint Strainer Bag, Dia 8 In, PK2

      GRAINGER APPROVED VENDOR

      Grainger Item # 2AJT3 | Mfr. Model # 2AJT3

      Catalog Page # 1912 (PDF)

      Reusable Paint Strainer Bag, Outside Dia. 8 In., Height 4 In., Microns 400, White, Construction Woven Nylon...More

      Staining Cloth, 18 x 14 In., PK 4

      GRAINGER APPROVED VENDOR

      Grainger Item # 2AJT6 | Mfr. Model # 2AJT6

      Catalog Page # 1912 (PDF)

      Staining Cloth, Lint Free Extra Soft Fabric , Size 1.75 sq. ft. Ea., Length 18 In., Width 14 In., White, For...More

      Terry Covered Staining Pad, 4-1/2In., PK2

      GRAINGER APPROVED VENDOR

      Grainger Item # 2AJT5 | Mfr. Model # 2AJT5

      Catalog Page # 1912 (PDF)

      Staining Pad, Terry Cloth, Size 4-1/2 In.L, 1 In. Thick, 3-1/4 In.W, Length 4-1/2 In., Width 3-1/4 In.,...More

       |  Results per page: 16 | 32 | 48
        loader image