Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Paint, Equipment and Supplies

33 Results Found that Include 112 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Paint Brush
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Paint Roller Frame
  • Multiple product options available

Refill Roller,4 In,Smooth/Medium Surface
  • GRAINGER APPROVED VENDOR
  • Refill Roller, 4 In, Smooth/Medium Surface
  • Item # 1UFP1
  • Mfr. Model # 1UFP1
  • Paint Roller Cover, Length 4 In., 3/8 In. Nap, Cover Material Synthetic, Core Material Polypropylene, Paint...More

Trimmer and Roller Cover,4 In
  • GRAINGER APPROVED VENDOR
  • Trimmer and Roller Cover, 4 In
  • Item # 1UFN5
  • Mfr. Model # 1UFN5
  • Mini Paint Roller Frame and Cover, Roller Length 4 In., Cage Style, Nap 3/8 In., Smooth/Medium Surfaces,...More

Paint Stir Stick,Red,Plastic
  • GRAINGER APPROVED VENDOR
  • Paint Stir Stick, Red, Plastic
  • Item # 2FDK7
  • Mfr. Model # 2FDK7
  • Paint Stir Stick, Red, Material Plastic, Length 12-7/8 In., Width 1-1/2 In., For Use With Paints

  • GRAINGER APPROVED VENDOR
  • Drop Cloth
  • Multiple product options available

Paint Brush Set,8in.,PK3
  • GRAINGER APPROVED VENDOR
  • Paint Brush Set, 8in., PK3
  • Item # 1XRK4
  • Mfr. Model # 1XRK4
  • Paint Brush Set, Foam, Size (1) Each 1 In., 2 In., and 3 In., Brush Length 2-5/8 In., Overall Length 8 In.,...More

Paint Can Opener,Pk 2
  • GRAINGER APPROVED VENDOR
  • Paint Can Opener, Pk 2
  • Item # 2FDK5
  • Mfr. Model # 2FDK5
  • Paint Can Opener, Silver, Material Metal, Length 5-1/4 In., For Use With Paint Cans, Package Quantity 2

  • GRAINGER APPROVED VENDOR
  • Drum Mixer
  • Multiple product options available

Paint Edger,4-3/4 In L,3-1/2 In W
  • GRAINGER APPROVED VENDOR
  • Paint Edger, 4-3/4 In L, 3-1/2 In W
  • Item # 2FDK6
  • Mfr. Model # 2FDK6
  • Paint Edger, Length 4-3/4 In., Width 3-1/2 In., Construction Plastic, Blue, For Use With All Paints And Stains...More

Paint Edger Pad Refill,4-3/4x3-1/2In,PK3
  • GRAINGER APPROVED VENDOR
  • Paint Edger Pad Refill, 4-3/4x3-1/2In, PK3
  • Item # 2FDK9
  • Mfr. Model # 2FDK9
  • Paint Edger Refill, Length 4-3/4 In., Width 3-1/2 In., Construction Polystyrene, White, For Use With 2FDK6,...More

Paint Brush and Roller Cleaner
  • GRAINGER APPROVED VENDOR
  • Paint Brush and Roller Cleaner
  • Item # 2FDK2
  • Mfr. Model # 2FDK2
  • Paint Brush and Roller Cleaner, Black, Material Plated Steel, Length 15-1/4 In., For Use With Paint Brushes,...More

Wallpaper Seam Roller
  • GRAINGER APPROVED VENDOR
  • Wallpaper Seam Roller
  • Item # 2FDJ6
  • Mfr. Model # 2FDJ6
  • Wallpaper Seam Roller, Plastic Head With Hard Wood Handle, 1 Number of Pieces, 8-1/8 In. Length, Width 1-1/4...More

Painting Mitt
  • GRAINGER APPROVED VENDOR
  • Painting Mitt
  • Item # 1UFN4
  • Mfr. Model # 1UFN4
  • Painting Mitt, Synthetic, White, For Use With Latex or Oil Paints

Wallpaper Tool Kit
  • GRAINGER APPROVED VENDOR
  • Wallpaper Tool Kit
  • Item # 2FDJ5
  • Mfr. Model # 2FDJ5
  • Wallpaper Tool Kit, Plastic, 5 Number of Pieces, Includes Wallpaper Brush, Paste Brush, Trim Guide With...More

Paint Can Hook,Pk 3
  • GRAINGER APPROVED VENDOR
  • Paint Can Hook, Pk 3
  • Item # 2FDK1
  • Mfr. Model # 2FDK1
  • Paint Can Hook, Silver, Material Plated Steel, Length 5-3/4 In., For Use With Paint Cans, Includes Swivel...More

  • GRAINGER APPROVED VENDOR
  • Paint Trim Guide
  • Multiple product options available

Staining Cloth,18 x 14 In.,PK 4
  • GRAINGER APPROVED VENDOR
  • Staining Cloth, 18 x 14 In., PK 4
  • Item # 2AJT6
  • Mfr. Model # 2AJT6
  • Staining Cloth, Lint Free Extra Soft Fabric , Size 1.75 sq. ft. Ea., Length 18 In., Width 14 In., White, For...More

Inert Gas Preservation Spray
  • GRAINGER APPROVED VENDOR
  • Inert Gas Preservation Spray
  • Item # 9XC56
  • Mfr. Model # BLOXYGEN
  • Inert Gas Preservation Spray, Size 0.41 oz., For Use With Varnish, Stain, Paint, Polyurethane, Catalyst,...More

Wallpaper Brush,Wood,Length 12 In
  • GRAINGER APPROVED VENDOR
  • Paste Brush
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Natural Sponge
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • PVC Maintenance Coating
  • Multiple product options available

Terry Covered Staining Pad,4-1/2In.,PK2
  • GRAINGER APPROVED VENDOR
  • Terry Covered Staining Pad, 4-1/2In., PK2
  • Item # 2AJT5
  • Mfr. Model # 2AJT5
  • Staining Pad, Terry Cloth, Size 4-1/2 In.L, 1 In. Thick, 3-1/4 In.W, Length 4-1/2 In., Width 3-1/4 In.,...More

Striping Machine
  • GRAINGER APPROVED VENDOR
  • Striping Machine
  • Item # 3KNT1
  • Mfr. Model # 3KNT1
  • Striping Machine, Holds (4) Gallons of Material, Material of Construction Steel, For Use With Industrial...More

PVC Coating Thinner,Clear,1 gal
  • GRAINGER APPROVED VENDOR
  • PVC Coating Thinner, Clear, 1 gal
  • Item # 3ZDV4
  • Mfr. Model # 3ZDV4
  • PVC Maintenance Coating Thinner, VOC Content VOC Free, Size 1 gal., Clear, Coverage 300 sq. ft., Dry Time 24...More

Paint Tank Lid Gasket,For Use With 4Z748
Paint Striper Power Pack
  • GRAINGER APPROVED VENDOR
  • Paint Striper Power Pack
  • Item # 8TPY1
  • Mfr. Model # 10000192
  • Paint Striper Power Pack, Holds 5 lb. CO2 Bottle, Material of Construction Steel, For Use With Paint Striper,...More

  • GRAINGER APPROVED VENDOR
  • Fungicidal Coating
  • Multiple product options available

Results per page: 16 | 32 | 48