Skip Content

Filter Results By

Applied Filters Clear All

Paint, Equipment and Supplies

12 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Heavy Duty Painting Extension Pole, 6 to 12 ft. Length
Striping Machine
  • RUST-OLEUM
  • Striping Machine Striping Machine
  • Item # 6A940
  • Mfr. Model # 2395000
  • Striping Machine, Holds Can of Marking Paint or Chalk, Material of Construction Steel/Plastic, Overall Length...More

Frame,Roller Cage,9 In
  • WOOSTER
  • Frame, Roller Cage, 9 In Paint Roller Frame
  • Item # 3UW50
  • Mfr. Model # R017-9
  • Paint Roller Frame, Roller Length 9 In., Cage Style, Overall Length 15 In., Universal Threaded Handle, Handle...More

Paint Roller Frame,Cageless,9 In
  • PURDY
  • Paint Roller Frame, Cageless, 9 In Paint Roller Frame
  • Item # 14C549
  • Mfr. Model # 140751129
  • Paint Roller Frame, Roller Length 9 In., Cageless Style, Universal Threaded Handle, Handle Material Plastic,...More

HVLP Paint Sprayer,2 Stage,1-1/2 qt.
  • WAGNER
  • HVLP Paint Sprayer, 2 Stage, 1-1/2 qt. HVLP Paint Sprayer,2 Stage,1-1/2 qt.
  • Item # 13C768
  • Mfr. Model # 0518080
  • HVLP Paint Sprayer, Latex, Number of Settings 1, Number of Stages 2, Pattern Size 12 In., Nozzle Size...More

Paint Spray Booth,5 x4 x3  ft.
  • GLOBAL FINISHING SOLUTIONS
  • Paint Spray Booth, 5 x4 x3 ft. Paint Spray Booth
  • Item # 1MAH5
  • Mfr. Model # GIFP-5
  • Paint Spray Booth, Bench, Inside Working Width 5 ft., Inside Working Height 4 ft., Inside Working Depth 3...More

Airless Paint Sprayer, 1/2 HP, 0.24 gpm Flow Rate,
Size: 3", Style:  Flat Sash, Paint Brush
  • GRAINGER APPROVED
  • Size: 3", Style: Flat Sash, Paint Brush Paint Brush
  • Item # 1XRK7
  • Mfr. Model # 1XRK7
  • Paint Brush, Flat Sash, Size 3 In., Brush Length 3-1/4 In., Overall Length 10-3/4 In., Thickness 7/8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More