Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Paint, Equipment and Supplies

38 Results Found that Include 387 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wire Spreader Screen
  • WOOSTER
  • Wire Spreader Screen Wire Spreader Screen
  • Item # 3UW49
  • Mfr. Model # F0001
  • Wire Spreader Screen, Capacity 5 gal., Silver, Material Heavy Duty Expanded Wire, Length 11-1/2 In., Diameter...More

Paint Pail,1 qt.,Recycled Plastic,PK3
Size: #2, #4, Style:  Art Brush, Brush
  • WOOSTER
  • Size: #2, #4, Style: Art Brush, Brush Brush
  • Item # 39UU64
  • Mfr. Model # F5104
  • Brush, Art Brush, Size #2, #4, Overall Length 13-13/16 In., Natural Handle Color, Paint Type All Oil Paints,...More

Floor Applicator Pad,Lambskin,16in.
  • WOOSTER
  • Floor Applicator Pad, Lambskin, 16in. Floor Applicator Pad,Lambskin,16in.
  • Item # 38UX01
  • Mfr. Model # RR412-16
  • Floor Applicator Pad, Lambskin, Size 16 In.L x 4 In.W, Length 16 In., Width 4 In., 1/2 In. Nap, Tan, For Use...More

Painting Extension Pole, 48" Length
Phenolic Roller,Pk12
  • WOOSTER
  • Phenolic Roller, Pk12 Phenolic Roller,Pk12
  • Item # 3UW83
  • Mfr. Model # R999-9
  • Phenolic Roller, Length 9 In., Cover Material Phenolic, Core Material Phenolic, Paint Type Water Based, Oil...More

Paint Brush Comb,8-1/4 In.
  • WOOSTER
  • Paint Brush Comb, 8-1/4 In. Paint Brush Comb,8-1/4 In.
  • Item # 6KD55
  • Mfr. Model # 1831
  • Paint Brush Comb, Green, Material Plastic/Stainless Steel/Brass, Length 8-1/4 In., Thickness 3-1/4 x 1 In.,...More

Adhesive Applicator,9 In,Nap 1/8 In
  • WOOSTER
  • Adhesive Applicator, 9 In, Nap 1/8 In Adhesive Applicator,9 In,Nap 1/8 In
  • Item # 2GTT6
  • Mfr. Model # R245-9
  • Adhesive Applicator, Length 9 In., 1/8 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene,...More

Brush,Wire,64 Tufts
Sky Scraper,Steel,8-1/2in.L
  • WOOSTER
  • Sky Scraper, Steel, 8-1/2in.L Sky Scraper,Steel,8-1/2in.L
  • Item # 39UU45
  • Mfr. Model # R089
  • Sky Scraper, Green, Material Steel, Length 8-1/2 In., Thickness 1/16 In., Diameter 1-3/16 In., For Use With...More

Pre Plane Wire Brush,Wire,156 Tufts
Painting Extension Pole, 60" Length
Brush and Tool Holder,Dark Green
  • WOOSTER
  • Brush and Tool Holder, Dark Green Brush and Tool Holder,Dark Green
  • Item # 20PG79
  • Mfr. Model # F6333
  • Brush and Tool Holder, Dark Green, Material Fiberglass/Nylon/Polypropylene, Length 4-7/64 In., Width 2-1/4...More

Paint Bucket Liner,14inLx18inWx7inD
Dual Mini Paint Roller Frame
  • WOOSTER
  • Dual Mini Paint Roller Frame Dual Mini Paint Roller Frame
  • Item # 21YX76
  • Mfr. Model # R212
  • Dual Mini Paint Roller Frame, Roller Length 4-1/2 and 6-1/2 In., Cage Style, Overall Length 14-1/4 In., All...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More