Skip Content

Filter Results By

Paint Type
Brush Material
Size
Style
Thickness
Handle Material
Ferrule Material
Handle Color
Item
Brand
Price
Shop By
Ratings

Paint Brushes

41 Results Found that Include 387 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WEILER
  • Brush Brush
  • Multiple product options available

    Multiple product options available

Size: #3, Style:  Marking, Artist Brush
Size: (1) Each 1", 2", and 3", Sty
Size: 2", Style:  Flat Sash, Paint Brush
Size: #2, #4, Style:  Art Brush, Brush
  • WOOSTER
  • Size: #2, #4, Style: Art Brush, Brush Brush
  • Item # 39UU64
  • Mfr. Model # F5104
  • Brush, Art Brush, Size #2, #4, Overall Length 13-13/16 In., Natural Handle Color, Paint Type All Oil Paints,...More

Size: 1/4", Style:  Flat, Paint Brush
  • MICHIGAN BRUSH
  • Size: 1/4", Style: Flat, Paint Brush Size: 1/4", Style: Flat, Paint Brush
  • Item # 39AR72
  • Mfr. Model # MIB-90150
  • Paint Brush, Flat, Size 1/4 In., Brush Length 9/16 In., Overall Length 7 In., Thickness 1/4 In., Black Handle...More

Size: 5/8", Style:  Re-Brush Tool, Artist Br
Size: 7/16", Style:  Hand Brush, Scratch Bru
Size: 2", Style:  Flat, Paint Brush
  • MICHIGAN BRUSH
  • Size: 2", Style: Flat, Paint Brush Size: 2", Style: Flat, Paint Brush
  • Item # 39AR84
  • Mfr. Model # MIB-SR91502
  • Paint Brush, Flat, Size 2 In., Brush Length 2-3/4 In., Overall Length 11 In., Thickness 9/16 In., Tan Handle...More

Size: 3/8", Style:  Re-Brush Tool, Artist Br
Size: 1", Style:  Varnish, Paint Brush
  • WOOSTER
  • Size: 1", Style: Varnish, Paint Brush Size: 1", Style: Varnish, Paint Brush
  • Item # 46TX48
  • Mfr. Model # 5222-1
  • Paint Brush, Varnish, Size 1 In., Brush Length 2-3/16 In., Overall Length 9 In., Thickness 7/16 In., Firmness...More

Size: 2", Style:  Flat Sash, Paint Brush
  • WOOSTER
  • Size: 2", Style: Flat Sash, Paint Brush Size: 2", Style: Flat Sash, Paint Brush
  • Item # 46TX45
  • Mfr. Model # 5114-2
  • Paint Brush, Flat Sash, Size 2 In., Brush Length 1-15/16 In., Overall Length 8-3/8 In., Thickness 7/16 In.,...More

Size: 5/8", Style:  Flo-Thru, Sealer Brush
Size: 1", 1-1/2", 2", Style:  Varnish,&
  • WOOSTER
  • Size: 1", 1-1/2", 2", Style: Varnish, Paint Brush Size: 1", 1-1/2", 2", Style: Varnish, Paint Brush
  • Item # 46TX49
  • Mfr. Model # 5227
  • Paint Brush, Varnish, Size 1 In., 1-1/2 In., 2 In., Brush Length 2-3/16 In., 2-7/16 In., 2-11/16 In., Overall...More

Size: 3", Style:  Flat Sash, Paint Brush
  • WOOSTER
  • Size: 3", Style: Flat Sash, Paint Brush Size: 3", Style: Flat Sash, Paint Brush
  • Item # 46TX46
  • Mfr. Model # 5114-3
  • Paint Brush, Flat Sash, Size 3 In., Brush Length 2-3/16 In., Overall Length 9 In., Thickness 1/2 In.,...More

Size: 5/8" x 1", Style:  Paddle, Artist
Size: 1/2", Style:  Re-Brush Tool, Sealer Br
Size: 1", Style:  Re-Brush Tool, Artist Fitch
Size: 1", 1-1/2", 2", Style:  Angle
Size: 1-1/2", Style:  Flat Sash, Paint Brush
  • WOOSTER
  • Size: 1-1/2", Style: Flat Sash, Paint Brush Size: 1-1/2", Style: Flat Sash, Paint Brush
  • Item # 46TX47
  • Mfr. Model # 5114-1 1/2
  • Paint Brush, Flat Sash, Size 1-1/2 In., Brush Length 1-15/16 In., Overall Length 8-1/4 In., Thickness 7/16...More

Size: 3", Style:  Flat, Varnish Brush
  • MICHIGAN BRUSH
  • Size: 3", Style: Flat, Varnish Brush Size: 3", Style: Flat, Varnish Brush
  • Item # 39AR77
  • Mfr. Model # MIB-950-3
  • Varnish Brush, Flat, Size 3 In., Brush Length 2-1/4 In., Overall Length 9 In., Thickness 11/16 In., Brown...More

Size: 4", Style:  Flat, Paint Brush
  • MICHIGAN BRUSH
  • Size: 4", Style: Flat, Paint Brush Size: 4", Style: Flat, Paint Brush
  • Item # 39AR71
  • Mfr. Model # MIB-90046
  • Paint Brush, Flat, Size 4 In., Brush Length 2 In., Overall Length 9 In., Thickness 11/16 In., Tan Handle...More

Results per page:  16 | 32 | 48

Whatever the painting job, there's a paint brush for it, and Grainger supplies brushes of all shapes and sizes to help you get the job done. Choose from a wide range of styles, including flat, angular and oval brushes, manufactured by the paint experts you know and trust. Also find artist brushes to help you handle even the finest detail work. Shop Grainger today to stock up on paint brushes and all your other painting supplies!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More