Skip Content

Filter Results By

Pads and Applicators

12 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Painting Mitt
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Painting Mitt Painting Mitt
  • Item # 1UFN4
  • Mfr. Model # 1UFN4
  • Painting Mitt, Synthetic, White, For Use With Latex or Oil Paints

Painting Mitt,Synthetic Lamb Wool,12in.L
Terry Covered Staining Pad,4-1/2In.,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Terry Covered Staining Pad, 4-1/2In., PK2 Terry Covered Staining Pad,4-1/2In.,PK2
  • Item # 2AJT5
  • Mfr. Model # 2AJT5
  • Staining Pad, Terry Cloth, Size 4-1/2 In.L, 1 In. Thick, 3-1/4 In.W, Length 4-1/2 In., Width 3-1/4 In.,...More

Staining Cloth,18 x 14 In.,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Staining Cloth, 18 x 14 In., PK4 Staining Cloth,18 x 14 In.,PK4
  • Item # 2AJT6
  • Mfr. Model # 2AJT6
  • Staining Cloth, Lint Free Extra Soft Fabric , Size 1.75 sq. ft. Ea., Length 18 In., Width 14 In., White, For...More

Staining Pad,5 In x 4 In,PK3
  • DEROYAL
  • Staining Pad, 5 In x 4 In, PK3 Staining Pad,5 In x 4 In,PK3
  • Item # 41U064
  • Mfr. Model # SP-3
  • Staining Pad, Terry Cloth, Size 5 In. x 4 In., Length 5 In., Width 4 In., Thickness 3/4 In., White, For Use...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Natural Sponge Natural Sponge
  • Multiple product options available

    Multiple product options available

Floor Applicator Pad,Lambskin,16in.
  • WOOSTER
  • Floor Applicator Pad, Lambskin, 16in. Floor Applicator Pad,Lambskin,16in.
  • Item # 38UX01
  • Mfr. Model # RR412-16
  • Floor Applicator Pad, Lambskin, Size 16 In.L x 4 In.W, Length 16 In., Width 4 In., 1/2 In. Nap, Tan, For Use...More

Textured Staining Cloth,9 In x 2-1/2 In
Results per page:  16 | 32 | 48

Grainger carries a variety of pads and applicators to help meet a wide range of painting needs. Find a painting mitt made from synthetic materials to help apply latex or oil-based paint, a natural sea grass sponge that can work well with water-based or oil-based paints and stains or even lambskin applicators to help apply flooring stains, sealants, and waxes. Find pads and applicators that can help you complete a wide variety of projects when you shop Grainger's inventory!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More