Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Ratings

Padlock Guards

34 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Junior Chain Lockguard with 1In. Padlock
  • RANGER LOCK
  • Junior Chain Lockguard with 1In. PadlockJunior Chain Lockguard with 1In. Padlock
  • Item # 15X828
  • Mfr. Model # RGCJ-1L
  • Junior Chain Lock Guard With Lock, For Chains, Cables, Fence Gates, Material Heavy Gauge Hardened Steel,...More

Lock rod on trailers and containers
Lock Guard,Steel,Black,4 x 7 x 5 in
  • RANGER LOCK
  • Lock Guard, Steel, Black, 4 x 7 x 5 inLock Guard,Steel,Black,4 x 7 x 5 in
  • Item # 4AXZ3
  • Mfr. Model # RGUN-00
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 4 In,...More

Universal Lockguard with 1 inch padlock
  • RANGER LOCK
  • Universal Lockguard with 1 inch padlockUniversal Lockguard with 1 inch padlock
  • Item # 15X827
  • Mfr. Model # RGCU-1L
  • Trailer and Container Lock Guard With Lock, For Container and Trailer Doors, Material Heavy Gauge Hardened...More

Trailer Crossbar with Puck Lock
  • RANGER LOCK
  • Trailer Crossbar with Puck LockTrailer Crossbar with Puck Lock
  • Item # 15X835
  • Mfr. Model # RDSC-HP
  • Trailer Crossbar Lock Guard With Lock, For Right Swing Door, Material Heavy Gauge Hardened Steel, Color...More

Lock Box  meets  ATF  guidelines
  • RANGER LOCK
  • Lock Box meets ATF guidelinesLock Box meets ATF guidelines
  • Item # 5EEX3
  • Mfr. Model # RGLB-00
  • Trailer Swing Door Lock Guard, 1/4 In. Steel Lock Box for Containers, Explosives, Storage and Transportation,...More

Container Lock Box with 1 inch padlock
  • RANGER LOCK
  • Container Lock Box with 1 inch padlockContainer Lock Box with 1 inch padlock
  • Item # 15X829
  • Mfr. Model # RGLB-1L
  • Trailer Swing Door Lock Guard With Lock, For Containers, Explosives Storage and Transportation Security,...More

Chain Lock Guard with Lock
  • RANGER LOCK
  • Chain Lock Guard with LockChain Lock Guard with Lock
  • Item # 15X830
  • Mfr. Model # RGCS-0L
  • Chain Lock Guard With Lock, For Chains, Cables, Fence Gates, Material Heavy Gauge Hardened Steel, Color...More

Lock rods on either trailer door
Trailer Double Crossbar with Puck Lock
  • RANGER LOCK
  • Trailer Double Crossbar with Puck LockTrailer Double Crossbar with Puck Lock
  • Item # 15X833
  • Mfr. Model # RDDC-HP
  • Trailer Double Cross Bar Lock Guard With Lock, For Swing Door, Material Heavy Gauge Hardened Steel, Color...More

Lock Guard,Steel,2 1/8x3 5/8x2 1/2 In
  • RANGER LOCK
  • Lock Guard, Steel, 2 1/8x3 5/8x2 1/2 InLock Guard,Steel,2 1/8x3 5/8x2 1/2 In
  • Item # 4AXZ7
  • Mfr. Model # RGJR-00
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 2 1/8...More

Elongated Lockguard with 2 inch padlock
  • RANGER LOCK
  • Elongated Lockguard with 2 inch padlockElongated Lockguard with 2 inch padlock
  • Item # 15X831
  • Mfr. Model # RGET-0L
  • Trailer and Gate Lock Guard With Lock, For Gate, Shed and Trailer Doors, Material Heavy Gauge Hardened Steel,...More

Portable bar lock
Standard Lockguard with 1 inch padlock
  • RANGER LOCK
  • Standard Lockguard with 1 inch padlockStandard Lockguard with 1 inch padlock
  • Item # 15X826
  • Mfr. Model # RGST-1L
  • Standard Lock Guard With Lock, For Gates, Sheds and Trailer Doors, Material Heavy Gauge Hardened Steel, Color...More

Trailer Portabolt with Puck Lock
  • RANGER LOCK
  • Trailer Portabolt with Puck LockTrailer Portabolt with Puck Lock
  • Item # 15X834
  • Mfr. Model # RDPO-HP
  • Trailer Portabolt Bar Lock Guard With Lock, For Both Swing Doors, Material Heavy Gauge Hardened Steel, Color...More

Protect lock on gate latch, trailer door
Lock Guard,Steel,Black,4 x 5 x 6 1/2 In
Lock Guard,Steel,Black,3.5x2.75x2.25 In
Locking pin secures inside of door
Lock Guard,Steel,Black,4x7x5 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 4x7x5 InLock Guard,Steel,Black,4x7x5 In
  • Item # 4AYA1
  • Mfr. Model # RGUN-0L
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 4 In,...More

Lock Guard,Steel,Black,3 1/2 x 4 x 4 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 3 1/2 x 4 x 4 InLock Guard,Steel,Black,3 1/2 x 4 x 4 In
  • Item # 4AXZ4
  • Mfr. Model # RGEX-00
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 3 1/2...More

Lock Guard,Steel,Black,3.5x2.75x2.25 In
Lock Guard,Steel,2 1/8x3 5/8x2 1/2 In
  • RANGER LOCK
  • Lock Guard, Steel, 2 1/8x3 5/8x2 1/2 InLock Guard,Steel,2 1/8x3 5/8x2 1/2 In
  • Item # 4AYA3
  • Mfr. Model # RGJR-5L
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 2 1/8...More

Lock Guard,Steel,Black,1.75x2.5x4 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 1.75x2.5x4 InLock Guard,Steel,Black,1.75x2.5x4 In
  • Item # 4AXZ8
  • Mfr. Model # RGRC-00
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 1 3/4...More

Lock Guard,Steel,Black,3.5x4x4 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 3.5x4x4 InLock Guard,Steel,Black,3.5x4x4 In
  • Item # 4AYA2
  • Mfr. Model # RGEX-0L
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 3 1/2...More

Lock Guard,Steel,Black,1.75x2.5x4 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 1.75x2.5x4 InLock Guard,Steel,Black,1.75x2.5x4 In
  • Item # 4AYA4
  • Mfr. Model # RGRC-5L
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 1 3/4...More

Side Rollbolt with Puck Lock
  • RANGER LOCK
  • Side Rollbolt with Puck LockSide Rollbolt with Puck Lock
  • Item # 15X836
  • Mfr. Model # RDSR-HP
  • Side Rollbolt Shackleless Lock Guard With Lock, For Trailer Roll Up Door, Material Heavy Gauge Hardened...More

Protects locks on trailer roll-up doors
Lock Guard,Steel,Black,4x5x6.5 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 4x5x6.5 InLock Guard,Steel,Black,4x5x6.5 In
  • Item # 4AXZ9
  • Mfr. Model # RGSE-0L
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 4 In,...More

Protect lock securing chain or cable
Portable hidden shackle
Roll up Lockguard with 2 inch padlock
  • RANGER LOCK
  • Roll up Lockguard with 2 inch padlockRoll up Lockguard with 2 inch padlock
  • Item # 15X832
  • Mfr. Model # RGRU-0L
  • Trailer Roll-Up Door - Lock Guard With Lock, For Trailer Roll-Up Doors, Material Heavy Gauge Hardened Steel,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More