Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Padlock Guards

47 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Slicklock Spinner
  • SLICK LOCKS
  • Slicklock SpinnerSlicklock Spinner
  • Item # 6GCX9
  • Mfr. Model # NPS-10
  • Vehicle Lock Protector, Slicklock Spinner, Material Steel, Color Silver(Nickel Finish), Height 1-1/2, Length...More

Trailer Double Crossbar with Puck Lock
  • RANGER LOCK
  • Trailer Double Crossbar with Puck LockTrailer Double Crossbar with Puck Lock
  • Item # 15X833
  • Mfr. Model # RDDC-HP
  • Trailer Double Cross Bar Lock Guard With Lock, For Swing Door, Material Heavy Gauge Hardened Steel, Color...More

Lock Box  meets  ATF  guidelines
  • RANGER LOCK
  • Lock Box meets ATF guidelinesLock Box meets ATF guidelines
  • Item # 5EEX3
  • Mfr. Model # RGLB-00
  • Trailer Swing Door Lock Guard, 1/4 In. Steel Lock Box for Containers, Explosives, Storage and Transportation,...More

Lock rod on trailers and containers
Cover for Slick Locks 360 Spinner,4x2
Lock Guard,Steel,Black,4 x 7 x 5 in
  • RANGER LOCK
  • Lock Guard, Steel, Black, 4 x 7 x 5 inLock Guard,Steel,Black,4 x 7 x 5 in
  • Item # 4AXZ3
  • Mfr. Model # RGUN-00
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 4 In,...More

Lock Guard,Steel,Black,4x7x5 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 4x7x5 InLock Guard,Steel,Black,4x7x5 In
  • Item # 4AYA1
  • Mfr. Model # RGUN-0L
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 4 In,...More

Puck Lock Spinner 360,3x2
  • SLICK LOCKS
  • Puck Lock Spinner 360,3x2Puck Lock Spinner 360,3x2
  • Item # 19RZ60
  • Mfr. Model # NPS-12
  • Puck Lock Spinner 360, Multilock, Material Aluminum, Color Silver, Height 2 In., Length 3 In., Width 3 In.,...More

Lock Guard,Steel,Black,3.5x2.75x2.25 In
Protect lock on gate latch, trailer door
Standard Lockguard with 1 inch padlock
  • RANGER LOCK
  • Standard Lockguard with 1 inch padlockStandard Lockguard with 1 inch padlock
  • Item # 15X826
  • Mfr. Model # RGST-1L
  • Standard Lock Guard With Lock, For Gates, Sheds and Trailer Doors, Material Heavy Gauge Hardened Steel, Color...More

Lock Guard,Steel,Black,4 x 5 x 6 1/2 In
Lock Guard,Steel,2 1/8x3 5/8x2 1/2 In
  • RANGER LOCK
  • Lock Guard, Steel, 2 1/8x3 5/8x2 1/2 InLock Guard,Steel,2 1/8x3 5/8x2 1/2 In
  • Item # 4AXZ7
  • Mfr. Model # RGJR-00
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 2 1/8...More

Elongated Lockguard with 2 inch padlock
  • RANGER LOCK
  • Elongated Lockguard with 2 inch padlockElongated Lockguard with 2 inch padlock
  • Item # 15X831
  • Mfr. Model # RGET-0L
  • Trailer and Gate Lock Guard With Lock, For Gate, Shed and Trailer Doors, Material Heavy Gauge Hardened Steel,...More

Lock rods on either trailer door
Universal Lockguard with 1 inch padlock
  • RANGER LOCK
  • Universal Lockguard with 1 inch padlockUniversal Lockguard with 1 inch padlock
  • Item # 15X827
  • Mfr. Model # RGCU-1L
  • Trailer and Container Lock Guard With Lock, For Container and Trailer Doors, Material Heavy Gauge Hardened...More

Safety Padlock Cover for 6835 Serie,PK12
  • MASTER LOCK
  • Safety Padlock Cover for 6835 Serie, PK12Safety Padlock Cover for 6835 Serie,PK12
  • Item # 32KP77
  • Mfr. Model # S101
  • Safety Padlock Cover, For Master Lock 6835 and American Lock 1105, 1106, 1107, Material Rugged Thermoplastic...More

Puck Lock Spinner 360,3x2
  • SLICK LOCKS
  • Puck Lock Spinner 360,3x2Puck Lock Spinner 360,3x2
  • Item # 19RZ59
  • Mfr. Model # NPS-11
  • Puck Lock Spinner 360, TriMax/Schlage, Material Aluminum, Color Silver, Height 2 In., Length 3 In., Width 3...More

Chain Lock Guard with Lock
  • RANGER LOCK
  • Chain Lock Guard with LockChain Lock Guard with Lock
  • Item # 15X830
  • Mfr. Model # RGCS-0L
  • Chain Lock Guard With Lock, For Chains, Cables, Fence Gates, Material Heavy Gauge Hardened Steel, Color...More

Trailer Crossbar with Puck Lock
  • RANGER LOCK
  • Trailer Crossbar with Puck LockTrailer Crossbar with Puck Lock
  • Item # 15X835
  • Mfr. Model # RDSC-HP
  • Trailer Crossbar Lock Guard With Lock, For Right Swing Door, Material Heavy Gauge Hardened Steel, Color...More

Locking pin secures inside of door
Container Lock Box with 1 inch padlock
  • RANGER LOCK
  • Container Lock Box with 1 inch padlockContainer Lock Box with 1 inch padlock
  • Item # 15X829
  • Mfr. Model # RGLB-1L
  • Trailer Swing Door Lock Guard With Lock, For Containers, Explosives Storage and Transportation Security,...More

Trailer Portabolt with Puck Lock
  • RANGER LOCK
  • Trailer Portabolt with Puck LockTrailer Portabolt with Puck Lock
  • Item # 15X834
  • Mfr. Model # RDPO-HP
  • Trailer Portabolt Bar Lock Guard With Lock, For Both Swing Doors, Material Heavy Gauge Hardened Steel, Color...More

Portable bar lock
Container Hasp and Lock,KD
  • ABUS
  • Container Hasp and Lock, KDContainer Hasp and Lock,KD
  • Item # 6WNZ5
  • Mfr. Model # 215 KD
  • Container Hasp and Lock, Keyed Different, Material Solid Steel, Color Black, Height 5 In., Length 8 In.,...More

Container Hasp and Lock,KA
  • ABUS
  • Container Hasp and Lock, KAContainer Hasp and Lock,KA
  • Item # 6WNZ4
  • Mfr. Model # 215 KA
  • Container Hasp and Lock, Keyed Alike, Material Solid Steel, Color Black, Height 5 In., Length 8 In., Width...More

Lock Guard,Steel,Black,3 1/2 x 4 x 4 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 3 1/2 x 4 x 4 InLock Guard,Steel,Black,3 1/2 x 4 x 4 In
  • Item # 4AXZ4
  • Mfr. Model # RGEX-00
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 3 1/2...More

Lock Guard,Steel,Black,3.5x2.75x2.25 In
Lock Guard,Steel,Black,3.5x4x4 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 3.5x4x4 InLock Guard,Steel,Black,3.5x4x4 In
  • Item # 4AYA2
  • Mfr. Model # RGEX-0L
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 3 1/2...More

Lock Guard,Steel,2 1/8x3 5/8x2 1/2 In
  • RANGER LOCK
  • Lock Guard, Steel, 2 1/8x3 5/8x2 1/2 InLock Guard,Steel,2 1/8x3 5/8x2 1/2 In
  • Item # 4AYA3
  • Mfr. Model # RGJR-5L
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 2 1/8...More

Lock Guard,Steel,Black,1.75x2.5x4 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 1.75x2.5x4 InLock Guard,Steel,Black,1.75x2.5x4 In
  • Item # 4AYA4
  • Mfr. Model # RGRC-5L
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 1 3/4...More

Lock Guard,Steel,Black,1.75x2.5x4 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 1.75x2.5x4 InLock Guard,Steel,Black,1.75x2.5x4 In
  • Item # 4AXZ8
  • Mfr. Model # RGRC-00
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 1 3/4...More

Results per page: 16 | 32 | 48

Grainger stocks multiple styles of padlock guards, including chain and cable lock guards, locking pins for gates and container lock boxes. These lock guards come in a variety of sizes to help safeguard your valuables against theft and vandalism. Trust Grainger to help you find solutions to your security needs, including padlock guards.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More