Skip Content

Filter Results By

Applied Filters Clear All

Item
Starter Type
NEMA Size
Current Range
  • View MoreView Less
For Use With
  • View MoreView Less
Voltage
Frame Size
Brand
Price
  • View MoreView Less
Shop By

Overload Relays

40 Results Found that Include 70 Products

Results per page: 16 | 32 | 48
Overload Module,Class 10,4.5 to 18A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
  • Item # 5AB78
  • Mfr. Model # LUCB18FU
  • Overload Module,Starter Type IEC,Current Range 4.50 to 18.0A,For Use With 32 IEC Motor Starters,Features...More

  • SQUARE D
  • Solid State RelaySolid State Relay
  • Multiple product options available

    Solid State Relay, Separate Mounting Yes and Standards UL, CSA, NOM; Varies by Thermal Setting Range (A)

Overload Module,Class 10,3 to 12A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,3 to 12AOverload Module,Class 10,3 to 12A
  • Item # 5AB76
  • Mfr. Model # LUCB12FU
  • Overload Module,Starter Type IEC,Current Range 3.00 to 12.0A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,8 to 32A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,8 to 32AOverload Module,Class 10,8 to 32A
  • Item # 5AB80
  • Mfr. Model # LUCB32FU
  • Overload Module,Starter Type IEC,Current Range 8.00 to 32.0A,For Use With 32 IEC Motor Starters,Features...More

Relay,Overload,NEMA 2
Overload Module,Class 10,3 to 12A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,3 to 12AOverload Module,Class 10,3 to 12A
  • Item # 5AB88
  • Mfr. Model # LUCC12FU
  • Overload Module,Starter Type IEC,Current Range 3.00 to 12.0A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,1.25 to 5A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,1.25 to 5AOverload Module,Class 10,1.25 to 5A
  • Item # 5AB74
  • Mfr. Model # LUCB05FU
  • Overload Module,Starter Type IEC,Current Range 1.25 to 5.00A,For Use With 12 or 32 IEC Motor...More

Overload Relay,20 to 100A
  • EATON
  • Overload Relay, 20 to 100AOverload Relay,20 to 100A
  • Item # 5XHN2
  • Mfr. Model # XTOE100GCSS
  • Overload Relay,Starter Type IEC,Current Range 20.0 to 100A,For Use With Separate Mounting,Features Detects...More

  • SIEMENS
  • Thermal, Overload RelayThermal, Overload Relay
  • Multiple product options available

    Overload Relay, Thermal, Separate Mounting Adaptor Required - See accessories and Standards UL, CSA, CCC, ABS; Varies by NEMA Size and Thermal Setting Range (A)

Overload Module,Class 10,0.35 to 1.4A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,0.35 to 1.4AOverload Module,Class 10,0.35 to 1.4A
  • Item # 5AB72
  • Mfr. Model # LUCB1XFU
  • Overload Module,Starter Type IEC,Current Range 0.35 to 1.40A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,0.35 to 1.4A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,0.35 to 1.4AOverload Module,Class 10,0.35 to 1.4A
  • Item # 5AB84
  • Mfr. Model # LUCC1XFU
  • Overload Module,Starter Type IEC,Current Range 0.35 to 1.40A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,1.25 to 5A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,1.25 to 5AOverload Module,Class 10,1.25 to 5A
  • Item # 5AB86
  • Mfr. Model # LUCC05FU
  • Overload Module,Starter Type IEC,Current Range 1.25 to 5.00A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,4.5 to 18A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
  • Item # 5AB89
  • Mfr. Model # LUCC18B
  • Overload Module,Starter Type IEC,Current Range 4.50 to 18.0A,For Use With 32 IEC Motor Starters,Features...More

Overload Relay,20 to 100A
  • EATON
  • Overload Relay, 20 to 100AOverload Relay,20 to 100A
  • Item # 5XHN4
  • Mfr. Model # XTOE100GGSS
  • Overload Relay,Starter Type IEC,Current Range 20.0 to 100A,For Use With Separate Mounting,Features Detects...More

  • GENERAL ELECTRIC
  • Class 10, Overload RelayClass 10, Overload Relay
  • Multiple product options available

    Overload Relay, Class 10, Kit Required for Retrofit Mtg. RT2XP, Separate Mounting Yes, Depth (In.) 3.14, Height (In.) 4.32, Width (In.) 2.44, For Use With — and...More

  • SIEMENS
  • Single Phase, Overload RelaySingle Phase, Overload Relay
  • Multiple product options available

    Overload Relay, Single Phase, Voltage 600VAC, Separate Mounting Yes, Depth (In.) 2.12, Width (In.) 3.15, For Use With Class 14 Starters and Standards UL, CSA; Varies by...More

Overload Module,Class 10,4.5 to 18A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
  • Item # 5AB77
  • Mfr. Model # LUCB18B
  • Overload Module,Starter Type IEC,Current Range 4.50 to 18.0A,For Use With 32 IEC Motor Starters,Features...More

Overload Relay,IEC,80.00 to 93.00A
  • DAYTON
  • Overload Relay, IEC, 80.00 to 93.00AIEC, Overload Relay
  • Item # 6ECC9
  • Mfr. Model # 6ECC9
  • Overload Relay,Starter Type IEC,Current Range 80.0 to 93.0A,For Use With Dayton IEC Contactors 40 to 95...More

Overload Module,Class 10,0.15 to 0.6A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,0.15 to 0.6AOverload Module,Class 10,0.15 to 0.6A
  • Item # 5AB69
  • Mfr. Model # LUCBX6B
  • Overload Module,Starter Type IEC,Current Range 0.15 to 0.60A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,1.25 to 5A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,1.25 to 5AOverload Module,Class 10,1.25 to 5A
  • Item # 5AB85
  • Mfr. Model # LUCC05B
  • Overload Module,Starter Type IEC,Current Range 1.25 to 5.00A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,4.5 to 18A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
  • Item # 5AB90
  • Mfr. Model # LUCC18FU
  • Overload Module,Starter Type IEC,Current Range 4.50 to 18.0A,For Use With 32 IEC Motor Starters,Features...More

Overload Module,Class 10,0.35 to 1.4A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,0.35 to 1.4AOverload Module,Class 10,0.35 to 1.4A
  • Item # 5AB83
  • Mfr. Model # LUCC1XB
  • Overload Module,Starter Type IEC,Current Range 0.35 to 1.40A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,8 to 32A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,8 to 32AOverload Module,Class 10,8 to 32A
  • Item # 5AB92
  • Mfr. Model # LUCC32FU
  • Overload Module,Starter Type IEC,Current Range 8.00 to 32.0A,For Use With 32 IEC Motor Starters,Features...More

Overload Module,Class 10,0.35 to 1.4A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,0.35 to 1.4AOverload Module,Class 10,0.35 to 1.4A
  • Item # 5AB71
  • Mfr. Model # LUCB1XB
  • Overload Module,Starter Type IEC,Current Range 0.35 to 1.40A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,3 to 12A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,3 to 12AOverload Module,Class 10,3 to 12A
  • Item # 5AB87
  • Mfr. Model # LUCC12B
  • Overload Module,Starter Type IEC,Current Range 3.00 to 12.0A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,0.15 to 0.6A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,0.15 to 0.6AOverload Module,Class 10,0.15 to 0.6A
  • Item # 5AB82
  • Mfr. Model # LUCCX6FU
  • Overload Module,Starter Type IEC,Current Range 0.15 to 0.60A,For Use With 12 or 32 IEC Motor...More

Results per page: 16 | 32 | 48