Skip Content

Filter Results By

Item
Starter Type
NEMA Size
  • View MoreView Less
For Use With
  • View MoreView Less
Voltage
Frame Size
Brand
Price
  • View MoreView Less
Shop By
Ratings

Overload Relays

85 Results Found that Include 396 Products

Results per page: 16 | 32 | 48
Relay,Thermal Overload
Overload Relay,4 to 20A
  • EATON
  • Overload Relay, 4 to 20AOverload Relay,4 to 20A
  • Item # 5XHK7
  • Mfr. Model # XTOE020BCS
  • Overload Relay,Starter Type IEC,Current Range 4.00 to 20.0A,For Use With 7 to 15A Contactors,Features Detects...More

Overload Module,Class 10,4.5 to 18A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
  • Item # 5AB78
  • Mfr. Model # LUCB18FU
  • Overload Module,Starter Type IEC,Current Range 4.50 to 18.0A,For Use With 32 IEC Motor Starters,Features...More

  • EATON
  • Bimetallic, Overload RelayBimetallic, Overload Relay
  • Multiple product options available

    Overload Relay, Bimetallic, Kit Required for Retrofit Mtg. —, Separate Mounting No, Depth (In.) 2.05, Height (In.) 2.56, Width (In.) 1.77 and For Use With XTMC Mini...More

Overload Relay,1 to 5A
  • EATON
  • Overload Relay, 1 to 5AOverload Relay,1 to 5A
  • Item # 5XHK4
  • Mfr. Model # XTOE005CCSS
  • Overload Relay,Starter Type IEC,Current Range 1.00 to 5.00A,For Use With Separate Mounting,Features Detects...More

Overload Relay,Class 10,21 to 26A
  • GENERAL ELECTRIC
  • Overload Relay, Class 10,21 to 26AOverload Relay,Class 10,21 to 26A
  • Item # 3HYK9
  • Mfr. Model # RT1U
  • Overload Relay,Starter Type IEC,Current Range 21.0 to 26.0A,For Use With CL04, CL45 Contactors,Features...More

Overload Relay,4 to 20A
  • EATON
  • Overload Relay, 4 to 20AOverload Relay,4 to 20A
  • Item # 5XHL0
  • Mfr. Model # XTOE020CCSS
  • Overload Relay,Starter Type IEC,Current Range 4.00 to 20.0A,For Use With Separate Mounting,Features Detects...More

Overload Relay,1 to 5A
  • EATON
  • Overload Relay, 1 to 5AOverload Relay,1 to 5A
  • Item # 5XHK1
  • Mfr. Model # XTOE005BCS
  • Overload Relay,Starter Type IEC,Current Range 1.00 to 5.00A,For Use With 7 to 15A Contactors,Features Detects...More

Overload Relay,9 to 45A
  • EATON
  • Overload Relay, 9 to 45AOverload Relay,9 to 45A
  • Item # 5XHL3
  • Mfr. Model # XTOE045CCS
  • Overload Relay,Starter Type IEC,Current Range 9.00 to 45.0A,For Use With 18 to 32A Contactors,Features...More

Overload Relay,4 to 20A
  • EATON
  • Overload Relay, 4 to 20AOverload Relay,4 to 20A
  • Item # 5XHK9
  • Mfr. Model # XTOE020CCS
  • Overload Relay,Starter Type IEC,Current Range 4.00 to 20.0A,For Use With 18 to 32A Contactors,Features...More

Overload Module,Class 10,3 to 12A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,3 to 12AOverload Module,Class 10,3 to 12A
  • Item # 5AB76
  • Mfr. Model # LUCB12FU
  • Overload Module,Starter Type IEC,Current Range 3.00 to 12.0A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,8 to 32A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,8 to 32AOverload Module,Class 10,8 to 32A
  • Item # 5AB80
  • Mfr. Model # LUCB32FU
  • Overload Module,Starter Type IEC,Current Range 8.00 to 32.0A,For Use With 32 IEC Motor Starters,Features...More

Overload Relay,9 to 45A
  • EATON
  • Overload Relay, 9 to 45AOverload Relay,9 to 45A
  • Item # 5XHL4
  • Mfr. Model # XTOE045CCSS
  • Overload Relay,Starter Type IEC,Current Range 9.00 to 45.0A,For Use With Separate Mounting,Features Detects...More

  • SQUARE D
  • IEC, Differential, Overload RelayIEC, Differential, Overload Relay
  • Multiple product options available

    Overload Relay, IEC, Differential, Separate Mounting No, Depth (In.) 3, Height (In.) 2.56, Width (In.) 1.77, For Use With TeSys D 9-32 Amp,TeSys N Size 00-1 Contactors...More

  • GENERAL ELECTRIC
  • Class 10A, Overload RelayClass 10A, Overload Relay
  • Multiple product options available

    Overload Relay, Class 10A, Kit Required for Retrofit Mtg. RTXP, Separate Mounting Yes, Depth (In.) 2.52, Height (In.) 3.64, Width (In.) 1.77, For Use With — and...More

  • SIEMENS
  • Thermal, Overload RelayThermal, Overload Relay
  • Multiple product options available

    Overload Relay, Thermal, Separate Mounting Adaptor Required - See accessories and Standards UL, CSA, CCC, ABS; Varies by NEMA Size and Thermal Setting Range (A)

Overload Relay,Class 10,5.5 to 8.5A
  • GENERAL ELECTRIC
  • Overload Relay, Class 10,5.5 to 8.5AOverload Relay,Class 10,5.5 to 8.5A
  • Item # 3HYK4
  • Mfr. Model # RT1M
  • Overload Relay,Starter Type IEC,Current Range 5.50 to 8.50A,For Use With CL00, CL01, CL02, CL25, CL04, CL45...More

  • GENERAL ELECTRIC
  • IEC, Manual/Auto Reset, Thermal Overload RelayIEC, Manual/Auto Reset, Thermal Overload Relay
  • Multiple product options available

    Thermal Overload Relay, IEC, Manual/Auto Reset, Separate Mounting No, For Use With C-2000 MC/TLI Mini Contactors and Standards UL/CSA; Varies by Thermal Setting Range (A)More

Overload Relay,0.33 to 1.65A
  • EATON
  • Overload Relay, 0.33 to 1.65AOverload Relay,0.33 to 1.65A
  • Item # 5XHN8
  • Mfr. Model # XTOE1P6CCSS
  • Overload Relay,Starter Type IEC,Current Range 0.33 to 1.65A,For Use With Separate Mounting,Features Detects...More

Overload Relay,Class 10,8 to 12A
  • GENERAL ELECTRIC
  • Overload Relay, Class 10,8 to 12AOverload Relay,Class 10,8 to 12A
  • Item # 3HYK5
  • Mfr. Model # RT1N
  • Overload Relay,Starter Type IEC,Current Range 8.00 to 12.0A,For Use With CL00, CL01, CL02, CL25, CL04, CL45...More

Overload Relay,Class 10,14.5 to 18A
  • GENERAL ELECTRIC
  • Overload Relay, Class 10,14.5 to 18AOverload Relay,Class 10,14.5 to 18A
  • Item # 3HYK7
  • Mfr. Model # RT1S
  • Overload Relay,Starter Type IEC,Current Range 14.5 to 18.0A,For Use With CL02, CL25, CL04, CL45...More

  • GENERAL ELECTRIC
  • NEMA, Solid State Overload RelayNEMA, Solid State Overload Relay
  • Multiple product options available

    Solid State Overload Relay, NEMA, NEMA Size 1, Separate Mounting Yes, Depth (In.) 3.94, Height (In.) 7, Width (In.) 3.55, For Use With NEMA Size 3 Starter and Standards...More

Results per page: 16 | 32 | 48

Heavy-duty overload relays from Grainger extend the service life of industrial motors and machinery. Paired with a contactor in the motor starter, they're designed to open the starting circuit and cut the power to the motor if it begins to draw too much current for an extended time. Choose either a thermal relay or an electronic relay based on NEMA size, thermal setting range and voltage requirements. Shop here for the type of overload relays you need.