Skip Content

Filter Results By

Applied Filters Clear All

Item
Cooking Chamber Size H x W x D
Holding Capacity
Brand
Price
  • View MoreView Less
Shop By

Ovens, Griddles, Sandwich Presses and Fryers

7 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Electric Flat Top Griddle, 36 x 20 x 11
    Convection Oven,3 Shelves,Half Size
    • CADCO
    • Convection Oven, 3 Shelves, Half SizeConvection Oven,3 Shelves,Half Size
    • Item # 11U481
    • Mfr. Model # OV-013
    • Convection Oven, Half Size, Cooking Chamber Size H x W x D 9 x 18-3/4 x 13-3/4, Holding Capacity 3 Half Size...More

    Waffle Baker,Double,1800 Watt
    • WELLS MANUFACTURING
    • Waffle Baker, Double, 1800 WattWaffle Baker,Double,1800 Watt
    • Item # 24T807
    • Mfr. Model # WB-WB-2E
    • Waffle Baker, Double, Heat Setting Pre Set, Voltage 120, 15 Amps, 1800 Watts, NEMA 5-20P Plug, Material Cast...More

    Convection Oven,3 Shelves,Half Size
    • CADCO
    • Convection Oven, 3 Shelves, Half SizeConvection Oven,3 Shelves,Half Size
    • Item # 11U520
    • Mfr. Model # OV-013SS
    • Convection Oven, Half Size, Cooking Chamber Size H x W x D 9 x 18-3/4 x 13-3/4, Holding Capacity 3 Half Size...More

    Manual Gas Griddle,W 36 In
    • APW WYOTT
    • Manual Gas Griddle, W 36 InManual Gas Griddle,W 36 In
    • Item # 6FGN0
    • Mfr. Model # GGM-36H
    • Manual Gas Griddle, Material Stainless and Aluminized Steel, Includes Flat Polished Steel Griddle Plate, Full...More

    Convection Oven, 23 1/2 x 23 1/2
    • VOLLRATH
    • Convection Oven, 23 1/2 x 23 1/2Convection Oven, 23 1/2 x 23 1/2
    • Item # 4NEA6
    • Mfr. Model # 40703
    • Convection Oven, Overall Length 23 1/2 In., Overall Width 23 1/2 In., Overall Height 21 In., Cooking Chamber...More

    Manual Gas Griddle,W 24 In
    • APW WYOTT
    • Manual Gas Griddle, W 24 InManual Gas Griddle,W 24 In
    • Item # 6FGL9
    • Mfr. Model # GGM-24H
    • Manual Gas Griddle, Material Stainless and Aluminized Steel, Includes Flat Polished Steel Griddle Plate, Full...More

    Results per page: 16 | 32 | 48