Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Brand
  • View MoreView Less
Price
Shop By

Ovens, Griddles, Sandwich Presses and Fryers

17 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Electric Countertop Griddle,120V
    • WARING COMMERCIAL
    • Electric Countertop Griddle, 120V
    • Item # 6DVZ3
    • Mfr. Model # WGR140
    • Electric Countertop Griddle, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA 5-15P...More

    Double Belgian Waffle Maker,120V
    • WARING COMMERCIAL
    • Double Belgian Waffle Maker, 120V
    • Item # 6DWE6
    • Mfr. Model # WW250
    • Double Belgian Waffle Maker, 60 1 1/4 In. Waffles/Hr, Heat Setting Adjustable Temp Range 1-5, Voltage 120, 10...More

    Large Panini Grill,208V
    • WARING COMMERCIAL
    • Large Panini Grill, 208V
    • Item # 6DVY7
    • Mfr. Model # WPG250B
    • Large Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 208, 13.5 Amps, 2800 Watts, NEMA...More

    Dual Panini Grill,240V
    • WARING COMMERCIAL
    • Dual Panini Grill, 240V
    • Item # 6DVZ0
    • Mfr. Model # WPG300
    • Dual Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 240, 13 Amps, 3200 Watts, NEMA...More

    Compact Panini Grill,120V
    • WARING COMMERCIAL
    • Compact Panini Grill, 120V
    • Item # 6DVY3
    • Mfr. Model # WPG150
    • Compact Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA...More

    Large Panini Grill,120V
    • WARING COMMERCIAL
    • Large Panini Grill, 120V
    • Item # 6DVY6
    • Mfr. Model # WPG250
    • Large Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA...More

    Toasting Grill,14 1/2x1
    • WARING COMMERCIAL
    • Toasting Grill, 14 1/2x1
    • Item # 6DVY8
    • Mfr. Model # WFG250
    • Toasting Grill, Flat Plates, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA 5-15P...More

    Single Belgian Waffle Maker
    • WARING COMMERCIAL
    • Single Belgian Waffle Maker
    • Item # 16W652
    • Mfr. Model # WW180
    • Single Belgian Waffle Maker, Voltage 120, 10 Amps, 1200 Watts, 5-15P Plug, Material Whitford Coated Aluminum,...More

    Panini Grill,120V
    • WARING COMMERCIAL
    • Panini Grill, 120V
    • Item # 6DVY9
    • Mfr. Model # WDG250
    • Panini Grill, Ribbed Top Plate,Flat Bottom Plate, Heat Setting Up to 500 Degrees F, Voltage 120, 15 Amps,...More

    Crepe Maker,1800 Watts
    • WARING COMMERCIAL
    • Crepe Maker, 1800 Watts
    • Item # 16W654
    • Mfr. Model # WSC160
    • Crepe Maker, Heat Setting 570, Voltage 120, 15 Amps, 1800 Watts, 5-15P Plug, Material Cast Iron, Includes...More

    Dual Panini Grill,240V
    • WARING COMMERCIAL
    • Dual Panini Grill, 240V
    • Item # 6DVZ2
    • Mfr. Model # WDG300
    • Dual Panini Grill, Half Flat Plates, Half Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 240, 13...More

    Toasting Grill,9 3/4x9 1/4
    • WARING COMMERCIAL
    • Toasting Grill, 9 3/4x9 1/4
    • Item # 6DVY5
    • Mfr. Model # WFG150
    • Toasting Grill, Flat Plates, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA 5-15P...More

    Double Waffle Maker
    • WARING COMMERCIAL
    • Double Waffle Maker
    • Item # 16W653
    • Mfr. Model # WW200
    • Double Waffle Maker, Voltage 120, 11.66 Amps, 1400 Watts, 5-15P Plug, Material Whitford Coated Aluminum,...More

    Compact Panini Grill,208V
    • WARING COMMERCIAL
    • Compact Panini Grill, 208V
    • Item # 6DVY4
    • Mfr. Model # WPG150B
    • Compact Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 208, 11.5 Amps, 2400 Watts,...More

    Double Belgian Waffle Maker,208V
    • WARING COMMERCIAL
    • Double Belgian Waffle Maker, 208V
    • Item # 6DWE7
    • Mfr. Model # WW250B
    • Double Belgian Waffle Maker, 60 1 1/4 In. Waffles/Hr, Heat Setting Adjustable Temp Range 1-5, Voltage 208,...More

    Electric Griddle,3300 Watts
    • WARING COMMERCIAL
    • Electric Griddle, 3300 Watts
    • Item # 16W650
    • Mfr. Model # WGR240
    • Electric Griddle, Heat Setting 570, Voltage 240, 13.75 Amps, 3300 Watts, 6-20P Plug, Material Stainless...More

    Dual Toasting Grill,240V
    • WARING COMMERCIAL
    • Dual Toasting Grill, 240V
    • Item # 6DVZ1
    • Mfr. Model # WFG300
    • Dual Toasting Grill, Flat Plates, Heat Setting Up to 570 Degrees F, Voltage 240, 13 Amps, 3200 Watts, NEMA...More

    Results per page: 16 | 32 | 48