Skip Content

Filter Results By

Price
Shop By

Ovens, Griddles, Sandwich Presses and Fryers

26 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    Gas Countertop Griddle,6 Burners
    • BAKERS PRIDE
    • Gas Countertop Griddle, 6 Burners
    • Item # 6EKT2
    • Mfr. Model # HDMG-2436
    • Gas Countertop Griddle, 6 Burner, Material Stainless Steel, Includes Front Grease Trough, Slide-Out Grease...More

    Gas Convection Oven,Double,H 72-1/4 In
    • BAKERS PRIDE
    • Gas Convection Oven, Double, H 72-1/4 In
    • Item # 6EKR3
    • Mfr. Model # BCO-G2
    • Gas Convection Oven, Double Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In., Heat...More

    Gas Countertop Griddle,8 Burners
    • BAKERS PRIDE
    • Gas Countertop Griddle, 8 Burners
    • Item # 6EKT3
    • Mfr. Model # HDMG-2448
    • Gas Countertop Griddle, 8 Burner, Material Stainless Steel, Includes Front Grease Trough, Slide-Out Grease...More

    Electric Convection Oven,Single,L 38 1/4
    • BAKERS PRIDE
    • Electric Convection Oven, Single, L 38 1/4
    • Item # 6EKR4
    • Mfr. Model # GDCO-E1
    • Electric Convection Oven, Single Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In.,...More

    Gas Deck Oven,Double,Brick Line
    • BAKERS PRIDE
    • Gas Deck Oven, Double, Brick Line
    • Item # 6EKU8
    • Mfr. Model # Y-602BL
    • Gas Deck Oven, Double Deck, Brick Line, Cooking Chamber Size H x W x D 8 In. x 60 In. x 36 In., Heat Setting...More

    Electric Convection Oven,Double,L 34 In
    • BAKERS PRIDE
    • Electric Convection Oven, Double, L 34 In
    • Item # 6EKR1
    • Mfr. Model # BCO-E2
    • Electric Convection Oven, Double Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In.,...More

    Electric Convection Oven,Double,L 38 1/4
    • BAKERS PRIDE
    • Electric Convection Oven, Double, L 38 1/4
    • Item # 6EKR5
    • Mfr. Model # GDCO-E2
    • Electric Convection Oven, Double Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In.,...More

    Gas Convection Ovens,H 72-1/4 In
    • BAKERS PRIDE
    • Gas Convection Ovens, H 72-1/4 In
    • Item # 6EKR7
    • Mfr. Model # GDCO-G2
    • Gas Convection Ovens, Double Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In., Heat...More

    Gas Deck Oven,Double,Display
    • BAKERS PRIDE
    • Gas Deck Oven, Double, Display
    • Item # 6EKV2
    • Mfr. Model # Y-802-DSP
    • Gas Deck Oven, Double Deck, Display, Cooking Chamber Size H x W x D 8 In. x 66 In. x 44 In., Heat Setting 300...More

    Gas Deck Oven,Single,W 84
    • BAKERS PRIDE
    • Gas Deck Oven, Single, W 84
    • Item # 6EKU9
    • Mfr. Model # Y-800
    • Gas Deck Oven, Single Deck, Cooking Chamber Size H x W x D 8 In. x 66 In. x 44 In., Heat Setting 300 to 650...More

    Electric Deck Oven,Single,L 25 In
    • BAKERS PRIDE
    • Electric Deck Oven, Single, L 25 In
    • Item # 6EKT8
    • Mfr. Model # P18S
    • Electric Deck Oven, Single Deck, Cooking Chamber Size H x W x D 3 1/4 In. x 17 3/4 In. x 17 1/2 In., Heat...More

    Electric Deck Oven,Double,Brick Line
    • BAKERS PRIDE
    • Electric Deck Oven, Double, Brick Line
    • Item # 6EKU1
    • Mfr. Model # P44-BL
    • Electric Deck Oven, Double Deck, Brick Line, Cooking Chamber Size H x W x D 3 1/4 In. x 20 3/4 In. x 20 3/4...More

    Gas Deck Oven,Single,Display
    • BAKERS PRIDE
    • Gas Deck Oven, Single, Display
    • Item # 6EKU4
    • Mfr. Model # Y-600-DSP
    • Gas Deck Oven, Single Deck, Display, Cooking Chamber Size H x W x D 8 In. x 60 In. x 36 In., Heat Setting 300...More

    Gas Counter Top Griddle,4 Burners
    • BAKERS PRIDE
    • Gas Counter Top Griddle, 4 Burners
    • Item # 6EKT1
    • Mfr. Model # HDMG-2424
    • Gas Countertop Griddle, 4 Burner, Material Stainless Steel, Includes Front Grease Trough, Slide-Out Grease...More

    Gas Convection Oven,Single,H 63-3/8 In
    • BAKERS PRIDE
    • Gas Convection Oven, Single, H 63-3/8 In
    • Item # 6EKR2
    • Mfr. Model # BCO-G1
    • Gas Convection Oven, Single Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In., Heat...More

    Gas Deck Oven,Double,Display
    • BAKERS PRIDE
    • Gas Deck Oven, Double, Display
    • Item # 6EKU7
    • Mfr. Model # Y-602-DSP
    • Gas Deck Oven, Double Deck, Display, Cooking Chamber Size H x W x D 8 In. x 60 In. x 36 In., Heat Setting 300...More

    Electric Convection Oven,Single,L 34 In
    • BAKERS PRIDE
    • Electric Convection Oven, Single, L 34 In
    • Item # 6EKR0
    • Mfr. Model # BCO-E1
    • Electric Convection Oven, Single Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In.,...More

    Gas Convection Ovens,H 63-3/8 In
    • BAKERS PRIDE
    • Gas Convection Ovens, H 63-3/8 In
    • Item # 6EKR6
    • Mfr. Model # GDCO-G1
    • Gas Convection Ovens, Single Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In., Heat...More

    Gas Deck Oven,Double
    • BAKERS PRIDE
    • Gas Deck Oven, Double
    • Item # 6EKV1
    • Mfr. Model # Y-802
    • Gas Deck Oven, Double Deck, Cooking Chamber Size H x W x D 8 In. x 66 In. x 44 In., Heat Setting 300 to 650...More

    Electric Deck Oven,Single,L 28 In
    • BAKERS PRIDE
    • Electric Deck Oven, Single, L 28 In
    • Item # 6EKU0
    • Mfr. Model # P22S
    • Electric Deck Oven, Single Deck, Cooking Chamber Size H x W x D 3 1/4 In. x 20 3/4 In. x 20 3/4 In., Heat...More

    Gas Deck Oven,Single,W 78 In
    • BAKERS PRIDE
    • Gas Deck Oven, Single, W 78 In
    • Item # 6EKU3
    • Mfr. Model # Y-600
    • Gas Deck Oven, Single Deck, Cooking Chamber Size H x W x D 8 In. x 60 In. x 36 In., Heat Setting 300 to 650...More

    Gas Deck Oven,Double
    • BAKERS PRIDE
    • Gas Deck Oven, Double
    • Item # 6EKU6
    • Mfr. Model # Y-602
    • Gas Deck Oven, Double Deck, Cooking Chamber Size H x W x D 8 In. x 60 In. x 36 In., Heat Setting 300 to 650...More

    Gas Deck Oven,Single, Display
    • BAKERS PRIDE
    • Gas Deck Oven, Single, Display
    • Item # 6EKV0
    • Mfr. Model # Y-800-DSP
    • Gas Deck Oven, Single Deck, Display, Cooking Chamber Size H x W x D 8 In. x 66 In. x 44 In., Heat Setting 300...More

    Electric Deck Oven,Single,Brick Line
    • BAKERS PRIDE
    • Electric Deck Oven, Single, Brick Line
    • Item # 6EKT9
    • Mfr. Model # P22-BL
    • Electric Deck Oven, Single Deck, Brick Line, Cooking Chamber Size H x W x D 3 1/4 In. x 20 3/4 In. x 20 3/4...More

    Electric Deck Oven,Double
    • BAKERS PRIDE
    • Electric Deck Oven, Double
    • Item # 6EKU2
    • Mfr. Model # P44S
    • Electric Deck Oven, Double Deck, Cooking Chamber Size H x W x D 3 1/4 In. x 20 3/4 In. x 20 3/4 In., Heat...More

    Gas Deck Oven,Single,Brick Line
    • BAKERS PRIDE
    • Gas Deck Oven, Single, Brick Line
    • Item # 6EKU5
    • Mfr. Model # Y-600BL
    • Gas Deck Oven, Single Deck, Brick Line, Cooking Chamber Size H x W x D 8 In. x 60 In. x 36 In., Heat Setting...More

    Results per page: 16 | 32 | 48