Skip Content

Filter Results By

Item
Cooking Chamber Size H x W x D
Holding Capacity
Brand
Price
Shop By
Ratings

Ovens, Griddles, and Sandwich Presses

111 Results Found that Include 111 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Toaster Oven,Counter,15-51/64in.L
  • OSTER
  • Toaster Oven, Counter, 15-51/64in.L Toaster Oven,Counter,15-51/64in.L
  • Item # 38FA40
  • Mfr. Model # TSSTTVG01
  • Toaster Oven, Counter, Overall Length (In.) 15-51/64, Overall Width (In.) 8-13/64, Overall Height (In.)...More

Toaster Oven,Convection,22-1/5 in.L
  • OSTER
  • Toaster Oven, Convection, 22-1/5 in.L Toaster Oven,Convection,22-1/5 in.L
  • Item # 38FA43
  • Mfr. Model # TSSTTVSK01
  • Toaster Oven, Convection, Counter, Overall Length (In.) 22-1/2, Overall Width (In.) 18-4/5, Overall Height...More

Toaster Oven,Counter,17-13/32in.L
  • OSTER
  • Toaster Oven, Counter, 17-13/32in.L Toaster Oven,Counter,17-13/32in.L
  • Item # 38FA41
  • Mfr. Model # TSSTTVVGS1
  • Toaster Oven, Counter, Overall Length (In.) 17-13/32, Overall Width (In.) 11-7/64, Overall Height (In.)...More

Toaster Oven,Convection,20in.L
  • OSTER
  • Toaster Oven, Convection, 20in.L Toaster Oven,Convection,20in.L
  • Item # 38FA44
  • Mfr. Model # TSSTTVMNDG-001
  • Toaster Oven, Convection, Counter, Overall Length (In.) 20, Overall Width (In.) 17, Overall Height (In.) 15,...More

Waffle Maker,900 Watts
  • OSTER
  • Waffle Maker, 900 Watts Waffle Maker,900 Watts
  • Item # 6CDL6
  • Mfr. Model # 003874-0NP-000
  • Waffle Maker, 900 Watts, Non Stick Element Type, Number of Elements 2, 0-1000, Length 10 1/4 In., Width 14...More

Toaster Oven,Convection,19-19/64in.L
  • OSTER
  • Toaster Oven, Convection, 19-19/64in.L Toaster Oven,Convection,19-19/64in.L
  • Item # 38FA42
  • Mfr. Model # TSSTTVF815
  • Toaster Oven, Convection, Counter, Overall Length (In.) 19-19/64, Overall Width (In.) 14-51/64, Overall...More

Single Belgian Waffle Maker
  • WARING COMMERCIAL
  • Single Belgian Waffle Maker Single Belgian Waffle Maker
  • Item # 16W652
  • Mfr. Model # WW180
  • Single Belgian Waffle Maker, Voltage 120, 10 Amps, 1200 Watts, 5-15P Plug, Material Whitford Coated Aluminum,...More

Manual Gas Griddle,W 18 In
  • APW WYOTT
  • Manual Gas Griddle, W 18 In Manual Gas Griddle,W 18 In
  • Item # 6FGL8
  • Mfr. Model # GGM-18I
  • Manual Gas Griddle, Material Stainless and Aluminized Steel, Includes Flat Polished Steel Griddle Plate, Full...More

Electric Griddle,W 36 In
  • APW WYOTT
  • Electric Griddle, W 36 In Electric Griddle,W 36 In
  • Item # 6FGN3
  • Mfr. Model # EG-36I
  • Electric Countertop Griddle, Heat Setting Up to 450 Degrees F, Voltage 208/240, 49/56 Amps, Material...More

Electric Deck Oven,Double
  • BAKERS PRIDE
  • Electric Deck Oven, Double Electric Deck Oven,Double
  • Item # 6EKU2
  • Mfr. Model # P44S
  • Electric Deck Oven, Double Deck, Cooking Chamber Size H x W x D 3 1/4 In. x 20 3/4 In. x 20 3/4 In., Heat...More

Food Cart, Low Temp Cook and Hold Ovens
  • FWE
  • Food Cart, Low Temp Cook and Hold Ovens Food Cart, Low Temp Cook and Hold Ovens
  • Item # 16X963
  • Mfr. Model # LCH-6-6S
  • Food Service Carts, Commercial Low Temp Cook and Hold Oven - Double Stacked, Load Capacity (Lb.) 1000,...More

Food Cart, Low Temp Cook and Hold Oven
  • FWE
  • Food Cart, Low Temp Cook and Hold Oven Food Cart, Low Temp Cook and Hold Oven
  • Item # 16X964
  • Mfr. Model # LCH-18
  • Food Service Carts, Commercial Low Temp Cook and Hold Oven - Full Size, Load Capacity (Lb.) 1000,...More

Hot Proof Cabinets, 24 1/4 x 32 x 69 3/4
  • CRES COR
  • Hot Proof Cabinets, 24 1/4 x 32 x 69 3/4 Hot Proof Cabinets, 24 1/4 x 32 x 69 3/4
  • Item # 5EML2
  • Mfr. Model # 121-PH-1818D
  • Hot Proof Cabinet, Wire Pan Slides, External Dimensions W x D x H 24-1/4 x 32 x 69-3/4 In., Internal Cabinet...More

Hot Cabinet,15A,240V
  • CRES COR
  • Hot Cabinet, 15A, 240V Hot Cabinet,15A,240V
  • Item # 24N114
  • Mfr. Model # H-137-UA-12D-240
  • Hot Cabinet, External Dimensions W x D x H 28-3/4 x 32-3/4 x 73 In., Compartment Dimensions W x D x H 23 x...More

Double Waffle Maker
  • WARING COMMERCIAL
  • Double Waffle Maker Double Waffle Maker
  • Item # 16W653
  • Mfr. Model # WW200
  • Double Waffle Maker, Voltage 120, 11.66 Amps, 1400 Watts, 5-15P Plug, Material Whitford Coated Aluminum,...More

Manual Gas Griddle,W 36 In
  • APW WYOTT
  • Manual Gas Griddle, W 36 In Manual Gas Griddle,W 36 In
  • Item # 6FGN0
  • Mfr. Model # GGM-36I
  • Manual Gas Griddle, Material Stainless and Aluminized Steel, Includes Flat Polished Steel Griddle Plate, Full...More

Griddle,Electric,Portable
  • CADCO
  • Griddle, Electric, Portable Griddle,Electric,Portable
  • Item # 11U515
  • Mfr. Model # PCG-10C
  • Griddle, Portable, Heat Setting 175 - 400 degrees F, Voltage 120, 12.5 Amps, 1500 Watts, NEMA 5-15P Plug,...More

Griddle,Electric,Countertop
  • CADCO
  • Griddle, Electric, Countertop Griddle,Electric,Countertop
  • Item # 11U514
  • Mfr. Model # CG-10
  • Griddle, Countertop, Heat Setting 175 - 450 degrees F, Voltage 120, 12.5 Amps, 1500 Watts, NEMA 5-15P Plug,...More

Natural Gas Griddle,48 x 23-9/16 In
  • WELLS MANUFACTURING
  • Natural Gas Griddle, 48 x 23-9/16 In Natural Gas Griddle,48 x 23-9/16 In
  • Item # 24T826
  • Mfr. Model # HDG4830
  • Natural Gas Griddle, Overall Length (In.) 48-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

Gas Griddle w/Thermostat,36 x 23-9/16 In
  • WELLS MANUFACTURING
  • Gas Griddle w/Thermostat, 36 x 23-9/16 In Gas Griddle w/Thermostat,36 x 23-9/16 In
  • Item # 24T828
  • Mfr. Model # HDTG3630
  • Gas Griddle w/Thermostat, Overall Length (In.) 36-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

Natural Gas Griddle,36 x 23-9/16 In
  • WELLS MANUFACTURING
  • Natural Gas Griddle, 36 x 23-9/16 In Natural Gas Griddle,36 x 23-9/16 In
  • Item # 24T825
  • Mfr. Model # HDG3630
  • Natural Gas Griddle, Overall Length (In.) 36-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

Gas Griddle w/Thermostat,24 x 23-9/16 In
  • WELLS MANUFACTURING
  • Gas Griddle w/Thermostat, 24 x 23-9/16 In Gas Griddle w/Thermostat,24 x 23-9/16 In
  • Item # 24T827
  • Mfr. Model # HDTG2430
  • Gas Griddle w/Thermostat, Overall Length (In.) 24-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

Natural Gas Griddle,24 x 23-9/16 In
  • WELLS MANUFACTURING
  • Natural Gas Griddle, 24 x 23-9/16 In Natural Gas Griddle,24 x 23-9/16 In
  • Item # 24T824
  • Mfr. Model # HDG2430
  • Natural Gas Griddle, Overall Length (In.) 24-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

Gas Griddle w/Thermostat,48 x 23-9/16 In
  • WELLS MANUFACTURING
  • Gas Griddle w/Thermostat, 48 x 23-9/16 In Gas Griddle w/Thermostat,48 x 23-9/16 In
  • Item # 24T829
  • Mfr. Model # HDTG4830
  • Gas Griddle w/Thermostat, Overall Length (In.) 48-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

Double Belgian Waffle Maker,120V
  • WARING COMMERCIAL
  • Double Belgian Waffle Maker, 120V Double Belgian Waffle Maker,120V
  • Item # 6DWE6
  • Mfr. Model # WW250
  • Double Belgian Waffle Maker, 60 1 1/4 In. Waffles/Hr, Heat Setting Adjustable Temp Range 1-5, Voltage 120, 10...More

Dual Panini Grill,240V
  • WARING COMMERCIAL
  • Dual Panini Grill, 240V Dual Panini Grill,240V
  • Item # 6DVZ0
  • Mfr. Model # WPG300
  • Dual Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 240, 13 Amps, 3200 Watts, NEMA...More

Double Belgian Waffle Maker,208V
  • WARING COMMERCIAL
  • Double Belgian Waffle Maker, 208V Double Belgian Waffle Maker,208V
  • Item # 6DWE7
  • Mfr. Model # WW250B
  • Double Belgian Waffle Maker, 60 1 1/4 In. Waffles/Hr, Heat Setting Adjustable Temp Range 1-5, Voltage 208,...More

Portable Gas Griddle,6 Burners
  • CROWN VERITY
  • Portable Gas Griddle, 6 Burners Portable Gas Griddle,6 Burners
  • Item # 12H024
  • Mfr. Model # MG-48
  • Portable Gas Griddle, 6 Burners, Cooking Chamber Size H x W x D 36 x 46 x 21, Material Stainless Steel,...More

Dual Toasting Grill,240V
  • WARING COMMERCIAL
  • Dual Toasting Grill, 240V Dual Toasting Grill,240V
  • Item # 6DVZ1
  • Mfr. Model # WFG300
  • Dual Toasting Grill, Flat Plates, Heat Setting Up to 570 Degrees F, Voltage 240, 13 Amps, 3200 Watts, NEMA...More

Portable Gas Griddle,8 Burners
  • CROWN VERITY
  • Portable Gas Griddle, 8 Burners Portable Gas Griddle,8 Burners
  • Item # 12H025
  • Mfr. Model # MG-60
  • Portable Gas Griddle, 8 Burners, Cooking Chamber Size H x W x D 36 x 58 x 21, Material Stainless Steel,...More

Dual Panini Grill,240V
  • WARING COMMERCIAL
  • Dual Panini Grill, 240V Dual Panini Grill,240V
  • Item # 6DVZ2
  • Mfr. Model # WDG300
  • Dual Panini Grill, Half Flat Plates, Half Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 240, 13...More

Electric Sandwich Press,14x19x23
  • VOLLRATH
  • Electric Sandwich Press, 14x19x23 Electric Sandwich Press,14x19x23
  • Item # 4NEC4
  • Mfr. Model # 40790
  • Electric Sandwich Press, Panini, Overall Length 14 In., Overall Width 19 In., Overall Height 23 In., Cooking...More

Results per page:  16 | 32 | 48

Check out oven, griddle, sandwich press and fryer options from Grainger when you’re looking for a pizza oven, large capacity convection oven, gas deck oven, electric or gas countertop griddle, roller grill, toasting grill, Panini griddle and more. Enhance your kitchen with one or more of these high-quality oven, griddle, sandwich press and fryer options from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More