Filter Results By

Applied Filters Clear All

Item
Style
Material
Max. Temp.
Size
Color
Brand
Price
  • View MoreView Less
Shop By

5 Results Found that Include 5 Products 

 |  Results per page: 16 | 32 | 48

    Puppet Oven Mitt, Black, 15 In

    SAN JAMAR

    Grainger Item # 13H632 | Mfr. Model # UPM15BK

    Catalog Page # 1695 (PDF)

    Oven Mitt, Puppet, Material Non-Slip Textured Material, Max. Temp. 500, Size 15 In., Color Black

    Conventional Oven Mitt, Terry, 17 In, PR

    SAN JAMAR

    Grainger Item # 12W071 | Mfr. Model # 817TM-SB

    Catalog Page # 1695 (PDF)

    Oven Mitt, Conventional, Material Heavy-Duty Institutional Grade Terry, Max. Temp. 500, Size 17 In., Color...More

    Conventional Oven Mitt, Black, 15 In

    SAN JAMAR

    Grainger Item # 13H634 | Mfr. Model # 810CM15

    Catalog Page # 1695 (PDF)

    Oven Mitt, Conventional, Material Quilted and Textured Non-Slip Material, Max. Temp. 500, Size 15 In., Color...More

    Burner Hot Hand Protector

    BEL-ART - SCIENCEWARE

    Grainger Item # 9NR12 | Mfr. Model # F38000-0000

    Catalog Page # NA

    BURNER HOT HAND PROTECTOR BEL-ART

    Conventional Oven Mitt, Tan, 24 In, PR

    SAN JAMAR

    Grainger Item # 12W069 | Mfr. Model # 800FG24

    Catalog Page # 1695 (PDF)

    Oven Mitt, Conventional, Material Quilted, Max. Temp. 450, Size 24 In., Color Tan, Standards CE Compliant

     |  Results per page: 16 | 32 | 48
      loader image