Skip Content

Filter Results By

Applied Filters Clear All

Outdoor LED Light Fixtures

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Post Top,86W,4630L
  • GE LIGHTING
  • LED Post Top, 86W, 4630L LED Post Top,86W,4630L
  • Item # 12C687
  • Mfr. Model # EPAS0C5A41B4FBLCK
  • LED Post Top, Lamp Type Evolve, Lamp Watts 86, Housing Finish Black, Housing Material Die Cast Aluminum,...More

  • Category : LED Post Top Fixtures
LED Area Light,282W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type III, Square Pole LED Area Light,282W,Type III,Square Pole
  • Item # 22EL92
  • Mfr. Model # DSX2 LED 80C 1000 50K T3MMVOLTSPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,282W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type V, Square Pole LED Area Light,282W,Type V,Square Pole
  • Item # 22EL93
  • Mfr. Model # DSX2 LED 80C 1000 50K T5MMVOLTSPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,282W,Type V,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type V, Round Pole LED Area Light,282W,Type V,Round Pole
  • Item # 22EL95
  • Mfr. Model # DSX2 LED 80C 1000 50K T5MMVOLTRPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,188W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type III, Square Pole LED Area Light,188W,Type III,Square Pole
  • Item # 22EL88
  • Mfr. Model # DSX2 LED 80C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Area/Roadway,LED,Bronze,88W
  • ACUITY LITHONIA
  • Area/Roadway, LED, Bronze, 88W Area/Roadway,LED,Bronze,88W
  • Item # 6ECH9
  • Mfr. Model # MRP LED 1 63B350/40K SR5 MVOLT DDBXD
  • Area/Roadway, Watts 109, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution SR5,...More

  • Category : LED Area and Roadway Lights
17,500 Lumens LED Floodlight, Dark Bronze, LED Replacement
  • 17,500 Lumens LED Floodlight, Dark Bronze, LED Replacement For 400W HPS/MH LED Floodlight
  • Item # 13R134
  • Mfr. Model # MAQA1207LEDE1SWBZ1M
  • LED Floodlight, 288 Watts, Voltage 120 to 277VAC, Lumens Per Watt 60, Color Temp. 4000K, Rated Life 50,000...More

  • Category : LED Floodlights
LED Area Light,5000K,21-3/4inL,Type IV
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 5000K, 21-3/4inL, Type IV LED Area Light,5000K,21-3/4inL,Type IV
  • Item # 45VT87
  • Mfr. Model # CL1-A-90LU-5K-4-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,5000K,21-3/4inL,Type III
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 5000K, 21-3/4inL, Type III LED Area Light,5000K,21-3/4inL,Type III
  • Item # 45VT86
  • Mfr. Model # CL1-A-90LU-5K-3-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,4000K,21-3/4inL,Type IV
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 4000K, 21-3/4inL, Type IV LED Area Light,4000K,21-3/4inL,Type IV
  • Item # 45VT85
  • Mfr. Model # CL1-A-90LU-4K-4-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,4000K,21-3/4inL,Type III
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 4000K, 21-3/4inL, Type III LED Area Light,4000K,21-3/4inL,Type III
  • Item # 45VT84
  • Mfr. Model # CL1-A-90LU-4K-3-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,31-1/4inL,Type IV,280W
  • HUBBELL LIGHTING - BEACON
  • LED Area Light, 31-1/4inL, Type IV, 280W LED Area Light,31-1/4inL,Type IV,280W
  • Item # 45VT33
  • Mfr. Model # VP-L/96NB-280/5K/T4/UNV/RA/BZT
  • LED Area Light, Watts 280, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,31-1/4inL,Type III,280W
  • HUBBELL LIGHTING - BEACON
  • LED Area Light, 31-1/4inL, Type III, 280W LED Area Light,31-1/4inL,Type III,280W
  • Item # 45VT32
  • Mfr. Model # VP-L/96NB-280/5K/T3/UNV/RA/BZT
  • LED Area Light, Watts 280, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Post Top,86W,4630L
  • GE LIGHTING
  • LED Post Top, 86W, 4630L LED Post Top,86W,4630L
  • Item # 12C688
  • Mfr. Model # EPAS0C3A41B4FBLCK
  • LED Post Top, Lamp Type Evolve, Lamp Watts 86, Housing Finish Black, Housing Material Die Cast Aluminum,...More

  • Category : LED Post Top Fixtures
LED Area Light,282W,Type III,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type III, Round Pole LED Area Light,282W,Type III,Round Pole
  • Item # 22EL94
  • Mfr. Model # DSX2 LED 80C 1000 50K T3MMVOLTRPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,188W,Type V,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type V, Round Pole LED Area Light,188W,Type V,Round Pole
  • Item # 22EL91
  • Mfr. Model # DSX2 LED 80C 700 50K T5M MVOLT RPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,188W,Type III,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type III, Round Pole LED Area Light,188W,Type III,Round Pole
  • Item # 22EL90
  • Mfr. Model # DSX2 LED 80C 700 50K T3M MVOLT RPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,188W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type V, Square Pole LED Area Light,188W,Type V,Square Pole
  • Item # 22EL89
  • Mfr. Model # DSX2 LED 80C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More