Skip Content

Filter Results By

Applied Filters Clear All

Outdoor LED Light Fixtures

23 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Area Light,21-3/4inL,Type III,140W
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 21-3/4inL, Type III, 140W LED Area Light,21-3/4inL,Type III,140W
  • Item # 45VT82
  • Mfr. Model # CL1-A-60LU-4K-3-DB
  • LED Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,131W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type III, Square Pole LED Area Light,131W,Type III,Square Pole
  • Item # 22EL87
  • Mfr. Model # DSX1 LED 60C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Light,LED,196W,Lumens 13000,Symmetric
  • ACUITY LITHONIA
  • Light, LED, 196W, Lumens 13000, Symmetric Light,LED,196W,Lumens 13000,Symmetric
  • Item # 4ZDA3
  • Mfr. Model # CSX1 LED60C 1000 40K T5M MVOLT SPA DDBXD
  • Area Light, Watts 146, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,99W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 99W, Type III, Square Pole LED Area Light,99W,Type III,Square Pole
  • Item # 22EL83
  • Mfr. Model # DSX1 LED 60C 530 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 99, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

  • Category : LED Area and Roadway Lights
LED Area Light,21-3/4inL,Type IV,140W
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 21-3/4inL, Type IV, 140W LED Area Light,21-3/4inL,Type IV,140W
  • Item # 45VT83
  • Mfr. Model # CL1-A-60LU-4K-4-DB
  • LED Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Bollard,1005 Lumens,4200K,25W
  • HUBBELL LIGHTING - KIM
  • LED Bollard, 1005 Lumens, 4200K, 25W LED Bollard,1005 Lumens,4200K,25W
  • Item # 45VT62
  • Mfr. Model # VRB1/20L4KUV/DB
  • LED Bollard, Lumens 1005, Voltage 120 to 277VAC, Watts 25, 4200K, Light Distribution Flood, Housing Color...More

  • Category : LED Landscape Lighting
LED Area Light,131W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type V, Square Pole LED Area Light,131W,Type V,Square Pole
  • Item # 22EL86
  • Mfr. Model # DSX1 LED 60C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 131, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,99W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 99W, Type V, Square Pole LED Area Light,99W,Type V,Square Pole
  • Item # 22EL85
  • Mfr. Model # DSX1 LED 60C 530 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 131, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,99W,Type III,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 99W, Type III, Round Pole LED Area Light,99W,Type III,Round Pole
  • Item # 22EL82
  • Mfr. Model # DSX1 LED 60C 530 50K T3M MVOLT RPA DDBXD
  • Area Light, Watts 99, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

  • Category : LED Area and Roadway Lights
LED Area Light,99W,Type V,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 99W, Type V, Round Pole LED Area Light,99W,Type V,Round Pole
  • Item # 22EL84
  • Mfr. Model # DSX1 LED 60C 530 50K T5M MVOLT RPA DDBXD
  • Area Light, Watts 99, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

  • Category : LED Area and Roadway Lights
Area Light,143W,SR5
  • ACUITY LITHONIA
  • Area Light, 143W, SR5 Area Light,143W,SR5
  • Item # 21P674
  • Mfr. Model # DSX1 LED 2 30B700/50K SR5 MVOLT RPADDBXD
  • Area Light, Watts 143, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution SR5, 6322...More

  • Category : LED Area and Roadway Lights
Area Light,143W,SR3
  • ACUITY LITHONIA
  • Area Light, 143W, SR3 Area Light,143W,SR3
  • Item # 21P673
  • Mfr. Model # DSX1 LED 2 30B700/50K SR3 MVOLT RPADDBXD
  • Area Light, Watts 143, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution SR3, 6394...More

  • Category : LED Area and Roadway Lights
Area Light,220W,Type V Wide,21127L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 220W, Type V Wide, 21127L Area Light,220W,Type V Wide,21127L
  • Item # 21RU94
  • Mfr. Model # VPL96NB2205KT5UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Area Light,220W,Type III,20551L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 220W, Type III, 20551L Area Light,220W,Type III,20551L
  • Item # 21RU92
  • Mfr. Model # VPL96NB2205KT3UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Area Light,220W,Type IV,20267L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 220W, Type IV, 20267L Area Light,220W,Type IV,20267L
  • Item # 21RU93
  • Mfr. Model # VPL96NB2205KT4UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,5700K,Bronze
  • CREE
  • LED Area Luminaire, 5700K, Bronze LED Area Luminaire,5700K,Bronze
  • Item # 48PF12
  • Mfr. Model # OSQ-A-NM-3ME-S-57K-UL-BZ
  • LED Area Luminaire, Watts 223, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,20,841 lm
  • CREE
  • LED Area Luminaire, 20,841 lm LED Area Luminaire,20,841 lm
  • Item # 48PF20
  • Mfr. Model # OSQ-A-NM-5ME-S-57K-UL-BZ
  • LED Area Luminaire, Watts 223, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,Bronze,21,475 lm
  • CREE
  • LED Area Luminaire, Bronze, 21,475 lm LED Area Luminaire,Bronze,21,475 lm
  • Item # 48PE99
  • Mfr. Model # OSQ-A-NM-3ME-S-40K-UL-BZ
  • LED Area Luminaire, Watts 223, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,Bronze,22,705 lm
  • CREE
  • LED Area Luminaire, Bronze, 22,705 lm LED Area Luminaire,Bronze,22,705 lm
  • Item # 48PF16
  • Mfr. Model # OSQ-A-NM-4ME-S-57K-UL-BZ
  • LED Area Luminaire, Watts 223, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,Bronze,223W
  • CREE
  • LED Area Luminaire, Bronze, 223W LED Area Luminaire,Bronze,223W
  • Item # 48PF08
  • Mfr. Model # OSQ-A-NM-5ME-S-40K-UL-BZ
  • LED Area Luminaire, Watts 223, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,Bronze,21,253 lm
  • CREE
  • LED Area Luminaire, Bronze, 21,253 lm LED Area Luminaire,Bronze,21,253 lm
  • Item # 48PF04
  • Mfr. Model # OSQ-A-NM-4ME-S-40K-UL-BZ
  • LED Area Luminaire, Watts 223, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Light,LED,209W,Lumens 18864,Asymmetric
  • ACUITY LITHONIA
  • Light, LED, 209W, Lumens 18864, Asymmetric Light,LED,209W,Lumens 18864,Asymmetric
  • Item # 4ZDA2
  • Mfr. Model # CSX1 LED60C 1000 40K T3M MVOLT SPA DDBXD
  • Area Light, Watts 209, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More