Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Green Certification

Outdoor LED Light Fixtures

33 Results Found that Include 44 Products 

Results per page: 16 | 32 | 48
LED Wide Flood,11W,489L,Drk Bronze
  • HUBBELL
  • LED Wide Flood, 11W, 489L, Drk Bronze
  • Item # 13T375
  • Mfr. Model # ALF-6LU-5K-BZ
  • Wide Flood, Housing Finish Dark Bronze, Housing Material Extruded Aluminum, CRI 70, Light Distribution Wide...More

  • HUBBELL
  • LED Wall Pack Item
  • Multiple product options available

LED Bollard,30W,Fresno,1379L
  • HUBBELL
  • LED Bollard, 30W, Fresno, 1379L
  • Item # 21RU59
  • Mfr. Model # FN212LU5KDB
  • LED Bollard, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Light Distribution Cont.-Asym....More

Step Light,LED,5 Watts,Black
  • HUBBELL LIGHTING - KIM
  • Step Light, LED, 5 Watts, Black
  • Item # 3GPE7
  • Mfr. Model # EL807/3L3KUV/BL
  • Step Light, Black, Color Temp. 3500K, CRI 80, 9.38 In. Length, 4.50 In. Width, 3.50 In. Height, 300 Initial...More

Area Light,90W,Type V Wide,7785L
  • HUBBELL
  • Area Light, 90W, Type V Wide, 7785L
  • Item # 21RU87
  • Mfr. Model # VPS30NB905KT5UNVSF2BZ
  • Area Light, Watts 90, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Step Light,LED,15 Watts,Bronze
  • HUBBELL LIGHTING - KIM
  • Step Light, LED, 15 Watts, Bronze
  • Item # 3GPF1
  • Mfr. Model # EL807/9L3KUV/DB
  • Step Light, CRI 80, Length 9-3/8 In., Width 4-1/2 In., Height 3-1/2 In., Voltage 120-277, 15 Watts, Lumens...More

Step Light,LED,5 Watts,Bronze
  • HUBBELL LIGHTING - KIM
  • Step Light, LED, 5 Watts, Bronze
  • Item # 3GPE9
  • Mfr. Model # EL807/3L3KUV/DB
  • Step Light, Dark Bronze, Color Temp. 3500K, CRI 80, 9.38 In. Length, 4.50 In. Width, 3.50 In. Height, 900...More

Accent Light,Narrow Flood,120to277V,11W
  • KIM LIGHTING
  • Accent Light, Narrow Flood, 120to277V, 11W
  • Item # 31LA66
  • Mfr. Model # EL700F3/9L3KUV/DB
  • Accent Light, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, CRI 80, Light Distribution...More

LED Bollard,46W,Tempe,2342L
  • HUBBELL
  • LED Bollard, 46W, Tempe, 2342L
  • Item # 21RU66
  • Mfr. Model # TMR24LU5KDB
  • LED Bollard, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Light Distribution Cont.-Asym....More

Area Light,Dk Brz,Type III,Sqr Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type III, Sqr Pole, 91W
  • Item # 22EL97
  • Mfr. Model # DSX0 LED 40C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

Area Light,220W,Type IV,20267L
  • HUBBELL
  • Area Light, 220W, Type IV, 20267L
  • Item # 21RU93
  • Mfr. Model # VPL96NB2205KT4UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Accent Light,Dark Bronze,Narrow Flood
  • KIM LIGHTING
  • Accent Light, Dark Bronze, Narrow Flood
  • Item # 31LA62
  • Mfr. Model # EL218F3/8L3KUV/DB
  • Accent Light, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, CRI 80, Light Distribution...More

Accent Light,Dark Bronze,Spot,11W
  • KIM LIGHTING
  • Accent Light, Dark Bronze, Spot, 11W
  • Item # 31LA65
  • Mfr. Model # EL700S3/9L3KUV/DB
  • Accent Light, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, CRI 80, Light Distribution...More

Accent Light,Dark Bronze,Spot,10W
  • KIM LIGHTING
  • Accent Light, Dark Bronze, Spot, 10W
  • Item # 31LA61
  • Mfr. Model # EL218S3/8L3KUV/DB
  • Accent Light, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, CRI 80, Light Distribution...More

Area Light,220W,Type III,20551L
  • HUBBELL
  • Area Light, 220W, Type III, 20551L
  • Item # 21RU92
  • Mfr. Model # VPL96NB2205KT3UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Step Light,LED,15 Watts,Black
  • HUBBELL LIGHTING - KIM
  • Step Light, LED, 15 Watts, Black
  • Item # 3GPE8
  • Mfr. Model # EL807/9L3KUV/BL
  • Step Light, Black, Color Temp. 3500K, CRI 80, 9.38 In. Length, 4.50 In. Width, 3.50 In. Height, 900 Initial...More

Accent Light,Black,Narrow Flood,11W
  • KIM LIGHTING
  • Accent Light, Black, Narrow Flood, 11W
  • Item # 31LA64
  • Mfr. Model # EL700F3/9L3KUV/BL
  • Accent Light, Housing Finish Black, Housing Material Die Cast Aluminum, CRI 80, Light Distribution Narrow...More

Accent Light,Black,Spot,120 to 277V,10W
  • KIM LIGHTING
  • Accent Light, Black, Spot, 120 to 277V, 10W
  • Item # 31LA59
  • Mfr. Model # EL218S3/8L3KUV/BL
  • Accent Light, Housing Finish Black, Housing Material Die Cast Aluminum, CRI 80, Light Distribution Spot,...More

Area Light,140W,Type III,12842L
  • HUBBELL
  • Area Light, 140W, Type III, 12842L
  • Item # 21RU67
  • Mfr. Model # CL1A60LU5K3DB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,140W,TypeV,13185L
  • HUBBELL
  • Area Light, 140W, TypeV, 13185L
  • Item # 21RU68
  • Mfr. Model # CL1A60LU5K5WDB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,Dk Brz,Type V,Square Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type V, Square Pole, 91W
  • Item # 22EL99
  • Mfr. Model # DSX0 LED 40C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 138, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type V,...More

LED Bollard,30W,Tempe,1379L
  • HUBBELL
  • LED Bollard, 30W, Tempe, 1379L
  • Item # 21RU60
  • Mfr. Model # TMR12LU5KDB
  • LED Bollard, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Light Distribution Cont.-Asym....More

LED Bollard,46W,Fresno,2342L
  • HUBBELL
  • LED Bollard, 46W, Fresno, 2342L
  • Item # 21RU65
  • Mfr. Model # FN224LU5KDB
  • LED Bollard, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Light Distribution Cont.-Asym....More

Area Light,220W,Type V Wide,21127L
  • HUBBELL
  • Area Light, 220W, Type V Wide, 21127L
  • Item # 21RU94
  • Mfr. Model # VPL96NB2205KT5UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,135W,Type IV,12266L
  • HUBBELL
  • Area Light, 135W, Type IV, 12266L
  • Item # 21RU90
  • Mfr. Model # VPL64NB1355KT4UNVSF2BZ
  • Area Light, Watts 135, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,90W,Type III,7707L
  • HUBBELL
  • Area Light, 90W, Type III, 7707L
  • Item # 21RU85
  • Mfr. Model # VPS30NB905KT3UNVSF2BZ
  • Area Light, Watts 90, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type III,...More

Area Light,135W,Type V Wide,12709L
  • HUBBELL
  • Area Light, 135W, Type V Wide, 12709L
  • Item # 21RU91
  • Mfr. Model # VPL64NB1355KT5UNVSF2BZ
  • Area Light, Watts 135, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,90W,Type V Square Med,7432L
  • HUBBELL
  • Area Light, 90W, Type V Square Med, 7432L
  • Item # 21RU88
  • Mfr. Model # VPS30NB905KT5QMUNVSF2BZ
  • Area Light, Watts 90, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Area Light,90W,Type IV,7615L
  • HUBBELL
  • Area Light, 90W, Type IV, 7615L
  • Item # 21RU86
  • Mfr. Model # VPS30NB905KT4UNVSF2BZ
  • Area Light, Watts 90, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type IV,...More

Area Light,135W,Type III,12414L
  • HUBBELL
  • Area Light, 135W, Type III, 12414L
  • Item # 21RU89
  • Mfr. Model # VPL64NB1355KT3UNVSF2BZ
  • Area Light, Watts 135, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

In-Grade Light,Brass,Narrow Flood,3.6W
  • KIM LIGHTING
  • In-Grade Light, Brass, Narrow Flood, 3.6W
  • Item # 31LA67
  • Mfr. Model # LTV768/3L3KUV/NB
  • In-Grade Light, Housing Finish Brass, Housing Material Die Cast Brass, CRI 80, Light Distribution Narrow...More

Accent Light,Black,Narrow Flood,10W
  • KIM LIGHTING
  • Accent Light, Black, Narrow Flood, 10W
  • Item # 31LA60
  • Mfr. Model # EL218F3/8L3KUV/BL
  • Accent Light, Housing Finish Black, Housing Material Die Cast Aluminum, CRI 80, Light Distribution Narrow...More

Results per page: 16 | 32 | 48