Skip Content

Filter Results By

Applied Filters Clear All

Outdoor LED Light Fixtures

199 Results Found that Include 337 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Recessed Uplight,Pewter
  • HUBBELL LIGHTING - OUTDOOR
  • Recessed Uplight, Pewter Recessed Uplight,Pewter
  • Item # 21RU41
  • Mfr. Model # REPT
  • Recessed UplightVoltage 12V, Watts 33000KLength 5 In., Width 5 In., Height 3-29/32 In.Number of LEDs 10,...More

Dusk To Dawn Security,Bronze
  • ACUITY LITHONIA
  • Dusk To Dawn Security, Bronze Dusk To Dawn Security,Bronze
  • Item # 6ECJ2
  • Mfr. Model # OFLR 9LN 120 P BZ M2
  • Dusk To Dawn Security Light, Housing Finish Bronze, Housing Material Aluminum, Sensor Type Photocell, Voltage...More

40 Lumens LED Floodlight-Solar, Black
  • DESIGNERS EDGE
  • 40 Lumens LED Floodlight-Solar, Black 40 Lumens LED Floodlight-Solar, Black
  • Item # 38NH73
  • Mfr. Model # L950
  • LED Floodlight-Solar, 6.3 Watts, Voltage 1.6VDC, Lumens Per Watt 6.35, Color Temp. 6500K, Rated Life 50,000...More

LED High Mount Area Light,30W,5000K
  • LUMAPRO
  • LED High Mount Area Light, 30W, 5000K LED High Mount Area Light,30W,5000K
  • Item # 45C247
  • Mfr. Model # 45C247
  • Area Light, Watts 30W, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution General...More

Motion Security Light,Dual Motion,Bronze
LED Street Light,40W,3437 lm,120V
  • HUBBELL LIGHTING - OUTDOOR
  • LED Street Light, 40W, 3437 lm, 120V LED Street Light,40W,3437 lm,120V
  • Item # 32WU67
  • Mfr. Model # DDL-9L1
  • LED Street Light, Watts 40, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution...More

Security Light,Bronze
  • ACUITY LITHONIA
  • Security Light, Bronze Security Light,Bronze
  • Item # 6ECJ4
  • Mfr. Model # OFLR 6LC 120 P BZ
  • Dusk To Dawn Security Light, Max. Load 30W, Coverage 900 sq. ft., Viewing Angle 180 Degrees , Voltage 120,...More

Economy LED Security Flood Light,120v
  • LITHONIA
  • Economy LED Security Flood Light, 120v Economy LED Security Flood Light,120v
  • Item # 19YR16
  • Mfr. Model # OLF 2RH 40K 120 MO BZ M6
  • Economy LED Security Flood Light, Housing Finish Bronze, Housing Material Die Cast Aluminum, Voltage 120,...More

Security Light,Dual Motion,Bronze
  • ACUITY LITHONIA
  • Security Light, Dual Motion, Bronze Security Light,Dual Motion,Bronze
  • Item # 6ECJ3
  • Mfr. Model # OFLR 6LC 120 M BZ
  • Motion Security Light, Max. Load 30W, Coverage 900 sq. ft., Viewing Angle 180 Degrees , Voltage 120, Aluminum...More

LED Roadway Light, 25W, 2722L
  • CREE
  • LED Roadway Light, 25W, 2722L LED Roadway Light, 25W, 2722L
  • Item # 29RW61
  • Mfr. Model # BXSPR-A-0-3-M-G-U-S
  • LED Roadway Light, Watts 25, Housing Finish Silver, Housing Material Die Cast Aluminum Housing, Light...More

LED Sconce Light,9W,120V,700L
  • LITHONIA
  • LED Sconce Light, 9W, 120V, 700L LED Sconce Light,9W,120V,700L
  • Item # 22LU31
  • Mfr. Model # OLCS 8 DDB M4
  • LED Architectural Wall Sconce, 9 Watts, 700 Lumens, 64 Lumens Per Watt, Voltage 120VAC, Color Temp. 4000K,...More

LED Outdoor Stake,75 CRI,670 lm, 4000K
  • ACUITY LITHONIA
  • LED Outdoor Stake, 75 CRI, 670 lm, 4000K LED Outdoor Stake,75 CRI,670 lm, 4000K
  • Item # 20JP17
  • Mfr. Model # OSTLLED 120 P BL
  • LED Outdoor Stake Light, Lumens 670, Voltage 120, Watts 9, CRI 75, 4000K, Light Distribution Narrow Flood,...More

Economy LED Security Flood Light,120v
  • LITHONIA
  • Economy LED Security Flood Light, 120v Economy LED Security Flood Light,120v
  • Item # 19YR17
  • Mfr. Model # OLF 2RH 40K 120 MO WH M6
  • Economy LED Security Flood Light, Housing Finish White, Housing Material Die Cast Aluminum, Voltage 120,...More

LED Area Light, 4000K,21W,Silver
  • ACUITY LITHONIA
  • LED Area Light, 4000K, 21W, Silver LED Area Light, 4000K,21W,Silver
  • Item # 22CM16
  • Mfr. Model # TDD LED 1 40K 120 PE
  • Area Light, Watts 21, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Wide,...More

LED Solar Wall/Post Light,5.5W,6500K
  • DESIGNERS EDGE
  • LED Solar Wall/Post Light, 5.5W, 6500K LED Solar Wall/Post Light,5.5W,6500K
  • Item # 38NH74
  • Mfr. Model # L954
  • LED Solar Wall/Post Light, Housing Material Plastic, Housing Color Black, Length 5-1/4 In., Width 4-1/4 In.,...More

LEDSecurityLight-Solar,Blk,45.6 lm,6500K
  • DESIGNERS EDGE
  • LEDSecurityLight-Solar, Blk, 45.6 lm, 6500K LEDSecurityLight-Solar,Blk,45.6 lm,6500K
  • Item # 38NH72
  • Mfr. Model # L949
  • LED Security Light-Solar, Watts 7, Housing Finish Black, Housing Material Plastic, Light Distribution Wide,...More

LED Roadway Light,146W,12642L
  • ACUITY AMERICAN ELECTRIC
  • LED Roadway Light, 146W, 12642L LED Roadway Light,146W,12642L
  • Item # 26X747
  • Mfr. Model # ATB2 40BLEDE10 MVOLT R3
  • LED Roadway Light, Watts 146, Housing Finish Gray, Housing Material Aluminum, Light Distribution Roadway Type...More

LED Outdoor Flood,Antique Bronze
  • HUBBELL LIGHTING - OUTDOOR
  • LED Outdoor Flood, Antique Bronze LED Outdoor Flood,Antique Bronze
  • Item # 21RU40
  • Mfr. Model # FLAB
  • LED Outdoor FloodVoltage 12V, Watts 1.53000KLength 4-1/2 In., Width 4-1/2 In., Height 14-29/32 In.Number of...More

LED Cone Fixture,Antique Bronze
  • HUBBELL LIGHTING - OUTDOOR
  • LED Cone Fixture, Antique Bronze LED Cone Fixture,Antique Bronze
  • Item # 21RU37
  • Mfr. Model # COAB
  • LED Cone Fixture, Lumens 107.1, Voltage 12VAC, Watts 1.5, CRI 80, 3000K, Light Distribution 5 ft. Light Pool,...More

LED Post Top,86W,4350L
  • GE LIGHTING
  • LED Post Top, 86W, 4350L LED Post Top,86W,4350L
  • Item # 12C685
  • Mfr. Model # EPST0C541N4PBLCK
  • LED Post Top, Lamp Type Evolve, Lamp Watts 86, Housing Finish Black, Housing Material Die Cast Aluminum,...More

Wall Pack,11-35/64 in. L x 14-1/4 in. W
  • SHAT-R-SHIELD
  • Wall Pack, 11-35/64 in. L x 14-1/4 in. W Wall Pack,11-35/64 in. L x 14-1/4 in. W
  • Item # 39WE20
  • Mfr. Model # 40W/WPFC/5000KPKX1
  • LED Wall Pack, 40 Watts, 4000 Lumens, 100 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height...More

LED Street Light,42W,Type II,3648 lm
  • CREE
  • LED Street Light, 42W, Type II, 3648 lm LED Street Light,42W,Type II,3648 lm
  • Item # 19MJ71
  • Mfr. Model # BXSPR-A-0-1-F-C-U-S
  • LED Street Light, Watts 42, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution...More

  • HUBBELL LIGHTING - SPAULDING
  • LED Bollard LED Bollard
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More