Skip Content

Filter Results By

Applied Filters Clear All

Outdoor LED Light Fixtures

182 Results Found that Include 299 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Street Light,40W,3437 lm,120V
  • HUBBELL LIGHTING - OUTDOOR
  • LED Street Light, 40W, 3437 lm, 120V LED Street Light,40W,3437 lm,120V
  • Item # 32WU67
  • Mfr. Model # DDL-9L1
  • LED Street Light, Watts 40, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Outdoor Flood,Antique Bronze
  • HUBBELL LIGHTING - OUTDOOR
  • LED Outdoor Flood, Antique Bronze LED Outdoor Flood,Antique Bronze
  • Item # 21RU40
  • Mfr. Model # FLAB
  • LED Outdoor FloodVoltage 12V, Watts 1.53000KLength 4-1/2 In., Width 4-1/2 In., Height 14-29/32 In.Number of...More

  • Category : LED Landscape Lighting
LED Solar Wall/Post Light,5.5W,6500K
  • DESIGNERS EDGE
  • LED Solar Wall/Post Light, 5.5W, 6500K LED Solar Wall/Post Light,5.5W,6500K
  • Item # 38NH74
  • Mfr. Model # L954
  • LED Solar Wall/Post Light, Housing Material Plastic, Housing Color Black, Length 5-1/4 In., Width 4-1/4 In.,...More

  • Category : LED Post Top Fixtures
40 Lumens LED Floodlight-Solar, Black
  • DESIGNERS EDGE
  • 40 Lumens LED Floodlight-Solar, Black 40 Lumens LED Floodlight-Solar, Black
  • Item # 38NH73
  • Mfr. Model # L950
  • LED Floodlight-Solar, 6.3 Watts, Voltage 1.6VDC, Lumens Per Watt 6.35, Color Temp. 6500K, Rated Life 50,000...More

  • Category : LED Floodlights
Low Voltage Cable,150 ft
Landscape Control Center and Transformer
LED Roadway Light, 25W, 2722L
  • CREE
  • LED Roadway Light, 25W, 2722L LED Roadway Light, 25W, 2722L
  • Item # 29RW61
  • Mfr. Model # BXSPR-A-0-3-M-G-U-S
  • LED Roadway Light, Watts 25, Housing Finish Silver, Housing Material Die Cast Aluminum Housing, Light...More

  • Category : LED Area and Roadway Lights
Outdoor LED Ground Stake,120V
  • TM

    Grainger Choice

  • POWER FIRST
  • Outdoor LED Ground Stake, 120V Outdoor LED Ground Stake,120V
  • Item # 21RJ29
  • Mfr. Model # 21RJ29
  • Outdoor LED Ground Stake, Remote Power Stake, Number of Outlets 6, NEMA Receptacle 5-15R, Amps 15, Voltage...More

  • Category : LED Landscape Lighting
Recessed Uplight,Pewter
  • HUBBELL LIGHTING - OUTDOOR
  • Recessed Uplight, Pewter Recessed Uplight,Pewter
  • Item # 21RU41
  • Mfr. Model # REPT
  • Recessed UplightVoltage 12V, Watts 33000KLength 5 In., Width 5 In., Height 3-29/32 In.Number of LEDs 10,...More

  • Category : LED Landscape Lighting
Floodlight Mount,Trunnion,Bronze
Floodlight Mount,Knuckle,White
LED Cone Fixture,Antique Bronze
  • HUBBELL LIGHTING - OUTDOOR
  • LED Cone Fixture, Antique Bronze LED Cone Fixture,Antique Bronze
  • Item # 21RU37
  • Mfr. Model # COAB
  • LED Cone Fixture, Lumens 107.1, Voltage 12VAC, Watts 1.5, CRI 80, 3000K, Light Distribution 5 ft. Light Pool,...More

  • Category : LED Landscape Lighting
Dusk To Dawn Security Light,2906 Lumens
  • HUBBELL LIGHTING - OUTDOOR
  • Dusk To Dawn Security Light, 2906 Lumens Dusk To Dawn Security Light,2906 Lumens
  • Item # 45VT67
  • Mfr. Model # DDL-56L-4K-1-NA
  • Dusk To Dawn Security Light, Housing Finish Gray, Housing Material Die Cast Aluminum, Sensor Type...More

  • Category : LED Motion Sensor Fixtures
Replacement Lens/Door,Aluminum/Glass
Replacement Lens/Door,Polycarbonate
Wall Pack,11-35/64 in. L x 14-1/4 in. W
  • SHAT-R-SHIELD
  • Wall Pack, 11-35/64 in. L x 14-1/4 in. W Wall Pack,11-35/64 in. L x 14-1/4 in. W
  • Item # 39WE20
  • Mfr. Model # 40W/WPFC/5000KPKX1
  • LED Wall Pack, 40 Watts, 4000 Lumens, 100 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height...More

  • Category : LED Wall Packs
Weather Box,1-21/32 in. Lx63/64 in. H
Light Guide Outside Corner,1-57/64 in. L
Yoke,4-3/4in.Lx5in.Wx6in.H
Area Light,140W,Type III,12842L
  • HUBBELL LIGHTING - SPAULDING
  • Area Light, 140W, Type III, 12842L Area Light,140W,Type III,12842L
  • Item # 21RU67
  • Mfr. Model # CL1A60LU5K3DB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Security Light,42W bulb,5000K
  • GE LIGHTING
  • LED Security Light, 42W bulb, 5000K LED Security Light,42W bulb,5000K
  • Item # 48TM70
  • Mfr. Model # E2SA0A1A31502NN
  • LED Security Light, Watts 42, Housing Finish Die Cast Aluminum, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
LED Security Light,57W bulb,5000K
  • GE LIGHTING
  • LED Security Light, 57W bulb, 5000K LED Security Light,57W bulb,5000K
  • Item # 48TM72
  • Mfr. Model # E2SA0B1A31502NN
  • LED Security Light, Watts 57, Housing Finish Die Cast Aluminum, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
Area/Roadway,LED,Bronze,223W
  • ACUITY LITHONIA
  • Area/Roadway, LED, Bronze, 223W Area/Roadway,LED,Bronze,223W
  • Item # 6ECH7
  • Mfr. Model # CSX2 LED120C 700 40K T4M MVOLT SPA DDBXD
  • Area/Roadway, Watts 292, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution SR3,...More

  • Category : LED Area and Roadway Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More