Skip Content

Filter Results By

Applied Filters Clear All

Outdoor LED Light Fixtures

15 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Area Light,Round,141W,7-1/8 in. H
  • ACUITY LITHONIA
  • LED Area Light, Round, 141W, 7-1/8 in. H LED Area Light,Round,141W,7-1/8 in. H
  • Item # 35LP63
  • Mfr. Model # KADLED40C100050KR5MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 141, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type V, 13039...More

LED Area Light,Round,141W,17-1/2 in. W
  • ACUITY LITHONIA
  • LED Area Light, Round, 141W, 17-1/2 in. W LED Area Light,Round,141W,17-1/2 in. W
  • Item # 35LP61
  • Mfr. Model # KADLED40C100050KR3MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 141, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type III,...More

LED Area Luminaire,50,000 hr.
  • CREE
  • LED Area Luminaire, 50,000 hr. LED Area Luminaire,50,000 hr.
  • Item # 32JA66
  • Mfr. Model # BXSP-B-HT-5ME-D-57K-UL-SV
  • LED Area Luminaire, Watts 153, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Luminaire,153W
  • CREE
  • LED Area Luminaire, 153W LED Area Luminaire,153W
  • Item # 32JA64
  • Mfr. Model # BXSP-B-HT-5ME-D-40K-UL-SV
  • LED Area Luminaire, Watts 153, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,18-1/2 L,65W bulb,4000K
  • GE LIGHTING
  • LED Area Light, 18-1/2 L, 65W bulb, 4000K LED Area Light,18-1/2 L,65W bulb,4000K
  • Item # 48TM59
  • Mfr. Model # EANA0B35401CDKBZ
  • LED Area Light, Watts 65, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Wall Pack,50W,120-277V,1255L
  • ACUITY LITHONIA
  • LED Wall Pack, 50W, 120-277V, 1255L Wall Pack
  • Item # 6ECG9
  • Mfr. Model # VGR1C 50LED MVOLT DDBT LPI
  • LED Wall Pack, 50 Watts, 1255 Lumens, Voltage 120 to 277VAC, Color Temp. 3500K, Height 13-3/4 In., Width...More

LED Area Light,16-3/4inL,Type III,70W
  • HUBBELL LIGHTING - BEACON
  • LED Area Light, 16-3/4inL, Type III, 70W LED Area Light,16-3/4inL,Type III,70W
  • Item # 45VT34
  • Mfr. Model # VP-S/30NB-70/5K/T3/UNV/RA/BZT
  • LED Area Light, Watts 70, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,16-3/4inL,Type IV,70W
  • HUBBELL LIGHTING - BEACON
  • LED Area Light, 16-3/4inL, Type IV, 70W LED Area Light,16-3/4inL,Type IV,70W
  • Item # 45VT35
  • Mfr. Model # VP-S/30NB-70/5K/T4/UNV/RA/BZT
  • LED Area Light, Watts 70, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Luminaire,81 Lumens Per Watt
  • CREE
  • LED Area Luminaire, 81 Lumens Per Watt LED Area Luminaire,81 Lumens Per Watt
  • Item # 32JA69
  • Mfr. Model # BXSP-B-HT-5SH-D-40K-UL-SV
  • LED Area Luminaire, Watts 153, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,18-1/2 L,46W bulb,4000K
  • GE LIGHTING
  • LED Area Light, 18-1/2 L, 46W bulb, 4000K LED Area Light,18-1/2 L,46W bulb,4000K
  • Item # 48TM57
  • Mfr. Model # EANA0A35401CDKBZ
  • LED Area Light, Watts 46, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Garage Light, 5000K, 5000 lm
  • GE LIGHTING
  • LED Garage Light, 5000K, 5000 lm LED Garage Light, 5000K, 5000 lm
  • Item # 48TM58
  • Mfr. Model # EANA0A35501CDKBZ
  • LED Area Light, Watts 46, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,18-1/2 L,65W bulb,5000K
  • GE LIGHTING
  • LED Area Light, 18-1/2 L, 65W bulb, 5000K LED Area Light,18-1/2 L,65W bulb,5000K
  • Item # 48TM60
  • Mfr. Model # EANA0B35501CDKBZ
  • LED Area Light, Watts 65, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More