Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Outdoor LED Light Fixtures

16 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    LED Wall Pack,59W,120-277V,4800L
    • ACUITY LITHONIA
    • LED Wall Pack, 59W, 120-277V, 4800LLED Wall Pack Item
    • Item # 21YH29
    • Mfr. Model # TWR1 LED 3 50K MVOLT
    • LED Wall Pack, 59 Watts, 4800 Lumens, 83 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height 9...More

    LED Floodlight,79W,CRI 67,7526L,5000K
    • ACUITY LITHONIA
    • LED Floodlight, 79W, CRI 67,7526L, 5000KLED Floodlight
    • Item # 26X710
    • Mfr. Model # DSXF2 LED 4 50K
    • LED Floodlight, 79 Watts, Voltage 120/277VAC, Lumens Per Watt 94, Color Temp. 5000K, Rated Life 100,000 hr.,...More

    LED Area Light,Round,175W,7-1/8 in. H
    • ACUITY LITHONIA
    • LED Area Light, Round, 175W, 7-1/8 in. HLED Area Light,Round,175W,7-1/8 in. H
    • Item # 35LP53
    • Mfr. Model # KADLED20C100050KR3MVOLTPUMBAK09DDBXDWWGR
    • LED Area Light, Watts 175, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type III,...More

    LED Area Light,Round,250W,17-1/2 in. L
    • ACUITY LITHONIA
    • LED Area Light, Round, 250W, 17-1/2 in. LLED Area Light,Round,250W,17-1/2 in. L
    • Item # 35LP59
    • Mfr. Model # KADLED30C100050KR5MVOLTPUMBAK09DDBXDWWGR
    • LED Area Light, Watts 250, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type V, 10034...More

    Area Light,90W,Type IV,7615L
    • HUBBELL LIGHTING - BEACON
    • Area Light, 90W, Type IV, 7615LArea Light,90W,Type IV,7615L
    • Item # 21RU86
    • Mfr. Model # VPS30N905KT4URABZT
    • Area Light, Watts 90, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type IV,...More

    LED Roadway Light,35W,3319L
    • ACUITY AMERICAN ELECTRIC
    • LED Roadway Light, 35W, 3319LLED Roadway Light,35W,3319L
    • Item # 26X741
    • Mfr. Model # ATB0 20BLEDE53 MVOLT R2
    • LED Roadway Light, Watts 35, Housing Finish Gray, Housing Material Aluminum, Light Distribution Roadway Type...More

    LED Wall Fixture,47W,120-277V,2920L
    • W F HARRIS LIGHTING
    • LED Wall Fixture, 47W, 120-277V, 2920LLED Fixture Item
    • Item # 11K573
    • Mfr. Model # 1200-28-LED
    • LED Wall Fixture, 48 Watts, 3450 Lumens, 44 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height...More

    LED Wall Pack,71W,120-277V,4673L
    • LED Wall Pack, 71W, 120-277V, 4673LLED Wall Pack Item
    • Item # 21RU57
    • Mfr. Model # LMC30LU5K31
    • LED Wall Pack, 71 Watts, 4673 Lumens, 65 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height 9...More

    LED Area Light,Round,250W,7-1/8 in. H
    • ACUITY LITHONIA
    • LED Area Light, Round, 250W, 7-1/8 in. HLED Area Light,Round,250W,7-1/8 in. H
    • Item # 35LP57
    • Mfr. Model # KADLED30C100050KR3MVOLTPUMBAK09DDBXDWWGR
    • LED Area Light, Watts 250, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type III, 9443...More

    LED Area Light,Round,175W,17-1/2 in. L
    • ACUITY LITHONIA
    • LED Area Light, Round, 175W, 17-1/2 in. LLED Area Light,Round,175W,17-1/2 in. L
    • Item # 35LP55
    • Mfr. Model # KADLED20C100050KR5MVOLTPUMBAK09DDBXDWWGR
    • LED Area Light, Watts 175, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type V, 7008...More

    Area Light,90W,Type III,7707L
    • HUBBELL LIGHTING - BEACON
    • Area Light, 90W, Type III, 7707LArea Light,90W,Type III,7707L
    • Item # 21RU85
    • Mfr. Model # VPS30N905KT3URABZT
    • Area Light, Watts 90, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type III,...More

    Area Light,90W,Type V Wide,7785L
    • HUBBELL LIGHTING - BEACON
    • Area Light, 90W, Type V Wide, 7785LArea Light,90W,Type V Wide,7785L
    • Item # 21RU87
    • Mfr. Model # VPS30NB905KT5UNVSF2BZ
    • Area Light, Watts 90, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

    Area Light,90W,Type V Square Med,7432L
    • HUBBELL LIGHTING - BEACON
    • Area Light, 90W, Type V Square Med, 7432LArea Light,90W,Type V Square Med,7432L
    • Item # 21RU88
    • Mfr. Model # VPS30NB905KT5QMUNVSF2BZ
    • Area Light, Watts 90, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More