Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
LED Replacement For
Voltage
Watts
  • View MoreView Less
Rated Life
Color Temp.
Lumens Per Watt
  • View MoreView Less
Lumens
  • View MoreView Less
Brand
Price
Shop By
Ratings

Outdoor LED Light Fixtures

111 Results Found that Include 111 Products

Results per page: 16 | 32 | 48
LED Area Light, 4000K,21W,Silver
  • ACUITY LITHONIA
  • LED Area Light, 4000K, 21W, SilverLED Area Light, 4000K,21W,Silver
  • Item # 22CM16
  • Mfr. Model # TDD LED 1 40K 120 PE
  • Area Light, Watts 21, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Wide,...More

LED High Mount Area Light,30W,5000K
  • LUMAPRO
  • LED High Mount Area Light, 30W, 5000KLED High Mount Area Light,30W,5000K
  • Item # 45C247
  • Mfr. Model # 45C247
  • Area Light, Watts 30W, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution General...More

LED Area Light,202W,13620L
  • GE LIGHTING
  • LED Area Light, 202W, 13620LLED Area Light,202W,13620L
  • Item # 13T346
  • Mfr. Model # EAMMHE5N40A4CDKBZ
  • LED Area Light, Lamp Type Evolve, Lamp Watts 202, Housing Finish Dark Bronze, Housing Material Die Cast...More

LED Area Light,131W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type III, Square PoleLED Area Light,131W,Type III,Square Pole
  • Item # 22EL87
  • Mfr. Model # DSX1 LED 60C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,58W,SR3
  • ACUITY LITHONIA
  • Area Light, 58W, SR3Area Light,58W,SR3
  • Item # 21P661
  • Mfr. Model # KADLED1 49B350/40KSR3MVOLTSPD04DDBXD
  • Area Light, Watts 59, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type 3, 4663...More

Area Light,143W,SR3
  • ACUITY LITHONIA
  • Area Light, 143W, SR3Area Light,143W,SR3
  • Item # 21P673
  • Mfr. Model # DSX1 LED 2 30B700/50K SR3 MVOLT RPADDBXD
  • Area Light, Watts 143, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution SR3, 6394...More

Area Light,110W,SR3
  • ACUITY LITHONIA
  • Area Light, 110W, SR3Area Light,110W,SR3
  • Item # 21P666
  • Mfr. Model # KADLED1 63B530/40KSR3MVOLTSPD09DDBXD
  • Area Light, Watts 109, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type 3, 8595...More

Area Light,Dk Brz,Type III,Sqr Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type III, Sqr Pole, 91WArea Light,Dk Brz,Type III,Sqr Pole,91W
  • Item # 22EL97
  • Mfr. Model # DSX0 LED 40C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

Area Light,Dk Brz,Type III,Sqr Pole,138W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type III, Sqr Pole, 138WArea Light,Dk Brz,Type III,Sqr Pole,138W
  • Item # 22EM02
  • Mfr. Model # DSX0 LED 40C 1000 50K T3M MVOLT SPADDBXD
  • Area Light, Watts 109, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

Area Light,90W,Type V Wide,7785L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 90W, Type V Wide, 7785LArea Light,90W,Type V Wide,7785L
  • Item # 21RU87
  • Mfr. Model # VPS30NB905KT5UNVSF2BZ
  • Area Light, Watts 90, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Area Light,59W,SR5
  • ACUITY LITHONIA
  • Area Light, 59W, SR5Area Light,59W,SR5
  • Item # 21P662
  • Mfr. Model # KAD LED 1 49B350/40K SR5 MVOLTSPD04DDBXD
  • Area Light, Watts 59, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type 5, 4853...More

Light,LED,196W,Lumens 13000,Symmetric
  • ACUITY LITHONIA
  • Light, LED, 196W, Lumens 13000, SymmetricLight,LED,196W,Lumens 13000,Symmetric
  • Item # 4ZDA3
  • Mfr. Model # CSX1 LED60C 1000 40K T5M MVOLT SPA DDBXD
  • Area Light, Watts 146, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,275W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 275W, Type V, Square PoleLED Area Light,275W,Type V,Square Pole
  • Item # 22EL93
  • Mfr. Model # DSX2 LED 80C 1000 50K T5MMVOLTSPADDBXD
  • Area Light, Watts 275, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,140W,TypeV,13185L
  • HUBBELL LIGHTING - SPAULDING
  • Area Light, 140W, TypeV, 13185LArea Light,140W,TypeV,13185L
  • Item # 21RU68
  • Mfr. Model # CL1A60LU5K5WDB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Light,LED,98W,Lumens 7000,Asymmetric
  • ACUITY LITHONIA
  • Light, LED, 98W, Lumens 7000, AsymmetricLight,LED,98W,Lumens 7000,Asymmetric
  • Item # 4ZCZ9
  • Mfr. Model # CSX1 LED 60C 700 40K T3M MVOLT SPA DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

LED Area Light,275W,Type III,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 275W, Type III, Round PoleLED Area Light,275W,Type III,Round Pole
  • Item # 22EL94
  • Mfr. Model # DSX2 LED 80C 1000 50K T3MMVOLTRPADDBXD
  • Area Light, Watts 275, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Light,LED,98W,Lumens 7000,Symmetric
  • ACUITY LITHONIA
  • Light, LED, 98W, Lumens 7000, SymmetricLight,LED,98W,Lumens 7000,Symmetric
  • Item # 4ZDA1
  • Mfr. Model # CSX1 LED 60C 700 40K T5M MVOLT SPA DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

LED Area Light,275W,Type V,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 275W, Type V, Round PoleLED Area Light,275W,Type V,Round Pole
  • Item # 22EL95
  • Mfr. Model # DSX2 LED 80C 1000 50K T5MMVOLTRPADDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Area Light,220W,Type IV,20267L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 220W, Type IV, 20267LArea Light,220W,Type IV,20267L
  • Item # 21RU93
  • Mfr. Model # VPL96NB2205KT4UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,275W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 275W, Type III, Square PoleLED Area Light,275W,Type III,Square Pole
  • Item # 22EL92
  • Mfr. Model # DSX2 LED 80C 1000 50K T3MMVOLTSPADDBXD
  • Area Light, Watts 275, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,131W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type V, Square PoleLED Area Light,131W,Type V,Square Pole
  • Item # 22EL86
  • Mfr. Model # DSX1 LED 60C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 131, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,74W,SR5
  • ACUITY LITHONIA
  • Area Light, 74W, SR5Area Light,74W,SR5
  • Item # 21P663
  • Mfr. Model # KAD LED 1 63B350/40K SR5 MVOLTSPD04DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type 5, 6464...More

Area Light,140W,Type III,12842L
  • HUBBELL LIGHTING - SPAULDING
  • Area Light, 140W, Type III, 12842LArea Light,140W,Type III,12842L
  • Item # 21RU67
  • Mfr. Model # CL1A60LU5K3DB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,Dk Brz,Type V,Round Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type V, Round Pole, 91WArea Light,Dk Brz,Type V,Round Pole,91W
  • Item # 22EL98
  • Mfr. Model # DSX0 LED 40C 700 50K T5M MVOLT RPA DDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type V,...More

Area Light,Dk Brz,Type 3,Round Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type 3, Round Pole, 91WArea Light,Dk Brz,Type 3,Round Pole,91W
  • Item # 22EL96
  • Mfr. Model # DSX0 LED 40C 700 50K T3M MVOLT RPA DDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

Light,LED,209W,Lumens 18864,Asymmetric
  • ACUITY LITHONIA
  • Light, LED, 209W, Lumens 18864, AsymmetricLight,LED,209W,Lumens 18864,Asymmetric
  • Item # 4ZDA2
  • Mfr. Model # CSX1 LED60C 1000 40K T3M MVOLT SPA DDBXD
  • Area Light, Watts 209, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,Dk Brz,Type V,Square Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type V, Square Pole, 91WArea Light,Dk Brz,Type V,Square Pole,91W
  • Item # 22EL99
  • Mfr. Model # DSX0 LED 40C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 138, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type V,...More

Area Light,Bronze,70W,Type IV,5357L
  • CREE
  • Area Light, Bronze, 70W, Type IV, 5357LArea Light,Bronze,70W,Type IV,5357L
  • Item # 43Y292
  • Mfr. Model # BXAL1404D-UCZ
  • Area Light, Watts 70W, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type IV,...More

Area Light,Bronze,102W,Type IV,7932L
  • CREE
  • Area Light, Bronze, 102W, Type IV, 7932LArea Light,Bronze,102W,Type IV,7932L
  • Item # 43Y293
  • Mfr. Model # BXAL1406D-UCZ
  • Area Light, Watts 102W, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Area Light,Bronze,133W,Type IV,10575L
  • CREE
  • Area Light, Bronze, 133W, Type IV, 10575LArea Light,Bronze,133W,Type IV,10575L
  • Item # 43Y294
  • Mfr. Model # BXAL1408D-UCZ
  • Area Light, Watts 133W, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Area Light,Bronze,204W,Type IV,15823L
  • CREE
  • Area Light, Bronze, 204W, Type IV, 15823LArea Light,Bronze,204W,Type IV,15823L
  • Item # 43Y295
  • Mfr. Model # BXAL1412D-UCZ
  • Area Light, Watts 204W, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Area Light,Bronze,102W,Type III,7520L
  • CREE
  • Area Light, Bronze, 102W, Type III, 7520LArea Light,Bronze,102W,Type III,7520L
  • Item # 43Y285
  • Mfr. Model # BXAL1306D-UCZ
  • Area Light, Watts 102W, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Results per page: 16 | 32 | 48