Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Outdoor LED Light Fixtures

39 Results Found that Include 51 Products 

Results per page: 16 | 32 | 48
LED Wide Flood,11W,489L,Drk Bronze
  • HUBBELL
  • LED Wide Flood, 11W, 489L, Drk Bronze
  • Item # 13T375
  • Mfr. Model # ALF-6LU-5K-BZ
  • Wide Flood, Housing Finish Dark Bronze, Housing Material Extruded Aluminum, CRI 70, Light Distribution Wide...More

  • HUBBELL
  • LED Wall Pack Item
  • Multiple product options available

LED Bollard,30W,Fresno,1379L
  • HUBBELL
  • LED Bollard, 30W, Fresno, 1379L
  • Item # 21RU59
  • Mfr. Model # FN212LU5KDB
  • LED Bollard, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Light Distribution Cont.-Asym....More

Low Voltage Cable,150 ft
LED Cone Fixture,Antique Bronze
  • HUBBELL
  • LED Cone Fixture, Antique Bronze
  • Item # 21RU37
  • Mfr. Model # COAB
  • LED Cone FixtureVoltage 12V, Watts 1.53000KLength 6-29/32 In., Width 6-29/32 In., Height 16-19/32 In.Number...More

LED Flood Light,90W,NEMA 2X2,8520L
  • HUBBELL
  • LED Flood Light, 90W, NEMA 2X2,8520L
  • Item # 21RU80
  • Mfr. Model # AL-D36NB902X2UNVSF3MT
  • LED Flood Light, Housing Finish Metallic Titanium, Housing Material Die Cast Aluminum, CRI min 67, Light...More

Recessed Uplight,Pewter
  • HUBBELL
  • Recessed Uplight, Pewter
  • Item # 21RU41
  • Mfr. Model # REPT
  • Recessed UplightVoltage 12V, Watts 33000KLength 5 In., Width 5 In., Height 3-29/32 In.Number of LEDs 10,...More

LED Outdoor Flood,Antique Bronze
  • HUBBELL
  • LED Outdoor Flood, Antique Bronze
  • Item # 21RU40
  • Mfr. Model # FLAB
  • LED Outdoor FloodVoltage 12V, Watts 1.53000KLength 4-1/2 In., Width 4-1/2 In., Height 14-29/32 In.Number of...More

LED Bollard,46W,Fresno,2342L
  • HUBBELL
  • LED Bollard, 46W, Fresno, 2342L
  • Item # 21RU65
  • Mfr. Model # FN224LU5KDB
  • LED Bollard, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Light Distribution Cont.-Asym....More

Landscape Control Center and Transformer
Area Light,90W,Type V Wide,7785L
  • HUBBELL
  • Area Light, 90W, Type V Wide, 7785L
  • Item # 21RU87
  • Mfr. Model # VPS30NB905KT5UNVSF2BZ
  • Area Light, Watts 90, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

LED Flood Light,170W,NEMA 2X2,17029L
  • HUBBELL
  • LED Flood Light, 170W, NEMA 2X2,17029L
  • Item # 21RU77
  • Mfr. Model # AL-D72NB1705K2X2UNVSF3MT
  • LED Flood Light, Housing Finish Metallic Titanium, Housing Material Die Cast Aluminum, CRI min 67, Light...More

LED Flood Light,90W,NEMA 5X5,8054L
  • HUBBELL
  • LED Flood Light, 90W, NEMA 5X5,8054L
  • Item # 21RU82
  • Mfr. Model # AL-D36NB905X5UNVSF3MT
  • LED Flood Light, Housing Finish Metallic Titanium, Housing Material Die Cast Aluminum, CRI min 67, Light...More

LED Street Light,40W,3437 lm,120-/77V
  • HUBBELL
  • LED Street Light, 40W, 3437 lm, 120-/77V
  • Item # 32WU67
  • Mfr. Model # DDL-9L1
  • LED Street Light, Watts 40, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution...More

LED Flood Light,4285 lm,Photocontrol
  • HUBBELL
  • LED Flood Light, 4285 lm, Photocontrol
  • Item # 32WU06
  • Mfr. Model # FML-14-PC1
  • LED Flood Light, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, CRI 67, Light Distribution...More

LED Flood Light,170W,NEMA 4X4,17029L
  • HUBBELL
  • LED Flood Light, 170W, NEMA 4X4,17029L
  • Item # 21RU78
  • Mfr. Model # AL-D72NB1705K4X4UNVSF3MT
  • LED Flood Light, Housing Finish Metallic Titanium, Housing Material Die Cast Aluminum, CRI min 67, Light...More

LED Flood Light,4285 lm,120/277V
  • HUBBELL
  • LED Flood Light, 4285 lm, 120/277V
  • Item # 32WU05
  • Mfr. Model # FML-14
  • LED Flood Light, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, CRI 67, Light Distribution...More

Area Light,140W,TypeV,13185L
  • HUBBELL
  • Area Light, 140W, TypeV, 13185L
  • Item # 21RU68
  • Mfr. Model # CL1A60LU5K5WDB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Bollard,46W,Tempe,2342L
  • HUBBELL
  • LED Bollard, 46W, Tempe, 2342L
  • Item # 21RU66
  • Mfr. Model # TMR24LU5KDB
  • LED Bollard, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Light Distribution Cont.-Asym....More

LED Flood Light,170W,NEMA 5X5,16107L
  • HUBBELL
  • LED Flood Light, 170W, NEMA 5X5,16107L
  • Item # 21RU79
  • Mfr. Model # AL-D72NB1705K5X5UNVSF3MT
  • LED Flood Light, Housing Finish Metallic Titanium, Housing Material Die Cast Aluminum, CRI min 67, Light...More

LED Flood Light,2040 lm,120/277V
  • HUBBELL
  • LED Flood Light, 2040 lm, 120/277V
  • Item # 32WU07
  • Mfr. Model # FSL-7
  • LED Flood Light, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, CRI 67, Light Distribution...More

Area Light,220W,Type IV,20267L
  • HUBBELL
  • Area Light, 220W, Type IV, 20267L
  • Item # 21RU93
  • Mfr. Model # VPL96NB2205KT4UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Flood Light,55W,NEMA 2X2,5680L
  • HUBBELL
  • LED Flood Light, 55W, NEMA 2X2,5680L
  • Item # 21RU83
  • Mfr. Model # AL-D24NB552X2UNVSF3MT
  • LED Flood Light, Housing Finish Metallic Titanium, Housing Material Die Cast Aluminum, CRI min 67, Light...More

Area Light,220W,Type III,20551L
  • HUBBELL
  • Area Light, 220W, Type III, 20551L
  • Item # 21RU92
  • Mfr. Model # VPL96NB2205KT3UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Flood Light,55W,NEMA 4X4,5680L
  • HUBBELL
  • LED Flood Light, 55W, NEMA 4X4,5680L
  • Item # 21RU84
  • Mfr. Model # AL-D24NB554X4UNVSF3MT
  • LED Flood Light, Housing Finish Metallic Titanium, Housing Material Die Cast Aluminum, CRI min 67, Light...More

Area Light,70W,Type III,6164L
  • HUBBELL
  • Area Light, 70W, Type III, 6164L
  • Item # 21RU61
  • Mfr. Model # CL1A30LU5K3DB
  • Area Light, Watts 70, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Area Light,70W,TypeV,7108L
  • HUBBELL
  • Area Light, 70W, TypeV, 7108L
  • Item # 21RU62
  • Mfr. Model # CL1A30LU5K5WDB
  • Area Light, Watts 70, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,140W,Type III,12842L
  • HUBBELL
  • Area Light, 140W, Type III, 12842L
  • Item # 21RU67
  • Mfr. Model # CL1A60LU5K3DB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Bollard,30W,Tempe,1379L
  • HUBBELL
  • LED Bollard, 30W, Tempe, 1379L
  • Item # 21RU60
  • Mfr. Model # TMR12LU5KDB
  • LED Bollard, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Light Distribution Cont.-Asym....More

Area Light,90W,Type IV,7615L
  • HUBBELL
  • Area Light, 90W, Type IV, 7615L
  • Item # 21RU86
  • Mfr. Model # VPS30NB905KT4UNVSF2BZ
  • Area Light, Watts 90, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type IV,...More

Area Light,90W,Type V Square Med,7432L
  • HUBBELL
  • Area Light, 90W, Type V Square Med, 7432L
  • Item # 21RU88
  • Mfr. Model # VPS30NB905KT5QMUNVSF2BZ
  • Area Light, Watts 90, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Results per page: 16 | 32 | 48