Skip Content

Filter Results By

Applied Filters Clear All

Outdoor LED Light Fixtures

67 Results Found that Include 132 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Motion Security Light,Dual Motion,Bronze
Security Light,Bronze
  • ACUITY LITHONIA
  • Security Light, Bronze Security Light,Bronze
  • Item # 6ECJ4
  • Mfr. Model # OFLR 6LC 120 P BZ
  • Dusk To Dawn Security Light, Max. Load 30W, Coverage 900 sq. ft., Viewing Angle 180 Degrees , Voltage 120,...More

  • Category : LED Motion Sensor Fixtures
Dusk To Dawn Security,Bronze
LED Area Light, 4000K,21W,Silver
  • ACUITY LITHONIA
  • LED Area Light, 4000K, 21W, Silver LED Area Light, 4000K,21W,Silver
  • Item # 22CM16
  • Mfr. Model # TDD LED 1 40K 120 PE
  • Area Light, Watts 21, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Wide,...More

  • Category : LED Area and Roadway Lights
Security Light,Dual Motion,Bronze
LED Outdoor Stake,75 CRI,670 lm, 4000K
LED Parking Garage Light,37W,5000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 5000k LED Parking Garage Light,37W,5000k
  • Item # 26X713
  • Mfr. Model # DSXPG LED 10C 1000 50K T5W MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution Wide,...More

  • Category : LED Area and Roadway Lights
LED Parking Garage Light,37W,5000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 5000k LED Parking Garage Light,37W,5000k
  • Item # 26X711
  • Mfr. Model # DSXPG LED 10C 1000 50K T5M MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Yoke,4-3/4in.Lx5in.Wx6in.H
LED Area Light,131W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type III, Square Pole LED Area Light,131W,Type III,Square Pole
  • Item # 22EL87
  • Mfr. Model # DSX1 LED 60C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Parking Garage Light,37W,5000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 5000k LED Parking Garage Light,37W,5000k
  • Item # 26X714
  • Mfr. Model # DSXPG LED 10C 1000 50K T5R MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Parking Garage Light,37W,5000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 5000k LED Parking Garage Light,37W,5000k
  • Item # 26X715
  • Mfr. Model # DSXPG LED 10C 1000 50K ASY MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Light,LED,196W,Lumens 13000,Symmetric
  • ACUITY LITHONIA
  • Light, LED, 196W, Lumens 13000, Symmetric Light,LED,196W,Lumens 13000,Symmetric
  • Item # 4ZDA3
  • Mfr. Model # CSX1 LED60C 1000 40K T5M MVOLT SPA DDBXD
  • Area Light, Watts 146, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Area/Roadway,LED,Bronze,223W
  • ACUITY LITHONIA
  • Area/Roadway, LED, Bronze, 223W Area/Roadway,LED,Bronze,223W
  • Item # 6ECH7
  • Mfr. Model # CSX2 LED120C 700 40K T4M MVOLT SPA DDBXD
  • Area/Roadway, Watts 292, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution SR3,...More

  • Category : LED Area and Roadway Lights
LED Parking Garage Light,37W,4000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 4000k LED Parking Garage Light,37W,4000k
  • Item # 26X727
  • Mfr. Model # DSXPG LED 10C 1000 40K T5E MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Area Light,Dk Brz,Type III,Sqr Pole,138W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type III, Sqr Pole, 138W Area Light,Dk Brz,Type III,Sqr Pole,138W
  • Item # 22EM02
  • Mfr. Model # DSX0 LED 40C 1000 50K T3M MVOLT SPADDBXD
  • Area Light, Watts 109, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

  • Category : LED Area and Roadway Lights
Area Light,Dk Brz,Type 3,Round Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type 3, Round Pole, 91W Area Light,Dk Brz,Type 3,Round Pole,91W
  • Item # 22EL96
  • Mfr. Model # DSX0 LED 40C 700 50K T3M MVOLT RPA DDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

  • Category : LED Area and Roadway Lights
LED Area Light,99W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 99W, Type III, Square Pole LED Area Light,99W,Type III,Square Pole
  • Item # 22EL83
  • Mfr. Model # DSX1 LED 60C 530 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 99, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

  • Category : LED Area and Roadway Lights
LED Area Light,282W,Type III,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type III, Round Pole LED Area Light,282W,Type III,Round Pole
  • Item # 22EL94
  • Mfr. Model # DSX2 LED 80C 1000 50K T3MMVOLTRPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,99W,Type III,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 99W, Type III, Round Pole LED Area Light,99W,Type III,Round Pole
  • Item # 22EL82
  • Mfr. Model # DSX1 LED 60C 530 50K T3M MVOLT RPA DDBXD
  • Area Light, Watts 99, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

  • Category : LED Area and Roadway Lights
Area Light,143W,SR5
  • ACUITY LITHONIA
  • Area Light, 143W, SR5 Area Light,143W,SR5
  • Item # 21P674
  • Mfr. Model # DSX1 LED 2 30B700/50K SR5 MVOLT RPADDBXD
  • Area Light, Watts 143, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution SR5, 6322...More

  • Category : LED Area and Roadway Lights
Area Light,143W,SR3
  • ACUITY LITHONIA
  • Area Light, 143W, SR3 Area Light,143W,SR3
  • Item # 21P673
  • Mfr. Model # DSX1 LED 2 30B700/50K SR3 MVOLT RPADDBXD
  • Area Light, Watts 143, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution SR3, 6394...More

  • Category : LED Area and Roadway Lights
Area/Roadway,LED,Bronze,88W
  • ACUITY LITHONIA
  • Area/Roadway, LED, Bronze, 88W Area/Roadway,LED,Bronze,88W
  • Item # 6ECH9
  • Mfr. Model # MRP LED 1 63B350/40K SR5 MVOLT DDBXD
  • Area/Roadway, Watts 109, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution SR5,...More

  • Category : LED Area and Roadway Lights
LED Retroft Kt,Type V Lght Dst,6585lm
  • LED Retroft Kt, Type V Lght Dst, 6585lm LED Retroft Kt,Type V Lght Dst,6585lm
  • Item # 45HE15
  • Mfr. Model # KADRD LED 20C 1000 50K R5 MVOLT DDBXD
  • LED Retrofit Kit, Number of LEDs 20, LED Replacement For 100 to 400W Metal Halide Lamp, Length 17-1/2 In.,...More

  • Category : LED Area and Roadway Light Retrofit Kits
Area/Roadway,LED,Bronze,330W
  • ACUITY LITHONIA
  • Area/Roadway, LED, Bronze, 330W Area/Roadway,LED,Bronze,330W
  • Item # 6ECH8
  • Mfr. Model # CSX2 LED120C 700 40K T5M MVOLT SPA DDBXD
  • Area/Roadway, Watts 292, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution SR5,...More

  • Category : LED Area and Roadway Lights
Pole Bracket, For Round and Square Poles
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More