Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Outdoor Furniture

22 Results Found that Include 22 Products 

Results per page: 16 | 32 | 48
    Bench,Expanded Metal,Blue,Length 72 In
    • GRAINGER APPROVED VENDOR
    • Bench, Expanded Metal, Blue, Length 72 In
    • Item # 4HUT2
    • Mfr. Model # 4HUT2
    • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

    Picnic Table,96" W x61-1/4" D,Woodtone
    • GRAINGER APPROVED VENDOR
    • Picnic Table, 96" W x61-1/4" D, Woodtone
    • Item # 8UR21
    • Mfr. Model # 8BGW
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material L3 Treated Wood, Overall Width 96 In., Overall...More

    Bench,Expanded Metal,Green,Length 72 In
    • GRAINGER APPROVED VENDOR
    • Bench, Expanded Metal, Green, Length 72 In
    • Item # 4HUT3
    • Mfr. Model # 4HUT3
    • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

    Bench,Malibu,Cedar,72In
    Bench,Traditional,Cedar,32x72x21In
    • GRAINGER APPROVED VENDOR
    • Bench, Traditional, Cedar, 32x72x21In
    • Item # 9DRE3
    • Mfr. Model # 460CEX
    • Bench, Traditional, Width 21 In., Height 32 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

    Bench,Malibu,Brown,72In
    Bench,Traditional,Gray,32x72x21In
    • GRAINGER APPROVED VENDOR
    • Bench, Traditional, Gray, 32x72x21In
    • Item # 9WL36
    • Mfr. Model # 460GRX
    • Bench, Traditional, Width 21 In., Height 32 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

    Bench,Malibu,Cedar,60In
    Bench,Traditional,Brown,32x72x21In
    • GRAINGER APPROVED VENDOR
    • Bench, Traditional, Brown, 32x72x21In
    • Item # 9CJA6
    • Mfr. Model # 460BRX
    • Bench, Traditional, Width 21 In., Height 32 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

    Bench,Malibu,Cedar,60In
    Bench,Malibu,Gray,72In
    Bench,Malibu,Gray,60In
    Bench,Flat,Cedar,16x72x16In
    • GRAINGER APPROVED VENDOR
    • Bench, Flat, Cedar, 16x72x16In
    • Item # 9J084
    • Mfr. Model # 160CEX
    • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

    Bench,Malibu,Brown,72In
    Bench,Malibu,Gray,60In
    Bench,Malibu,Brown,60In
    Bench,Flat,Gray,16x72x16In
    • GRAINGER APPROVED VENDOR
    • Bench, Flat, Gray, 16x72x16In
    • Item # 8AL99
    • Mfr. Model # 160GRX
    • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

    Bench,Malibu,Cedar,72In
    Bench,Malibu,Gray,72In
    Bench,Malibu,Cedar,60In
    Bench,Flat,Brown,16x72x16In
    • GRAINGER APPROVED VENDOR
    • Bench, Flat, Brown, 16x72x16In
    • Item # 8AL98
    • Mfr. Model # 160BRX
    • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

    BNCH PORT PINE 30 HX96 LX21 D
    Results per page: 16 | 32 | 48