Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Outdoor Furniture

12 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Picnic Table,72" W x60" D,
    • GRAINGER APPROVED VENDOR
    • Picnic Table, 72" W x60" D,
    • Item # 12F621
    • Mfr. Model # 12F621
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Plastic, Overall Width 72 In., Overall Depth...More

    Picnic Table,72" W x60" D,White
    • GRAINGER APPROVED VENDOR
    • Picnic Table, 72" W x60" D, White
    • Item # 1MDU4
    • Mfr. Model # PT-14KD
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Plastic, Overall Width 72 In., Overall Depth...More

    Outdoor Umbrella,Round,Blue
    • GRAINGER APPROVED VENDOR
    • Outdoor Umbrella, Round, Blue
    • Item # 4HUW4
    • Mfr. Model # 4HUW4
    • Umbrella, Size 8-1/2 ft., Color Blue, Pole Diameter 1-1/2 In., Height 92 In., Fabric Material Acrylic, Pole...More

    Outdoor Umbrella,Round,Green
    • GRAINGER APPROVED VENDOR
    • Outdoor Umbrella, Round, Green
    • Item # 4HUW5
    • Mfr. Model # 4HUW5
    • Umbrella, Size 8-1/2 ft., Color Green, Pole Diameter 1-1/2 In., Height 92 In., Fabric Material Acrylic, Pole...More

    Bench,Expanded Metal,Blue,Length 72 In
    • GRAINGER APPROVED VENDOR
    • Bench, Expanded Metal, Blue, Length 72 In
    • Item # 4HUU6
    • Mfr. Model # 4HUU6
    • Bench, Expanded Metal, Top Width (In.) 15-1/4, Top Length (In.) 72, Top Height (In.) 16-3/8, Load Rating...More

    Bench,Expanded Metal,Blue,Length 96 In
    • GRAINGER APPROVED VENDOR
    • Bench, Expanded Metal, Blue, Length 96 In
    • Item # 4HUU8
    • Mfr. Model # 4HUU8
    • Bench, Expanded Metal, Top Width 12 In, Top Length 96 In, Top Height 16 3/8 In, Load Rating 800 Lb, Surface...More

    Bench,Expanded Metal,Green,Length 96 In
    • GRAINGER APPROVED VENDOR
    • Bench, Expanded Metal, Green, Length 96 In
    • Item # 4HUU9
    • Mfr. Model # 4HUU9
    • Bench, Expanded Metal, Top Width 12 In, Top Length 96 In, Top Height 16 3/8 In, Load Rating 800 Lb, Surface...More

    Bench,Expanded Metal,Green,Length 72 In
    • GRAINGER APPROVED VENDOR
    • Bench, Expanded Metal, Green, Length 72 In
    • Item # 4HUU7
    • Mfr. Model # 4HUU7
    • Bench, Expanded Metal, Top Width 15 1/4 In, Top Length 72 In, Top Height 16 3/8 In, Load Rating 600 Lb,...More

    Bench,Traditional,Brown,32x48x21In
    • GRAINGER APPROVED VENDOR
    • Bench, Traditional, Brown, 32x48x21In
    • Item # 9U557
    • Mfr. Model # 440BRX
    • Bench, Traditional, Width 21 In., Height 32 In., Length 48 In., Frame Material 100 Percent Recycled Plastic,...More

    Bench,Traditional,Gray,32x48x21In
    • GRAINGER APPROVED VENDOR
    • Bench, Traditional, Gray, 32x48x21In
    • Item # 8AL96
    • Mfr. Model # 440GRX
    • Bench, Traditional, Width 21 In., Height 32 In., Length 48 In., Frame Material 100 Percent Recycled Plastic,...More

    Bench,Traditional,Cedar,32x48x21In
    • GRAINGER APPROVED VENDOR
    • Bench, Traditional, Cedar, 32x48x21In
    • Item # 8AL97
    • Mfr. Model # 440CEX
    • Bench, Traditional, Width 21 In., Height 32 In., Length 48 In., Frame Material 100 Percent Recycled Plastic,...More

    Frame for Picnic Table,72" W
    Results per page: 16 | 32 | 48