Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Outdoor Furniture

249 Results Found that Include 249 Products 

Results per page: 16 | 32 | 48
Picnic Table,96" W x61-1/4" D,Woodtone
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 96" W x61-1/4" D, WoodtonePicnic Table,96" W x61-1/4" D,Woodtone
  • Item # 8UR21
  • Mfr. Model # 8BGW
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material L3 Treated Wood, Overall Width 96 In., Overall...More

Picnic Table,72" W x62" D,Black
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" W x62" D, BlackPicnic Table,72" W x62" D,Black
  • Item # 4HUW9
  • Mfr. Model # 4HUW9
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

Picnic Table,72" W x62" D,
  • ULTRAPLAY
  • Picnic Table, 72" W x62" D,Picnic Table,72" W x62" D,
  • Item # 9G609
  • Mfr. Model # 158-PT6
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Wood, Overall Width 72 In., Overall Depth 62...More

Picnic Table, W x58" D,
  • GRAINGER APPROVED VENDOR
  • Picnic Table, W x58" D,Picnic Table, W x58" D,
  • Item # 4HUW8
  • Mfr. Model # 4HUW8
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Wood, Overall Depth 58 In., Overall Height 27...More

Bench,Malibu,Cedar,72In
Stacking Chair,Orange,Matte,400 lb.
  • GROSFILLEX
  • Stacking Chair, Orange, Matte, 400 lb.Stacking Chair,Orange,Matte,400 lb.
  • Item # 23NR57
  • Mfr. Model # US410019
  • Chair, Stack, Color Orange Backrest with White Seat, Finish Matte, Construction Resin Seat Shell with Steel...More

Stacking Chair,Fern Green,Matte,400 lb.
  • GROSFILLEX
  • Stacking Chair, Fern Green, Matte, 400 lb.Stacking Chair,Fern Green,Matte,400 lb.
  • Item # 23NR60
  • Mfr. Model # US410152
  • Chair, Stack, Color Fern Green Backrest with White Seat, Finish Matte, Construction Resin Seat Shell with...More

7ft Wooden Market Umbrella, Ivory
  • GROSFILLEX
  • 7ft Wooden Market Umbrella, Ivory7ft Wooden Market Umbrella, Ivory
  • Item # 6DVL8
  • Mfr. Model # 98944831
  • Market Umbrella, Size 7 ft., Color Ivory, Pole Diameter 1-1/2 In., Height 76-1/2 In., Fabric Material...More

Picnic Table,72" W
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" WPicnic Table,72" W
  • Item # 8AYA9
  • Mfr. Model # 6CJGA
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Steel, Overall Width 72 In., Color Silver,...More

Picnic Table,96" W x62" D,
  • ULTRAPLAY
  • Picnic Table, 96" W x62" D,Picnic Table,96" W x62" D,
  • Item # 9MAL0
  • Mfr. Model # 158H-PT8
  • ADA Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Wood, Overall Width 96 In., Overall Depth...More

Bench,Traditional,Brown,32x48x21In
Picnic Table, W x96" D,Red
  • GRAINGER APPROVED VENDOR
  • Picnic Table, W x96" D, RedPicnic Table, W x96" D,Red
  • Item # 4HUX4
  • Mfr. Model # 4HUX4
  • ADA Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Depth 96 In.,...More

Stacking Armchair,Espresso,Matte,400 lb.
  • GROSFILLEX
  • Stacking Armchair, Espresso, Matte, 400 lb.Stacking Armchair,Espresso,Matte,400 lb.
  • Item # 23NR80
  • Mfr. Model # 45903037
  • Armchair, Stack, Color Espresso, Finish Matte, Construction Resin Seat Shell with Aluminum Legs, 400 lbs....More

Picnic Table,96" W x42" D,Cedar
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 96" W x42" D, CedarPicnic Table,96" W x42" D,Cedar
  • Item # 8WR88
  • Mfr. Model # 28CE
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Recycled Plastic, Overall Width 96 In.,...More

Stacking Chair,Espresso,Matte,400 lb.
  • GROSFILLEX
  • Stacking Chair, Espresso, Matte, 400 lb.Stacking Chair,Espresso,Matte,400 lb.
  • Item # 23NR82
  • Mfr. Model # 45906037
  • Chair, Stack, Color Espresso, Finish Matte, Construction Resin Seat Shell with Aluminum Legs, 400 lbs. Weight...More

Picnic Table, 40-3/4" Dia.,Cedar
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 40-3/4" Dia., CedarPicnic Table, 40-3/4" Dia.,Cedar
  • Item # 9GDT5
  • Mfr. Model # 10CE
  • Picnic Table, Hexagonal, Entry Walk Through, Tabletop Material Recycled Plastic, Diameter 40-3/4 In., Overall...More

Picnic Table, W x96" D,Brown
  • GRAINGER APPROVED VENDOR
  • Picnic Table, W x96" D, BrownPicnic Table, W x96" D,Brown
  • Item # 4HUX3
  • Mfr. Model # 4HUX3
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Depth 96 In., Overall...More

35 Lb Umbrella Base Ring, White
  • GROSFILLEX
  • 35 Lb Umbrella Base Ring, White35 Lb Umbrella Base Ring, White
  • Item # 6DVH4
  • Mfr. Model # US601604
  • Umbrella Base Ring, Color White, Base Dia. 20 In., Construction Resin/Cement, Weight 35 lb., For Use With...More

Table Base Metal Base,Silver Gray
  • GROSFILLEX
  • Table Base Metal Base, Silver GrayTable Base Metal Base,Silver Gray
  • Item # 23NR71
  • Mfr. Model # 55711009
  • Table Base, Fixed centeral base, Color Silver Gray, Finish Matte, Construction Steel, Features Interior Use...More

Outdoor Bench,72 In.,Black
  • ULTRAPLAY
  • Outdoor Bench, 72 In., BlackOutdoor Bench,72 In.,Black
  • Item # 8HK44
  • Mfr. Model # 922-B6
  • Outdoor Bench, Bow Back, Top Length (In.) 72, Top Height (In.) 36, Black, Steel Frame With Thermoplastic...More

Picnic Table,96" W x60" D,Gray
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 96" W x60" D, GrayPicnic Table,96" W x60" D,Gray
  • Item # 8DL25
  • Mfr. Model # 38GR
  • Picnic Table, Rectangle, Entry Step Over, Tabletop Material Recycled Plastic, Overall Width 96 In., Overall...More

Picnic Table,96" W x62" D,
  • ULTRAPLAY
  • Picnic Table, 96" W x62" D,Picnic Table,96" W x62" D,
  • Item # 8P612
  • Mfr. Model # 158-PT8
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Wood, Overall Width 96 In., Overall Depth 62...More

Outdoor Bench,48 In.,Black
  • ULTRAPLAY
  • Outdoor Bench, 48 In., BlackOutdoor Bench,48 In.,Black
  • Item # 8YJU5
  • Mfr. Model # 922-B4
  • Outdoor Bench, Bow Back, Top Length (In.) 48, Top Height (In.) 36, Black, Steel Frame With Thermoplastic...More

Molded Melamine Table Top,Beige
  • GROSFILLEX
  • Molded Melamine Table Top, BeigeMolded Melamine Table Top,Beige
  • Item # 23NR65
  • Mfr. Model # 99530413
  • Table Top, Rectangular, Color Beige, Finish Matte, Construction Molded Melamine, Features Interior Use Only,...More

Picnic Table,72" W x60" D,Cedar
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" W x60" D, CedarPicnic Table,72" W x60" D,Cedar
  • Item # 8ZD11
  • Mfr. Model # 36CE
  • Picnic Table, Rectangle, Entry Step Over, Tabletop Material Recycled Plastic, Overall Width 72 In., Overall...More

Stacking Chair,Tobacco,400 lb.
  • GROSFILLEX
  • Stacking Chair, Tobacco, 400 lb.Stacking Chair,Tobacco,400 lb.
  • Item # 23NR83
  • Mfr. Model # 45906008
  • Chair, Stack, Color Tobacco, Finish Matte, Construction Resin Seat Shell with Aluminum Legs, 400 lbs. Weight...More

Picnic Table,72" W
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" WPicnic Table,72" W
  • Item # 4HUA6
  • Mfr. Model # 4HUA6
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Wood, Overall Width 72 In., Color Woodtone,...More

Planter,Brown,15x17In
Exterior Sun Shade,Monterey,72in. W,Cord
  • KEYSTONE FABRICS
  • Exterior Sun Shade, Monterey, 72in. W, CordExterior Sun Shade,Monterey,72in. W,Cord
  • Item # 34AM63
  • Mfr. Model # 6115
  • Exterior Sun Shade, Mounting Location Wall, Ceiling, Operation Type Cord, Material Polyethylene with UV...More

Bench,Malibu,Cedar,60In
Molded Melamine Table Top,Orange
  • GROSFILLEX
  • Molded Melamine Table Top, OrangeMolded Melamine Table Top,Orange
  • Item # 23NR67
  • Mfr. Model # 99841019
  • Table Top, Square, Color Orange, Finish Matte, Construction Molded Melamine, Features Interior Use Only,...More

Molded Melamine Table Top,Fern Green
  • GROSFILLEX
  • Molded Melamine Table Top, Fern GreenMolded Melamine Table Top,Fern Green
  • Item # 23NR68
  • Mfr. Model # 99841152
  • Table Top, Square, Color Fern Green, Finish Matte, Construction Molded Melamine, Features Interior Use Only,...More

Results per page: 16 | 32 | 48