Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Outdoor Furniture

15 Results Found that Include 15 Products 

Results per page: 16 | 32 | 48
    Picnic Table,72" W x62" D,Black
    • GRAINGER APPROVED VENDOR
    • Picnic Table, 72" W x62" D, Black
    • Item # 4HUW9
    • Mfr. Model # 4HUW9
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

    Picnic Table,72" W x62" D,Green
    • GRAINGER APPROVED VENDOR
    • Picnic Table, 72" W x62" D, Green
    • Item # 4HUR6
    • Mfr. Model # 4HUR6
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

    Picnic Table, W x96" D,Red
    • GRAINGER APPROVED VENDOR
    • Picnic Table, W x96" D, Red
    • Item # 4HUX4
    • Mfr. Model # 4HUX4
    • ADA Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Depth 96 In.,...More

    ADA Picnic Table,96" W x62" D,Green
    • GRAINGER APPROVED VENDOR
    • ADA Picnic Table, 96" W x62" D, Green
    • Item # 4HUT1
    • Mfr. Model # 4HUT1
    • ADA Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 96 In.,...More

    Picnic Table,72" W x62" D,Blue
    • GRAINGER APPROVED VENDOR
    • Picnic Table, 72" W x62" D, Blue
    • Item # 4HUR5
    • Mfr. Model # 4HUR5
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

    Park Bench,Brown Recycled Plastic,72W
    • ULTRAPLAY
    • Park Bench, Brown Recycled Plastic, 72W
    • Item # 13R012
    • Mfr. Model # 982SM-BRN6
    • Outdoor Bench, Surface Mount, Top Length (In.) 72, Color Brown, Construction 100 Percent Recycled Plastic,...More

    Picnic Table,96" W x62" D,Blue
    • GRAINGER APPROVED VENDOR
    • Picnic Table, 96" W x62" D, Blue
    • Item # 4HUR9
    • Mfr. Model # 4HUR9
    • ADA Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 96 In.,...More

    Concrete Bench,Sierra Brown
    • RUBBERMAID
    • Concrete Bench, Sierra Brown
    • Item # 2KDN7
    • Mfr. Model # FGKSB8000
    • Concrete Bench, Top Width 18 In, Top Length 72 In, Top Height 28 In, Surface Light Sand Blast, Color Sierra...More

    Park Bench,Cedar Recycled Plastic,72W
    • ULTRAPLAY
    • Park Bench, Cedar Recycled Plastic, 72W
    • Item # 13R010
    • Mfr. Model # 982SM-CDR6
    • Outdoor Bench, Surface Mount, Top Length (In.) 72, Color Cedar, Construction 100 Percent Recycled Plastic,...More

    Picnic Table,72" W x30" D,Brown
    • GRAINGER APPROVED VENDOR
    • Picnic Table, 72" W x30" D, Brown
    • Item # 4HUX1
    • Mfr. Model # 4HUX1
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

    Concrete Bench,Silverstone Gray
    • RUBBERMAID
    • Concrete Bench, Silverstone Gray
    • Item # 2KDL8
    • Mfr. Model # FGKSB7000
    • Concrete Bench, Top Width 18 In, Top Length 72 In, Top Height 28 In, Surface Light Sand Blast, Color...More

    Picnic Table,72" W x68" D,Silver
    • ULTRAPLAY
    • Picnic Table, 72" W x68" D, Silver
    • Item # 13R061
    • Mfr. Model # BT158-A6
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Aluminum, Overall Width 72 In., Overall Depth...More

    Park Bench,Green Recycled Plastic,72W
    • ULTRAPLAY
    • Park Bench, Green Recycled Plastic, 72W
    • Item # 13R014
    • Mfr. Model # 982SM-GRN6
    • Outdoor Bench, Surface Mount, Top Length (In.) 72, Color Green, Construction 100 Percent Recycled Plastic,...More

    Park Bench,Gray Recycled Plastic,72W
    • ULTRAPLAY
    • Park Bench, Gray Recycled Plastic, 72W
    • Item # 13R008
    • Mfr. Model # 982SM-GRY6
    • Outdoor Bench, Surface Mount, Top Length (In.) 72, Color Gray, Construction 100 Percent Recycled Plastic,...More

    Picnic Table,72" W x30" D,Red
    • GRAINGER APPROVED VENDOR
    • Picnic Table, 72" W x30" D, Red
    • Item # 4HUX2
    • Mfr. Model # 4HUX2
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

    Results per page: 16 | 32 | 48