Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Outdoor Furniture

25 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    7ft Wooden Market Umbrella, Forest Green
    • GROSFILLEX
    • 7ft Wooden Market Umbrella, Forest Green7ft Wooden Market Umbrella, Forest Green
    • Item # 6DVL7
    • Mfr. Model # 98942031
    • Market Umbrella, Size 7 ft., Color Forest Green, Pole Diameter 1-1/2 In., Height 76-1/2 In., Fabric Material...More

    Park Bench,Pressure Treated Wood,72W
    Park Bench,Aluminum,72W
    Picnic Table, W x58" D,
    • GRAINGER APPROVED
    • Picnic Table, W x58" D,Picnic Table, W x58" D,
    • Item # 4HUW8
    • Mfr. Model # 4HUW8
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Wood, Overall Depth 58 In., Overall Height 27...More

    Bench,Perforated Metal,Blue,Length 72 In
    Park Bench,Gray Recycled Plastic,96W
    Bench,Perforated Metal,Green,72 In
    • GRAINGER APPROVED
    • Bench, Perforated Metal, Green, 72 InBench,Perforated Metal,Green,72 In
    • Item # 4HUU3
    • Mfr. Model # 4HUU3
    • Bench, Perforated Metal, Top Width 24 In, Top Length 72 In, Top Height 31 In, Load Rating 600 Lb, Surface...More

    Bench,Expanded Metal,Blue,Length 72 In
    • GRAINGER APPROVED
    • Bench, Expanded Metal, Blue, Length 72 InBench,Expanded Metal,Blue,Length 72 In
    • Item # 4HUT2
    • Mfr. Model # 4HUT2
    • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

    Bench,Expanded Metal,Green,Length 72 In
    • GRAINGER APPROVED
    • Bench, Expanded Metal, Green, Length 72 InBench,Expanded Metal,Green,Length 72 In
    • Item # 4HUT3
    • Mfr. Model # 4HUT3
    • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

    Bench,Expanded Metal,Green,Length 96 In
    • GRAINGER APPROVED
    • Bench, Expanded Metal, Green, Length 96 InBench,Expanded Metal,Green,Length 96 In
    • Item # 4HUT5
    • Mfr. Model # 4HUT5
    • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 96, Top Height (In.) 31, Load Rating (Lb.) 800,...More

    Bench,Expanded Metal,Blue,Length 96 In
    • GRAINGER APPROVED
    • Bench, Expanded Metal, Blue, Length 96 InBench,Expanded Metal,Blue,Length 96 In
    • Item # 4HUT4
    • Mfr. Model # 4HUT4
    • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 96, Top Height (In.) 31, Load Rating (Lb.) 800,...More

    Bench,Flat,Cedar,16x72x16In
    • GRAINGER APPROVED
    • Bench, Flat, Cedar, 16x72x16InBench,Flat,Cedar,16x72x16In
    • Item # 9J084
    • Mfr. Model # 160CEX
    • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

    Bench,Malibu,Cedar,72In
    Bench,Malibu,Brown,72In
    Bench,Flat,Brown,16x72x16In
    • GRAINGER APPROVED
    • Bench, Flat, Brown, 16x72x16InBench,Flat,Brown,16x72x16In
    • Item # 8AL98
    • Mfr. Model # 160BRX
    • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

    Bench,Malibu,Gray,72In
    Bench,Flat,Gray,16x72x16In
    • GRAINGER APPROVED
    • Bench, Flat, Gray, 16x72x16InBench,Flat,Gray,16x72x16In
    • Item # 8AL99
    • Mfr. Model # 160GRX
    • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

    Picnic Table,98In W x 58-1/2In D x 30InH
    • KAY PARK
    • Picnic Table, 98In W x 58-1/2In D x 30InHPicnic Table,98In W x 58-1/2In D x 30InH
    • Item # 38GT51
    • Mfr. Model # 8CJGW
    • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Pressure Treated Wood, Overall Width 96 In.,...More

    Park Bench,Cedar Recycled Plastic,96W
    Park Bench,Green Recycled Plastic,96W
    Park Bench,Brown Recycled Plastic,96W
    Picnic Table,76" W x76" D,Woodtone
    • ULTRAPLAY
    • Picnic Table, 76" W x76" D, WoodtonePicnic Table,76" W x76" D,Woodtone
    • Item # 9DMH8
    • Mfr. Model # 358-PT48
    • Picnic Table, Square, Entry Walk Through, Tabletop Material Pressure Treated Wood, Overall Width 76 In.,...More

    Park Bench,Pressure Treated Wood,96W
    Picnic Table,36" W x36" D,Green
    • ULTRAPLAY
    • Picnic Table, 36" W x36" D, GreenPicnic Table,36" W x36" D,Green
    • Item # 13R057
    • Mfr. Model # 361L-P-Green
    • Picnic Table, Perforated, Shape Square, Width 36 In., Height 30 In., Bench Height 18 In., Length 36 In.,...More

    Picnic Table, 36" Dia.,Green
    • ULTRAPLAY
    • Picnic Table, 36" Dia., GreenPicnic Table, 36" Dia.,Green
    • Item # 13R058
    • Mfr. Model # 361L-RDP-Green
    • Picnic Table, Perforated, Shape Round, Height 30 In., Bench Height 18 In., Diameter 36 In., Frame Color...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More