Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

88 Results Found that Include 88 Products 

 |  Results per page: 16 | 32 | 48

Umbrella Base with Filling Cap, Black

GROSFILLEX

Grainger Item # 6DVK1 | Mfr. Model # US602117

Catalog Page # 2084 (PDF)

Umbrella Base, Color Black, Base Dia. 21 In., Stem Height 13 In., Construction Resin, Weight Up to 40 lb....More

7ft Wooden Market Umbrella, Forest Green

GROSFILLEX

Grainger Item # 6DVL7 | Mfr. Model # 98942031

Catalog Page # 2084 (PDF)

Market Umbrella, Size 7 ft., Color Forest Green, Pole Diameter 1-1/2 In., Height 76-1/2 In., Fabric Material...More

Side Table, Low, 17 In Square, White

GROSFILLEX

Grainger Item # 6DVH2 | Mfr. Model # 52099004

Catalog Page # 2084 (PDF)

Side Table, Low, Color White, Finish Satin, Construction Solid One-Piece Molded Resin, Features Stackable,...More

Armchair, Fanback, Sand

GROSFILLEX

Grainger Item # 6DVH7 | Mfr. Model # 49092066

Catalog Page # 2084 (PDF)

Armchair, Fanback, Color Sandstone, Finish Glossy, Construction Solid One-Piece Molded Resin, 300 lbs. Weight...More

7ft Wooden Market Umbrella, Ivory

GROSFILLEX

Grainger Item # 6DVL8 | Mfr. Model # 98944831

Catalog Page # NA

Market Umbrella, Size 7 ft., Color Ivory, Pole Diameter 1-1/2 In., Height 76-1/2 In., Fabric Material...More

Armchair, Fanback, White

GROSFILLEX

Grainger Item # 6DVG9 | Mfr. Model # 49092004

Catalog Page # 2084 (PDF)

Armchair, Fanback, Color White, Finish Glossy, Construction Solid One Piece Molded Resin, 300 lbs. Weight...More

35 Lb Umbrella Base Ring, White

GROSFILLEX

Grainger Item # 6DVH4 | Mfr. Model # US601604

Catalog Page # NA

Umbrella Base Ring, Color White, Base Dia. 20 In., Construction Resin/Cement, Weight 35 lb., For Use With...More

35lb Table Umbrella Base, White

GROSFILLEX

Grainger Item # 6DVH3 | Mfr. Model # US600604

Catalog Page # 2084 (PDF)

Umbrella Base, Color White, Base Dia. 20 In., Stem Height 10 In., Construction Resin/Cement, Weight 35 lb.,...More

9ft Wooden Market Umbrella, forest green

GROSFILLEX

Grainger Item # 6DVL9 | Mfr. Model # 98912031

Catalog Page # 2084 (PDF)

Market Umbrella, Size 9 ft., Color Forest Green, Pole Diameter 1-1/2 In., Height 76-1/2 In., Fabric Material...More

Table, Rnd, White, 46 In.

GROSFILLEX

Grainger Item # 6DVH0 | Mfr. Model # US526704

Catalog Page # 2084 (PDF)

Table, Round, Color White, Finish Satin, Construction Resin, Features Sits Up to 6 Comfortably, Impervious to...More

Bistro Sidechair, White

GROSFILLEX

Grainger Item # 6DVK4 | Mfr. Model # US495504

Catalog Page # 2084 (PDF)

Bistro Sidechair, Highback, Color White, Finish Satin, Construction Resin, 300 lbs. Weight Capacity, Features...More

Bistro Sidechair, Amazon Green

GROSFILLEX

Grainger Item # 6DVK5 | Mfr. Model # US495578

Catalog Page # 2084 (PDF)

Bistro Sidechair, Highback, Color Amazon Green, Finish Satin, Construction Resin, 300 lbs. Weight Capacity,...More

Resin Pedestal Base 2000, Bronze Mist

GROSFILLEX

Grainger Item # 6DVK9 | Mfr. Model # US624237

Catalog Page # 2084 (PDF)

Pedestal Base, Color Bronze Mist, Height 29 In., Construction Resin, For Use With 32 In. Square Table Tops,...More

Armchair, Stacking, Bronze Mist

GROSFILLEX

Grainger Item # 6DVJ6 | Mfr. Model # US421037

Catalog Page # 2084 (PDF)

Armchair, Wicker Weave, Color Bronze Mist, Finish Matte, Construction Resin, 300 lbs. Weight Capacity,...More

Armchair, Open Mesh, Metal Green

GROSFILLEX

Grainger Item # 6DVK3 | Mfr. Model # 46105085

Catalog Page # 2084 (PDF)

Armchair, Open Mesh Back, Color Metal Green, Finish Matte, Construction Resin, 300 lbs. Weight Capacity,...More

Armchair, Lowback, Sand

GROSFILLEX

Grainger Item # 6DVJ3 | Mfr. Model # US282366

Catalog Page # 2084 (PDF)

Armchair, Lowback, Color Sandstone, Finish Glossy, Construction Resin, 300 lbs. Weight Capacity, Features...More

Armchair, Ladderback, Amazon Green

GROSFILLEX

Grainger Item # 6DVK2 | Mfr. Model # 46119078

Catalog Page # 2084 (PDF)

Armchair, Ladder Back, Color Amazon Green, Finish Matte, Construction Resin, 300 lbs. Weight Capacity,...More

Chaise Lounge, Adjustable, White

GROSFILLEX

Grainger Item # 6DVH1 | Mfr. Model # 44031004

Catalog Page # 2084 (PDF)

Chaise Lounge, Adjustable, Color White, Finish Glossy, Construction Resin, 300 lbs. Weight Capacity, Features...More

35lb Umbrella Base Ring, Sandstone

GROSFILLEX

Grainger Item # 6DVJ2 | Mfr. Model # US601666

Catalog Page # NA

Umbrella Base Ring, Color Sandstone, Base Dia. 20 In., Construction Resin/Cement, Weight 35 lb., For Use With...More

Stacking Barstool, Espresso, Matte, 400 lb.

GROSFILLEX

Grainger Item # 23NR78 | Mfr. Model # 49626037

Catalog Page # NA

Barstool, Stack, Color Espresso, Finish Matte, Construction Resin Seat Shell with Aluminum Legs, 400 lbs....More

Side Table, Low, 17 In, Bronze Mist

GROSFILLEX

Grainger Item # 6DVK0 | Mfr. Model # 52099037

Catalog Page # 2084 (PDF)

Side Table, Low, Color Bronze Mist, Finish Satin, Construction Solid One-Piece Molded Resin, Features...More

Umbrella Base with Filling Cap, Sandstone

GROSFILLEX

Grainger Item # 6DVJ5 | Mfr. Model # US602166

Catalog Page # 2084 (PDF)

Umbrella Base, Color Sandstone, Base Dia. 21 In., Stem Height 13 In., Construction Resin, Weight Up to 40 lb....More

Armchair, Highback, Stacking, Bronze Mist

GROSFILLEX

Grainger Item # 6DVJ7 | Mfr. Model # US650037

Catalog Page # 2084 (PDF)

Armchair, Highback, Color Bronze Mist, Finish Matte, Construction Resin, 300 lbs. Weight Capacity, Features...More

Armchair, Stacking, White

GROSFILLEX

Grainger Item # 6DVH5 | Mfr. Model # US421004

Catalog Page # 2084 (PDF)

Armchair, Wicker Weave, Color White, Finish Matte, Construction Resin, 300 lbs. Weight Capacity, Features...More

Folding Table, 38 In Round, Bronze Mist

GROSFILLEX

Grainger Item # 6DVJ8 | Mfr. Model # US700037

Catalog Page # 2084 (PDF)

Folding Table, Round, Color Bronze Mist, Finish Satin, Construction Resin, Features Natural Stone Tile...More

Folding Table, 32 In Square, Bronze Mist

GROSFILLEX

Grainger Item # 6DVL5 | Mfr. Model # US701037

Catalog Page # 2084 (PDF)

Folding Table, Square, Color Bronze Mist, Finish Satin, Construction Resin, Features Natural Stone Tile...More

35lb Table Umbrella Base, Sandstone

GROSFILLEX

Grainger Item # 6DVJ1 | Mfr. Model # US600666

Catalog Page # 2084 (PDF)

Umbrella Base, Color Sandstone, Base Dia. 20 In., Stem Height 10 In., Construction Resin/Cement, Weight 35...More

Resin Pedestal Base 1000, Bronze Mist

GROSFILLEX

Grainger Item # 6DVL3 | Mfr. Model # 55631837

Catalog Page # 2084 (PDF)

Pedestal Base, Color Bronze Mist, Height 29 In., Construction Resin, For Use With 24x32 In. Rectangular Table...More

Table Top, 32 In Square, Tokyo Stone

GROSFILLEX

Grainger Item # 6DVK7 | Mfr. Model # 99841002

Catalog Page # 2084 (PDF)

Table Top, Square, Color Tokyo Stone, Finish Satin, Construction Molded Melamine, Features Top Made of a...More

Chaise Lounge, Adjustable, Bronze Mist

GROSFILLEX

Grainger Item # 6DVJ9 | Mfr. Model # 99414137

Catalog Page # 2084 (PDF)

Chaise Lounge, Adjustable, Sling, Color Bronze Mist/Khaki, Finish Satin, Construction Resin Frame and Vinyl...More

Folding Table, 38 In Round, Sand

GROSFILLEX

Grainger Item # 6DVJ4 | Mfr. Model # US700066

Catalog Page # 2084 (PDF)

Folding Table, Round, Color Sandstone, Finish Satin, Construction Resin, Features Natural Stone Tile Design,...More

Folding Table, 32 In Square, Amazon Green

GROSFILLEX

Grainger Item # 6DVL6 | Mfr. Model # US701078

Catalog Page # 2084 (PDF)

Folding Table, Square, Color Amazon Green, Finish Satin, Construction Resin, Features Natural Stone Tile...More

 |  Results per page: 16 | 32 | 48
loader image