Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Outdoor Furniture

134 Results Found that Include 134 Products 

Results per page: 16 | 32 | 48
Picnic Table,72" W x60" D,
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" W x60" D,Picnic Table,72" W x60" D,
  • Item # 12F621
  • Mfr. Model # 12F621
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Plastic, Overall Width 72 In., Overall Depth...More

Picnic Table,72" W x60" D,White
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" W x60" D, WhitePicnic Table,72" W x60" D,White
  • Item # 1MDU4
  • Mfr. Model # PT-14KD
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Plastic, Overall Width 72 In., Overall Depth...More

Outdoor Umbrella,Round,Blue
  • GRAINGER APPROVED VENDOR
  • Outdoor Umbrella, Round, BlueOutdoor Umbrella,Round,Blue
  • Item # 4HUW4
  • Mfr. Model # 4HUW4
  • Umbrella, Size 8-1/2 ft., Color Blue, Pole Diameter 1-1/2 In., Height 92 In., Fabric Material Acrylic, Pole...More

Outdoor Umbrella,Round,Green
  • GRAINGER APPROVED VENDOR
  • Outdoor Umbrella, Round, GreenOutdoor Umbrella,Round,Green
  • Item # 4HUW5
  • Mfr. Model # 4HUW5
  • Umbrella, Size 8-1/2 ft., Color Green, Pole Diameter 1-1/2 In., Height 92 In., Fabric Material Acrylic, Pole...More

Picnic Table,96" W x62" D,Blue
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 96" W x62" D, BluePicnic Table,96" W x62" D,Blue
  • Item # 4HUR7
  • Mfr. Model # 4HUR7
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 96 In., Overall...More

Bench,Expanded Metal,Blue,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 72 InBench,Expanded Metal,Blue,Length 72 In
  • Item # 4HUU6
  • Mfr. Model # 4HUU6
  • Bench, Expanded Metal, Top Width (In.) 15-1/4, Top Length (In.) 72, Top Height (In.) 16-3/8, Load Rating...More

Picnic Table,80" W x80" D,Blue
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 80" W x80" D, BluePicnic Table,80" W x80" D,Blue
  • Item # 4HUR1
  • Mfr. Model # 4HUR1
  • Picnic Table, Square, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 80 In., Overall...More

Bench,Expanded Metal,Blue,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 72 InBench,Expanded Metal,Blue,Length 72 In
  • Item # 4HUT2
  • Mfr. Model # 4HUT2
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

Outdoor Umbrella Base,Round,Blue
Picnic Table,80" W x80" D,Green
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 80" W x80" D, GreenPicnic Table,80" W x80" D,Green
  • Item # 4HUR2
  • Mfr. Model # 4HUR2
  • Picnic Table, Square, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 80 In., Overall...More

Bench,Expanded Metal,Blue,Length 96 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 96 InBench,Expanded Metal,Blue,Length 96 In
  • Item # 4HUU8
  • Mfr. Model # 4HUU8
  • Bench, Expanded Metal, Top Width 12 In, Top Length 96 In, Top Height 16 3/8 In, Load Rating 800 Lb, Surface...More

Picnic Table,96" W x61-1/4" D,Woodtone
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 96" W x61-1/4" D, WoodtonePicnic Table,96" W x61-1/4" D,Woodtone
  • Item # 8UR21
  • Mfr. Model # 8BGW
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material L3 Treated Wood, Overall Width 96 In., Overall...More

Picnic Table,72" W x62" D,Black
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" W x62" D, BlackPicnic Table,72" W x62" D,Black
  • Item # 4HUW9
  • Mfr. Model # 4HUW9
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

Picnic Table, 81" Dia.,Blue
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 81" Dia., BluePicnic Table, 81" Dia.,Blue
  • Item # 4HUV3
  • Mfr. Model # 4HUV3
  • Picnic Table, Round, Entry Walk Through, Tabletop Material Perforated Metal, Diameter 81 In., Overall Height...More

Bench,Expanded Metal,Green,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Green, Length 72 InBench,Expanded Metal,Green,Length 72 In
  • Item # 4HUT3
  • Mfr. Model # 4HUT3
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

Picnic Table,96" W x62" D,Green
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 96" W x62" D, GreenPicnic Table,96" W x62" D,Green
  • Item # 4HUR8
  • Mfr. Model # 4HUR8
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 96 In., Overall...More

Picnic Table, 46" Dia.,Green
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 46" Dia., GreenPicnic Table, 46" Dia.,Green
  • Item # 4HUP7
  • Mfr. Model # 4HUP7
  • Picnic Table, Round, Entry Walk Through, Tabletop Material Expanded Metal, Diameter 46 In., Overall Height...More

Picnic Table, 46" Dia.,Blue
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 46" Dia., BluePicnic Table, 46" Dia.,Blue
  • Item # 4HUP6
  • Mfr. Model # 4HUP6
  • Picnic Table, Round, Entry Walk Through, Tabletop Material Expanded Metal, Diameter 46 In., Overall Height...More

Bench,Expanded Metal,Green,Length 72 In
Picnic Table,96" W x62" D,Blue
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 96" W x62" D, BluePicnic Table,96" W x62" D,Blue
  • Item # 4HUW2
  • Mfr. Model # 4HUW2
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Perforated Metal, Overall Width 96 In.,...More

Bench,Expanded Metal,Green,Length 96 In
Picnic Table, W x58" D,
  • GRAINGER APPROVED VENDOR
  • Picnic Table, W x58" D,Picnic Table, W x58" D,
  • Item # 4HUW8
  • Mfr. Model # 4HUW8
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Wood, Overall Depth 58 In., Overall Height 27...More

Bench,Perforated Metal,Green,96 In
  • GRAINGER APPROVED VENDOR
  • Bench, Perforated Metal, Green, 96 InBench,Perforated Metal,Green,96 In
  • Item # 4HUU5
  • Mfr. Model # 4HUU5
  • Bench, Perforated Metal, Top Width 24 In, Top Length 96 In, Top Height 31 In, Load Rating 800 Lb, Surface...More

Picnic Table,72" W x62" D,Blue
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" W x62" D, BluePicnic Table,72" W x62" D,Blue
  • Item # 4HUR5
  • Mfr. Model # 4HUR5
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

Bench,Malibu,Cedar,72In
Picnic Table,72" W
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" WPicnic Table,72" W
  • Item # 8AYA9
  • Mfr. Model # 6CJGA
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Steel, Overall Width 72 In., Color Silver,...More

Bench,Perforated Metal,Blue,Length 72 In
Picnic Table,72" W x62" D,Green
  • GRAINGER APPROVED VENDOR
  • Picnic Table, 72" W x62" D, GreenPicnic Table,72" W x62" D,Green
  • Item # 4HUR6
  • Mfr. Model # 4HUR6
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 72 In., Overall...More

Outdoor Umbrella Base,Round,Green
Bench,Traditional,Brown,32x48x21In
Picnic Table, W x96" D,Red
  • GRAINGER APPROVED VENDOR
  • Picnic Table, W x96" D, RedPicnic Table, W x96" D,Red
  • Item # 4HUX4
  • Mfr. Model # 4HUX4
  • ADA Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Depth 96 In.,...More

Bench,Expanded Metal,Blue,Length 96 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 96 InBench,Expanded Metal,Blue,Length 96 In
  • Item # 4HUT4
  • Mfr. Model # 4HUT4
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 96, Top Height (In.) 31, Load Rating (Lb.) 800,...More

Results per page: 16 | 32 | 48