Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Equipment

13 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Water Nozzle Water Nozzle
  • Multiple product options available

    Multiple product options available

  • Category : Water Supply Nozzles
Industrial Nozzle, Front Trigger, 6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Industrial Nozzle, Front Trigger, 6 In Industrial Nozzle, Front Trigger, 6 In
  • Item # 2LPN2
  • Mfr. Model # 2LPN2
  • Industrial Nozzle, Design Front Trigger, Features Front Trigger Adjustable Spray, Construction Die Cast Zinc...More

  • Category : Water Supply Nozzles
Handheld Sprayer,2 Gal.
  • TM

    Grainger Choice

  • WESTWARD
  • Handheld Sprayer, 2 Gal. Handheld Sprayer
  • Item # 39D763
  • Mfr. Model # 39D763
  • Handheld Sprayer, Application Cleaners, Degreasers, Penetrating Oils, Solvents, Lubricants, Tank Capacity 2...More

  • Category : Compressed Air Sprayers
Oscillating Sprinkler, Spray Coverage: 3500 sq. ft.
  • TM

    Grainger Choice

  • Oscillating Sprinkler, Spray Coverage: 3500 sq. ft. Lawn Sprinklers
  • Item # 1HLW5
  • Mfr. Model # 1HLW5
  • Oscillating Sprinkler, Spray Coverage 3500 sq. ft., Head Material Brass, Base Material Metal, Hose Connection...More

  • Category : Lawn Sprinklers
Wheelbarrow Mixer,3 1/2 Cu. Ft.,1/2HP
  • TM

    Grainger Choice

  • WESTWARD
  • Wheelbarrow Mixer, 3 1/2 Cu. Ft., 1/2HP Wheelbarrow Mixer,3 1/2 Cu. Ft.,1/2HP
  • Item # 10N693
  • Mfr. Model # 10N693
  • Wheelbarrow Mixer, 3 1/2 cu. ft., 1/2 HP, 115V Motor, Drum Material Polyethylene, Drum Gauge 1/4 In., Drum...More

  • Category : Concrete Mixers
Rezimar  Shut Off, 3/4" GHT Connection
  • TM

    Grainger Choice

  • WESTWARD
  • Rezimar Shut Off, 3/4" GHT Connection Shut Off
  • Item # 2LPN7
  • Mfr. Model # 2LPN7
  • Shut Off, Coupling Description 2 Way, Connection 3/4 In. GHT, Material Rezimar(TM), Max. Pressure 60 psi,...More

  • Category : Garden Hose Connectors and Adapters
Broadcast Spreader, 80 lb. Capacity, Pneumatic Wheel Type,
Snow Pusher 12 x 24 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Pusher 12 x 24 In. Snow Pusher
  • Item # 6YU37
  • Mfr. Model # 6YU37
  • Snow Pusher, Blade Material Carbon Steel, Blade Width 24 In., Blade Height 12 In., Handle Length 48 In.,...More

  • Category : Snow Shovels and Snow Pushers
Broadcast Spreader, 60 lb. Capacity, Pneumatic Wheel Type,
Indoor/Outdoor Insect Killer,22W
  • TM

    Grainger Choice

  • WESTWARD
  • Indoor/Outdoor Insect Killer, 22W Indoor/Outdoor Insect Killer,22W
  • Item # 32J152
  • Mfr. Model # 32J152
  • Insect Killer, Type Indoor/Outdoor, Application Residential, Voltage 120, Number of Lamps 1, Total Lamp Watts...More

  • Category : Electronic Bug Killers
Replacement Bow Saw Steel Blade, 30 In
  • TM

    Grainger Choice

  • WESTWARD
  • Replacement Bow Saw Steel Blade, 30 In Replacement Bow Saw Steel Blade, 30 In
  • Item # 2RDL7
  • Mfr. Model # 2RDL7
  • Bow Saw Blade, Blade Size 30 In, Blade Material Steel, Overall Length 30 In, Features Double Edge Blade Teeth...More

  • Category : Pruning Saws and Blades
Snow Shovel,18 In. W,Wood
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel, 18 In. W, Wood Snow Shovel
  • Item # 21AD01
  • Mfr. Model # 21AD01
  • Snow Shovel, Blade Material Polypropylene with an Aluminum Wear Strip, Blade Width 18 In., Blade Height...More

  • Category : Snow Shovels and Snow Pushers
Broadcast Spreader, 125 lb. Capacity, Pneumatic Wheel Type,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More