Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Equipment

15 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Grain Scoop,29-1/2 In. Handle,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • Grain Scoop, 29-1/2 In. Handle, Aluminum Grain Scoop
  • Item # 1WG35
  • Mfr. Model # 1WG35
  • Grain Scoop, Handle Length 29-1/2 In., Handle Type D-Grip, Handle Material Wood with Polypropylene Outer...More

  • Category : Scoop Shovels
Fiberglass Bow Rake,3 In.Tines
  • TM

    Grainger Choice

  • WESTWARD
  • Fiberglass Bow Rake, 3 In.Tines Bow Rake
  • Item # 3YU78
  • Mfr. Model # 3YU78
  • Bow Rake, Tine Material Steel, Length of Tines 3 In., Overall Width of Tines 16 In., Number of Tines 16,...More

  • Category : Landscape and Bow Rakes
Insect Killer,40W,Indoor and Outdoor Use
  • TM

    Grainger Choice

  • WESTWARD
  • Insect Killer, 40W, Indoor and Outdoor Use Insect Killer,40W,Indoor and Outdoor Use
  • Item # 36RF96
  • Mfr. Model # 36RF96
  • Insect Killer, Type Indoor and Outdoor Use, Application Residential, Voltage 120, Number of Lamps 1, Total...More

  • Category : Electronic Bug Killers
  • TM

    Grainger Choice

  • WESTWARD
  • Wheelbarrow Tire Wheelbarrow Tire
  • Multiple product options available

    Multiple product options available

  • Category : Wheelbarrow Tires
Gear Bag,Soft-Sided,Polyester,5 Pockets
  • TM

    Grainger Choice

  • WESTWARD
  • Gear Bag, Soft-Sided, Polyester, 5 Pockets Gear Bag,Soft-Sided,Polyester,5 Pockets
  • Item # 25F578
  • Mfr. Model # 25F578
  • Gear Bag, Soft-Sided with Zipper Closure, Capacity 2464 cu. in., Length 26-1/2 In., Width 11 In., Height...More

  • Category : Duffle Bags and Backpacks
Road Rake, Steel Tine Material, Length of Tines 4",&#x
Snow Pusher with Braces
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Pusher with Braces Snow Pusher
  • Item # 12U485
  • Mfr. Model # 12U485
  • Snow Pusher, Blade Material Steel, Blade Width 30 In., Blade Height 12 In., Handle Length 48 In., Handle Type...More

  • Category : Snow Shovels and Snow Pushers
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Spade Drain Spade
  • Multiple product options available

    Multiple product options available

  • Category : Spade Shovels
Backpack Sprayer,4 gal.,Poly,80 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Backpack Sprayer, 4 gal., Poly, 80 psi Backpack Sprayer,4 gal.,Poly,80 psi
  • Item # 36N340
  • Mfr. Model # 36N340
  • Backpack Sprayer, Application Lawn and Garden, Tank Capacity 4 gal., Tank Material Polyethylene, In Tank...More

  • Category : Compressed Air Sprayers
Square Point Shovel,30 In. Handle,14 ga.
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel, 30 In. Handle, 14 ga. Square Point Shovel
  • Item # 1WG34
  • Mfr. Model # 1WG34
  • Square Point Shovel, Handle Type D-Grip, Handle Material Wood, Handle Length 30 In., Blade Width 9-3/4 In.,...More

  • Category : Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Round Point Shovel Round Point Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
Digger,Post Hole
  • TM

    Grainger Choice

  • WESTWARD
  • Digger, Post Hole Digger,Post Hole
  • Item # 1WG29
  • Mfr. Model # 1WG29
  • Post Hole Digger, Distance between Blade Tips 5 7/8 Inches, Handle Length 48 Inches

  • Category : Post Hole Diggers
General Purpose Scoop,27 In.,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Scoop, 27 In., Aluminum General Purpose Scoop
  • Item # 12U492
  • Mfr. Model # 12U492
  • General Purpose Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Fiberglass, Aluminum Blade...More

  • Category : Scoop Shovels
Salt Deflector Kit, Fits 10F636
Folding Mortar Stand
  • TM

    Grainger Choice

  • WESTWARD
  • Folding Mortar Stand Folding Mortar Stand
  • Item # 13A648
  • Mfr. Model # 13A648
  • Folding Mortar Stand, Includes Chain, Overall Height 29-1/2'', Overall Length 18-1/4'', Overall Width 16''

  • Category : Concrete Mixer Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More